Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD KB / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                      1U  Monitor Keyboard Drawer  :  Part #  LCD1U15-12        
                                 1U Rackmount 15"  LCD Monitor Keyboard  Drawer        
   Optional Composite Video + ARGB + DVI Input / Lock / Retainer / USB or PS/2 Interface
( Made in USA ) 

    
                

    
                

    
                
                    
                LCD1U15-12-c
            (
w/Cherry KB & Trackball)  
                LCD1U15-12-tb
           (
w/Standard KB & Trackball)  
                LCD1U15-12-tp
            (
w/Standard KB & Touchpad)  

                                                                
Click on photos for enlarged views
                                                                      
   
                      
                                  Made in U.S.A.  

                               


 

 

 

   15" TFT LCD Panel
Dimensions     19.0" (W) x 1.75" (H) x 18.6" (D)
Environment Temperature : Operating: 0 °C to 50 °C
                         Storage: -20 °C to 60 °C
Humidity  Operating: 10% to 85% non-condensing

DISPLAY SPECIFICATIONS

Display Type Active matrix TFT LCD, 16.7 million colors.
Resolution  1024 X 768 maximum.
Frequency Horizontal:  31.5 to 68 KHz.
Vertical:     60 to 85 Hz.
Response Time 25 ms typical.
Brightness 250 cd/m2 typical.
Contrast Ratio 400:1 typical.
Viewing Angle Horizontal: 130 degrees
Vertical: 100 degrees
Input Signal Video: Analog RGB
Sync: H/V Separate (TTL) 
Video Connector Signal: 15-pin mini D-sub, detachable
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Auto Adjust, OSD Horiz. & Vert. position, Load and Save values.
Power AC Input 90-260VAC
Frequency 50/60 Hz
Power Consumption 60 Watts Maximum
Plug & Play DDC1 and DDC2B

KEYBOARD SPECIFICATIONS

Rollover  Alpha N-key rollover
Auto Repeat   Yes
Self Diagnostics  At power on and off reset
Data Buffer   All codes buffered before sending
Operating Voltage  + 5 VDC +/- 5%
Operating Current   100 mA max
Trackball Size  16mm
Touchpad Size  2.1" x 1.25"
Button   Left & Right , Scroll (Touchpad)
KVM Compatibility  Yes


Ordering information :    
  Part # Description
 LCD1U15-12-c-ps2 1U Rackmount 15"  LCD Monitor with Cherry Keyboard & Trackball  &  PS/2 interface ,black
 LCD1U15-12-c-usb 1U Rackmount 15"  LCD Monitor with Cherry Keyboard & Trackball &  USB  interface ,black
 LCD1U15-12-tp-ps2 1U Rackmount 15"  LCD Monitor with Standard Keyboard & Touchpad  &  PS/2 interface ,black
 LCD1U15-12-tp-usb 1U Rackmount 15"  LCD Monitor with Standard Keyboard & Touchpad &  USB  interface ,black
 LCD1U15-12-tb-ps2 1U Rackmount 15"  LCD Monitor with Standard Keyboard & Trackball  &  PS/2 interface, black
 LCD1U15-12-tb-usb 1U Rackmount 15"  LCD Monitor with Standard Keyboard & Trackball &  USB  interface ,black


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

                      

                                      Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.