Home    |    Online Store  |   About Us    |    Contact Us    |    Site Map    

  Products
Rackmount LCD/KVM
    - Rackmount Console Terminal
   LCD Drawer
          
New  

-1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM

 -2U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer
 Hot

-1U / 2U Rackmount LCD
  KVM with Combo PS2 / USB
  interface
                 
 New  

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-High Bright / Sunlight
  Readable Rackmount
  LCD Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM
-15" Rackmount LCD KB KVM
-17" Rackmount LCD KB KVM
-19" Rackmount LCD KB KVM
 -20" Plus Rack LCD KB KVM
  

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack
   LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage  
New
JBOD
 New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy


 
     Home >>  Rackmount LCD / KVM >>  1U Rackmount LCD Monitor Keyboard Drawer with KVM Switch >>
     Home >>  Rackmount LCD / KVM >>  15" Rackmount LCD Keyboard KVM  >>
     Home >>  Rackmount LCD / KVM >>  1U /2U Rackmount LCD KVM with USB interface  >>
                           1U Rackmount LCD Monitor Keyboard Drawer
            and Rackmount  KVM  Switch : 
Part #  LCD1U15-13 / RKP1615

             1U Rackmount 15" Samsung TFT LCD Monitor Keyboard Drawer  with Compact Keyboard &
                                      17-key numeric keyboard with optional PS/2 or USB interface
 

                                      General Information

Form Factor

1U Rack mounting on slide-out rails,
17-key numeric keypad

Compatibility

Multi-platform - Mix PCs, IBMs, HPs & DELLs

Support Platform

MS Windows 3.x/95/98/2000/XP/NT4.0, Solaris, 
Novel, SCO Unix and MS DOS

Server Side Interface

HD15 VGA, 6-pin Mini DIN for
PS/2 KB/MS

Options

Video input ,  DC power , Touch screen

Rack Mounting

Adjustable ranges from 15.3" to 35" 
(390 to 890 mm)           
Dimension Diagram

                                                  LCD Screen

LCD Type

Samsung Grade A 15" Industrial
              TFT LCD Panel

Display Size

15 inch diagonal

Resolutions

1,024 x 768 with 60 / 70 / 75Hz 

Response time

TTR=5/ Tf=20 ms

Contrast ratio

400 : 1

Brightness

450 cd/ m2

Pixel pitch

0.297 (H) x 0.297 (V) mm

Panel color

16.2 million display colors

Viewing angle

70/ 70/ 60/ 65 (L/R/U/D)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite

LCD MTBF

50,000 hrs

                                     Keyboard & Pointing Device

Model d

Compact KB w 17 numeric keypad & 3-button Trackball

Model t

Compact KB w 17 numeric keypad & 2-button Touchpad

 

                                         Keyboard Details

                                Power Supply

 

-Remote adapter : 110V - 220 V AC Input ,
 12V 5A Output 
-Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) /
 
10.8 (L) x 6.1 (W) x 3 (H) cm
-Cable length from mains plug to adapter :
 6ft / 182cm
-Cable length from adapter to unit :
 6ft / 180cm
-Mains plug options available   
-Optional  DC power with 48V / 24V / 12V DC
  input
                                 Rear I/O Connector

 

 Console port     :  HD15 female  
 DC power input :  Plug-round type
 

                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -25 to 65 Degree Celsius (Storage) 
Relative Humidity  90%, non condensing
   Shock  50G peak acceleration 
 (11ms, half since wave) 
   Vibration  58~500Hz/ 0.98G 
 (11min/ cycle)
                                  Mechanical

Product Dimension

17.3"(W) x 1.75"(H) x 25.6"(L)  /   
 43.9(W) x 4.45 (H) x 65(D)cm

Product Weight  Approximately 37.4 lbs / 17kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
           FCC , CE , VCCI
                       Optional Accessories & Peripheral

 

 Details

                             Package Content

Package Content

LCD Monitor drawer x 1 ,  upgradeable 6-ft KVM cable(s),  110 / 220 V DC Power
adapter x 1 , Power cord x 1,  Rear
Mounting Bracket x 1 pair,
Fasteners x 4 , User Manual x 1
 

     
     

 Front View with Compact Keyboard
   & trackball
  

     

 Front View with Compact Keyboard
 & touchpad
  

 
       ***Click on photo for enlarged view

         

 

        Dimension                            

                                         

      *click on above pictures for enlarged views    

 

            

        User Manual

                           
            

            

         Flip Back design

                    

   Free Ground Shipping *Click for details    

   

                         

 

 

 

 

 

 


More photos  (click on photos for enlarged views) :
  

                                

                                      With Support Arm                                           Compact KB w/ trackball  


FEATURES :

  • SAMSUNG 15" LCD Panel
  • Unique mechanical design to maximize rack mountable space
  • Front-access lock for security.
  • Adjustable mounting brackets for multiple depth cabinets between 650mm and 1000mm
  • WITH NEWLY DESIGNED LCD SUPPORT ARM
  • Lightweight aluminum construction – with a black anodize finish.
  • Slide rails have fixed position to prevent movement of keyboard.
  • Power saving feature for prolonging the life of LCD panel
  • Side to side wide-angle viewing as CRT monitor.
  • Standard D-sub 15-pin VGA input connector
  • Supplied with 12V 5A remote power adapter (single power source)
  • Special  feature : Support Arm to LCD Monitor
  • All mounting hardware included
  • One 6-ft  KVM cable included .( 10-ft or 15-ft KVM cable options available.  More details  )
                                                                                                                                                                                           

     Optional Accessories 

Optional Peripheral

   S-Video and Composite video input 
 
  -Supports Pal & NTSC     
        
    Single User (Console) PS2 KVM switch 
 
  - 4 Port / 8 Port / 16 Port                 Details
        
  48V / 24V / 12V DC Power 
   Input Range          : 10~36V (DC-12V, DC-24V model)
                              36~75V (DC-48V model)
   DC power Output : DC 12V    Voltage Accuracy: +/- 1% (Max.)
   Safety                    : Continuous short circuit protection
  
 
         
    Single User (Console) USB  KVM switch 
 
  -  8 Port / 16 Port                            Details
        
   Touch Screen 
  
                                                                           
                               Details
 
New Options  
 - Speaker                                  - DVI Input
 - Internal Power Supply         - Micro Switch
 - LCD Membrane                     

                                 *** Please contact us for details

   
   LCD-A1001  PS2 to SUN /iMac USB adapter   
 
Converting PS/2 to USB with SUN translating special keys stroke     
                          Details  
   
     KVM Cables with various length 
  
                                                            
                          Details  
   
                                                                                                                                                                       

Ordering information :    
 KVM Support  Keyboard Type Part # Description
 NO KVM
Single Port in PS/2
version
Compact KB w/ Trackball  LCD1U15-13-d / RKP1615d 1U 15" Samsung Panel w/ Compact KB & trackball & 1 x 6-ft 3-in-1 PS/2 KVM cable
Compact KB w/ Touchpad LCD1U15-13-t / RKP1615t 1U 15" Samsung Panel w/ Compact KB &  touchpad & 1 x 6-ft 2-in-1 PS/2 KVM cable
Single Port in USB
version
Compact KB w/ Trackball  LCD1U15-13-du/ RKP1615du 1U 15" Samsung Panel w/ Compact KB & trackball & 1 x 6-ft 3-in-1 USB KVM cable
Compact KB w/ Touchpad LCD1U15-13-tu / RKP1615tu 1U 15" Samsung Panel w/ Compact KB &  touchpad & 1 x 6-ft 2-in-1 USB KVM cable

                                                                                                                                                                           


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.          

                                                     Copyright @  SYNERGY GLOBAL TECHNOLOGY  INC. All rights reserved.