Products
Rackmount
LCD/KVM -1U Rackmount LCD Monitor Keyboard Drawer with Optional KVM
-2U Rackmount LCD Monitor Keyboard Drawer with Optional KVM
-SUN Solaris Compatible Rackmount LCD KVM
Hot !
-KVM Over IP Rack LCD
Keyboard Drawer
Hot !
-CAT5 Extender KVM Rack LCD
Keyboard Drawer
-1U / 2U Rackmount LCD
KVM with USB interface
-1U / 2U Rackmount LCD
KVM with Dual Slides
-1U / 2U Rackmount LCD
KVM with Short Depth
-High
Bright / Sunlight
Readable Rackmount LCD Monitor KVM
-Rackmount Monitor
Drawer
-10"/14" Rackmount LCD KVM
-15" Rackmount LCD KB KVM
-17"
Rackmount LCD KB KVM
-19"
Rackmount LCD KB KVM
-20"
Plus Rack LCD KB KVM
Rackmount
LCD Flat Panel
Rackmount
Keyboard / Rackmount KVM Switch
Industrial Display
New!
2
Post Relay Rack LCD
Rackmount
Chassis
Rackmount Cabinet / Server Rack
Rackmount Server
Storage
Chassis
Wall Mount
Barebone Server
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC
/ Raid Tower
Accessories
OEM
System / Project
Return
Policy
|
1U Rackmount LCD Monitor Keyboard
with optional 8 port or 16 port KVM Drawer :
Part
# LCD1U17-03-USB
1U Rackmount
17" TFT LCD Monitor Keyboard Drawer with USB
Port optional 8
port KVM switch or 16
port KVM switch ( FCC & CE approved , RoHS
Compliant )
- FCC and CE Approved & RoHS Compliant
- 17.1" ultra bright/contrast TFT screen
- Meets EIA-310C & IEC-3 specifications
- Heavy-duty steel
- Support DOS,
Win 3.X, Win 95 / 98 / 98SE / 2000 / ME / XP, WinNT, SCO Uix, HP Unix,
Linux, Netware
- Compatible with SUN
BLade Series Server
- 105-key with numeric keypad and built-in touchpad
keyboard
- 17.1" TFT 1280 x 1024
- Anti-glare tempered glass for added protection to
the LCD screen
- Built-in Power Adapter
- Hot Plug - Add PCs or Remove
Connected PCs for Maintenance without Powering down the 8KVM or16 KVM
version or PCs
- Support eight characters password
protection and search PC server name
- No Software Required - easy PC
selection via On Screen Display Manual, Push Buttons, Hot Keys
- Keyboard status restored when
switching PCs
- Built-in one extra daisy chain
port and no waste any PC port
- No DIP switch setting needed and
auto detect daisy chain bank
-
Auto
Scan Mode for monitoring PCs and flexible Scan time from 5~99 seconds
- Built-in side railing for instant installation
- Movable front panel offers additional comfort
during data entry
- Keyboard available in multiple languages
- Available in black and Customized colors available
- Optional DC-48V power supply / Touchscreen
- USB KVM cable connector : 15Pin D-sub Male (to Cascade port),
15Pin D-sub Male (to 2nd KVM Console port)
|
|
I
|
II
|
III |
|
Model No
|
LCD1U17-03-USB
|
LCD1U17-03-8KVM-USB
|
LCD1U17-03-16KVM-USB
|
|
Certification
|
FCC and CE Approved |
|
Ports switch for PC
|
Single port
|
8 ports
|
16 ports
|
|
Dimension
|
442.4 x44.5 x550mm /
17.0" x 1.75" x 21.7"
(W x H x D)
|
442.4 x 44.5 x
625mm /
17.0" x 1.75" x 24.6"
(W x H x D)
|
442.4 x 44.5 x
625mm /
17.0" x 1.75" x 24.6"
(W x H x D)
|
|
Power Supply
|
AC 100 / 240 V
Auto Switch or
DC+48V
|
AC 100 / 240 V
Auto Switch
|
AC 100 / 240 V
Auto Switch
|
|
Chassis
|
Heavy-duty Steel
|
|
Keyboard
|
105 key Notebook Keyboard with Numeric keypad and
built-in touchpad
|
|
Language
|
US (standard), Optional : UK, Chinese etc
|
|
Color
|
Black
|
|
Self-Locking Rail
|
Rail with
self-locking device
|
|
Protection
|
Anti-glare
Tempered glass
|
|
Auto Power Switch
|
LCD back-light
will automatically shut off when the screen is folded
|
|
Folding Angle
|
Up to 110° |
|
Operation Temperature
|
0-50° C (32-122°F)
|
|
Cable Set
|
15 pin to 15 pin
D-sub cabl, PS2 keyboard & mouse detachable |
|
Display
|
|
Diagonal
|
|
|
Resolution
|
1280 x 1024
|
|
Size
|
17.1"
|
|
Display Area
|
337.92 x 270.34
|
|
Brightness
|
300
|
|
Contrast Ratio
|
450:1
|
|
Frequency
|
60 Hz
|
|
Control System
|
OSD
|
|
Number of Color
|
16.2 M
|
|
LCD Protection
|
Yes |
|
KVM Switch |
|
KVM Switch Port
|
N/A
|
8
|
16
|
|
Hot Plug
|
N/A
|
Add PCs or
Remove Connected PCs for Maintenance
without powering down the KVM switch for PCs
|
|
Video Quality
|
N/A
|
Up to 1280 x
1024 with 200 MHz bandwidth
|
|
Auto Scan Mode
|
N/A
|
|
|
|
|
Ordering
information :
| Part # |
Description |
| LCD1U17-03-USB
Price:$980 |
1U 17" Rack monitor
( TFT LCD) Keyboard Drawer with USB Port, 1 cable included |
| LCD1U17-03-8KVM-USB
Price:$1248 |
1U Rackmount
17" TFT LCD Monitor Keyboard Drawer with USB Port and 8 port KVM switch,
8 sets of KVM cables included |
| LCD1U17-03-16KVM-USB
Price:$1598 |
1U Rackmount
17" TFT LCD Monitor Keyboard Drawer with with USB Port and 16 port KVM switch,
16 sets of KVM cables included |
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Online
Store |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Inc is not responsible for any typo graphical errors.
Specifications subject to change without notice. Legal.
|
| |
|
Copyright
@ SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.
|
|