Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                               Home    |    Online Store  |    About Us    |    Contact Us    |    Site Map     

  Products
Rackmount LCD/KVM

- Rackmount Console Terminal
   LCD Drawer
          
New  

-1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM

 -2U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer
 Hot

-1U / 2U Rackmount LCD
  KVM with Combo PS2 / USB
  interface
                 
 New  

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-High Bright / Sunlight
  Readable Rackmount
  LCD Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM
-15" Rackmount LCD KB KVM
-17" Rackmount LCD KB KVM
-19" Rackmount LCD KB KVM
 -20" Plus Rack LCD KB KVM
  
 
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack
   LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage  
New
JBOD
 New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy



     Home >>  Rackmount LCD / KVM >>  1U Rackmount LCD Monitor Keyboard Drawer with KVM Switch >>
     Home >>  Rackmount LCD / KVM >>  17" Rackmount LCD Keyboard KVM  >>

 1U Rackmount LCD Monitor Keyboard with optional 8 port or 16 port KVM Drawer :  Part #  LCD1U17-03


 1U Rackmount 17"  TFT LCD Monitor Keyboard Drawer  optional 8 port KVM Drawer or 16 port  KVM  Drawer  ( UL Listed, FCC & CE approved, RoHS Compliant )


Also known as: rack mount keyboard drawer, keyboard monitor drawer, KVM drawers, keyboard LCD drawer, rackmount keyboard drawer, rackmount lcd , rackmount lcd kvm, rackmount kvm.
                                                                

Click on the following photos for enlarged views :

                         

     LCD1U17-03-n           LCD1U17-03-n      LCD1U17-03-n            LCD1U17-03-n                     LCD1U17-03-8KVM-n       Rear view of 8 KVM     PS2 / KVM cable

                                  

     LCD1U17-03-8KVM-n       LCD1U17-03                   LCD1U17-03               

    

        LCD1U17-03 (Standard Single port ) 
     
       LCD1U17-03-8KVM (w/ 8 KVM switch)
      

        User Manual

                                                     

 ***FREE GROUND SHIPPING***

  • UL Listed , FCC and CE Approved & RoHS Compliant
  • 17.1"  ultra bright/contrast TFT screen
  • Meets EIA-310C & IEC-3 specifications
  • Heavy-duty steel
  • Support DOS, Win 3.X, Win 95 / 98 / 98SE / 2000 / ME / XP, WinNT, SCO Uix, HP Unix, Linux, Netware
  • 105-key with numeric keypad and built-in touchpad  keyboard
  •  17.1" TFT 1280 x 1024
  • Anti-glare tempered glass for added protection to the LCD screen
  • Built-in Power Adapter
  • Auto Power Switch
  • Built-in side railing for instant installation
  • Movable front panel offers additional comfort during data entry
  • Keyboard available in multiple languages
  • Available in black and Customized colors available
  • Optional DC-48V power supply / Touchscreen
  • PS2 KVM cable connector : 15Pin D-sub Male (to Cascade VGA port), PS/2 x2 Male (to Cascade PS/2 ports), 15Pin D-sub Male (to Console VGA port), PS/2 x2 Male (to Console PS/2 ports)
 
I
II
                  III
Model No
LCD1U17-03
LCD1U17-03-8KVM
LCD1U17-03-16KVM
Certification

   UL Listed , FCC and CE Approved

Ports switch for PC
Single port
8 ports
16 ports
Dimension
442.4 x44.5 x550mm /
17.0" x 1.7" x 21.7"
(W x H x D)
442.4 x 44.5 x 580mm /
17.0" x 1.7" x 22.8"
(W x H x D)
17.5" x 1.75" x 24.625" /
444.5mm x 44.5mm x 625.0mm
(W x H x D)
Power Supply
1U, AC 50W, DC +48V, 80W
auto switching
1U, 50W
auto switching
1U, 50W
auto switching
Extension Cable
none
3 IN 1
3 IN 1
Extension Rail
Up to 35.4" (900mm)
Up to 35.4" (900mm)
Up to 35.4" (900mm)
Chassis
Heavy-duty Steel
Keyboard
Mechaical 105 key with Numeric keypad and built-in touchpad
Language
US (standard), Optional : UK, Chinese etc
Color
Black
Protection
Anti-glare Tempered glass
Auto Power Switch
                          LCD back-light will automatically shut off when the screen set fold
Security Lock
Thumb screw x 2
Operation Temperature
0-50° C (32-122°F)
Cable Set

15 pin to 15 pin D-sub cabl, PS2 keyboard & mouse detachable

Display
Diagonal
17"
Resolution
1280 x 1024
Display Area
337.92 x 270.34
Brightness
300
Contrast Ratio
350: 1
350: 1
400:1
Viewing Angle
160 / 160
Backlight MTBF
50,000 hours
Number of Color
16.2 M
Input Signal
                                                              Analog : 0.7Vp-p / 75 Ohms
Frame Rate
60Hz(typ), 75Hz (Max)
KVM Switch
KVM Switch Port
N/A
8
16
Hot Plug
N/A
Add PCs or Remove Connected PCs for Maintenance
without powering down the KVM switch for PCs
Video Quality
N/A
Up to 1280 x 1024 with 200 MHz bandwidth
Auto Scan Mode
N/A
5s - 99s

 

 

 

  Ordering information :    

  Part # Description
LCD1U17-03                Price:$864 1U 17" Rack monitor ( TFT LCD)  Keyboard Drawer , 1 cable included
LCD1U17-03-8KVM      Price:$1108 1U Rackmount 17" TFT LCD Monitor Keyboard Drawer with 8 port KVM switch, 8 x KVM cables included
LCD1U17-03-16KVM    Price:$1448 1U Rackmount 17" TFT LCD Monitor Keyboard Drawer with 16 port KVM switch, 16 x KVM cables included

             Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.                                  

                                                                             Copyright @  SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.