Products
Rackmount LCD/KVM
- Rackmount
LCD Monitor (No Drawer / No Keyboard)
- Rackmount LCD
Monitor Drawer ( No Keyboard )
- 1U Rackmount LCD
Monitor Keyboard / KVM
- 2U Rackmount LCD Monitor Keyboard / KVM
- SUN Solaris Rack LCD / KVM
- Sunlight Rack LCD Display KVM
- Rack Mount LCD Keyboard
- with CAT5 KVM
- with COMBO USB PS2 KVM
- with DVI KVM
- with IP KVM
- with Matrix KVM
- Rack Mount LCD Keyboard KVM
- with AR Film
- with CAT5 Extender
- with Dual Rails
- with Optical Bonding
- with Quad Displays
- with Real Keyboard Mouse
- with Serial Console
- with Short Depth
- with Speakers
- with SUN Hot Key Keyboard
- with Touch Screen
- with Widescreen
- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack LCD Keyboard
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet / Server Rack
Rack PDU
New
Wall Mount Cabinet / Wall Mount Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects
Return
Policy
|
1U Rack Consoles LCD Monitor Keyboard Drawer : Part
# LCD1U17-11
1U Rack mounting 17" Samsung TFT LCD Monitor Keyboard Drawer
with full "Unix Style"
Keyboard with Numerical Pad and LCD Support Arm
Also known as: rackmount lcd monitor drawer, rack mount LCD monitor
drawer, rackmount tft monitor drawer, fixed rackmount lcd monitor drawer
, tft rackmount lcd monitor drawer, flat panel monitor drawer, rack
mount monitor drawer, active matrix monitor drawer.
|
General
Information |
|
Form Factor
|
1U Rack mounting on slide-out rails, Short
Depth
|
|
Compatibility
|
Multi-platform -
Mix PCs, SUNs, IBMs, HPs & DELLs
|
|
Support
Platform
|
MS Windows
3.x/95/98/2000/XP/NT4.0, Solaris, Novel, SCO Unix and
MS DOS
|
|
Server Side Interface
|
HD15 VGA,
6-pin Mini DIN for PS/2 KB/MS |
|
|
LCD Screen |
|
LCD Type
|
Samsung Grade A 17"
Industrial
Active Matrix TFT LCD Panel
|
|
Display Size
|
17 inch diagonal
|
|
Resolutions
|
1,280 x 1,024 with
60 / 70 / 75Hz
|
|
Response
time
|
Tr=1.3 / Tf=3.7 ms
|
|
Contrast
ratio
|
1000
: 1
|
|
Brightness
|
300
cd/ m2
|
|
Pixel
pitch
|
0.264 (H) x 0.264
(V) mm
|
|
Panel
color
|
16.7 million display colors
|
|
Viewing
angle
|
160 / 160 (Horiz. / Vert.)
|
|
OSD Control
|
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune, Recall & Language
|
|
Signal Input
|
VGA, Analog RGB
|
|
Optional Video Input
|
S-video &
Composite (RCA) / S-Video & BNC / DVI-D
...More Video Input Details
|
|
LCD MTBF
|
50,000 hrs |
|
Keyboard
& Pointing Device |
|
Model d
|
Compact
KB w 17 numeric keypad & 3-button Trackball
|
|
Model t
|
Compact
KB w 17 numeric keypad & 2-button Touchpad
|
|
|
...More Keyboard Details
|
|
Power Supply |
|
|
-Remote adapter : 110V - 220 V AC
Input , 12V 5A Output -Adapter Size :
4.3"(L) x 2.4"(W) x 1.2"(H) / 10.8
(L) x 6.1 (W) x 3 (H) cm -Cable length from mains plug to
adapter : 6ft / 182cm -Cable length from adapter to
unit : 6ft / 180cm -Mains plug options available -Optional DC power with
48V / 24V / 12V DC input
|
|
Rear I/O Connector |
|
|
Console port : HD15
female
DC power input : Plug-round type
|
|
Environmental
|
|
Temperature
|
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
|
Relative Humidity
|
5~90%, non
condensing |
|
Shock
|
10G peak
acceleration
(11ms duration) |
|
Vibration |
5~500Hz, 1G RMS random vibration |
|
Mechanical |
|
Product Dimension
|
17.4"(W)
x 1.73"(H) x 27.6"(D) / 44.2(W) x 4.4 (H) x
70(D)cm |
|
Product Weight
|
Approximately
40 lbs / 18kg |
|
Relative Humidity
|
90%, non
condensing |
|
Regulatory Approval |
|
|
FCC ,
CE , VCCI
|
|
Front View of LCD1U17-11

*click on photo for enlarged view
Dimension
*click on
above pictures for enlarged views
User Manual
Single Sheet
Free
Ground Shipping(
A $55 Value)
details>>

Click on the following photos
for more enlarged views




|
|
LCD Drawer & KVM
Benefits :
- 1U unit with "Unix Style" Keyboard with
numerical pad
Features :
- 1U rack mount drawer with SAMSUNG
Grade A 17" LCD Panel
-
Combo interface either PS/2 or input to the rack console
-
WITH NEWLY DESIGNED LCD SUPPORT ARM
- Slide rails
with fixed positions to prevent keyboard movement
while typing
- "One Man"
installation slides for easy and quick installation
- Built in on
screen display controlled by integral membrane switches
, Multi lingual on screen display menu
- Supports AT/XT, PS/2,
UNIX, Sun, and Macintosh computers
- Unique
mechanical design to maximize rack mountable space
- Unique monitor flip-up design allows
viewing through closed glass door of cabinet
- Lightweight aluminum
construction - with a black anodize finish
- Front-access lock for security
- Large wrist rest area
- Standard D-sub
15-pin VGA input connector
- Build in slide
rail and mounts easily in any 19 inch cabinet rack
- EMC shielding
around the monitor housing to minimize interference
-
Power saving
feature for prolonging life of LCD Panel
-
Built in On Screen Display controlled by
integral membrane switches
- Rear mount bracket
included
- All mounting
hardware included
-
Optional S-Video + Composite Video ( BNC or
RCA ), DVI-D, DC Input Power , Audio , Touch screen
Back to top

ORDERING
INFORMATION FOR
LCD1U17-11
- 1U
SAMSUNG 17" LCD RACK CONSOLE
|
KVM Support |
Keyboard Type |
Part # |
Description |
|
NO KVM |
|
Single Port with
Combo PS/2 and USB Interface |
Compact
KB w/ Trackball
|
LCD1U17-11-d Price : $735 |
1U 17"Samsung Panel w/
Compact KB & trackball & 1 x 6-ft 4-in-1 Combo KVM cable |
|
Compact KB w/
Touchpad |
LCD1U17-11-t Price : $735 |
1U 17"Samsung
Panel w/ Compact KB & touchpad & 1 x 6-ft 4-in-1 Combo KVM cable |
|
Compact
KB w/ Trackball
|
LCD1U17-11-du Price : $735 |
1U 17"Samsung
Panel w/ Compact KB & trackball & 1 x 6-ft 4-in-1 Combo KVM cable |
|
Compact KB w/
Touchpad |
LCD1U17-11-tu Price : $735 |
1U 17"Samsung
Panel w/ Compact KB & touchpad & 1 x 6-ft 4-in-1 Combo KVM cable |
| Option |
-12VDC
Price : $171 |
Add 12V DC power input (the depth will be 750mm/29.5") |
-24VDC
Price : $171 |
Add 24V DC power input (the depth will be 750mm/29.5") |
-48VDC
Price : $171 |
Add 48V DC power input (the depth will be 750mm/29.5") |
-BNC
Price : $114 |
Add Composite Video (BNC) + S-video |
-AV
Price : $114 |
Add Composite Video (RCA ) + S-video |
-HDMI
Price : $114 |
Add HDMI Input with built in Speaker |
-DVI
Price : $64 |
Add DVI-D Input (the depth will be 750mm/29.5") |
-SPK
Price : $114 |
Add speaker |
Back to top

Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
|
|