1U Rackmount LCD Monitor Keyboard
with optional 8 port or 16 port KVM Drawer :
Part #
LCD1U17-12
1U
Rackmount 17" TFT LCD Monitor Keyboard Drawer with
Dual Rails optional 8
port PS/2 KVM switch or 16
port PS/2 KVM switch ( FCC & CE approved , RoHS
Compliant )
- FCC and CE Approved & RoHS Compliant
- 17.1" ultra bright/contrast TFT screen
- Meets EIA-310C & IEC-3 specifications
- Heavy-duty steel
- 105-key with numeric keypad and built-in touchpad
keyboard
- 17.1" TFT 1280 x 1024
- Support
DOS,
Win 3.X, Win 95 / 98 / 98SE / 2000 / ME / XP, WinNT, SCO Uix, HP Unix,
Linux, Netware
- Anti-glare tempered glass for added protection to
the LCD screen
- Built-in Power Adapter
- Hot Plug - Add PCs or Remove
Connected PCs for Maintenance without Powering down the 8KVM or16 KVM
version or PCs
- Support eight characters password
protection and search PC server name
- No Software Required - easy PC
selection via On Screen Display Manual, Push Buttons, Hot Keys
- Keyboard status restored when
switching PCs
- Built-in one extra daisy chain
port and no waste any PC port
-
Auto
Scan Mode for monitoring PCs and flexible Scan time from 5~99 seconds
- Built-in side railing for instant installation
- Keyboard available in multiple languages
- Available in black and Customized colors available
- Optional DC +48V power supply / Touch screen
- PS2 KVM cable connector : 15Pin D-sub Male (to Cascade VGA port),
PS/2 x2 Male (to Cascade PS/2 ports), 15Pin D-sub Male (to Console VGA
port), PS/2 x2 Male (to Console PS/2 ports)
|
|
I
|
II
|
III |
|
Model No
|
LCD1U17-12
|
LCD1U17-12-8KVM
|
LCD1U17-12-16KVM
|
|
Certification
|
FCC and CE Approved |
|
Ports switch for PC
|
Single port
|
8 ports
|
16 ports
|
|
Dimension
|
442.4 x44 x480mm /
17.0" x 1.73" x 18.9"
(W x H x D)
|
442.4 x 44.5 x
590mm /
17.0" x 1.75" x 23.2"
(W x H x D)
|
442.4 x 44.5 x
590mm /
17.0" x 1.75" x 23.2"
(W x H x D)
|
|
Power Supply
|
Industrial Level 1U, 50W
auto switching
|
1U, 50W
auto switching
|
1U, 50W
auto switching
|
|
Drawer Design
|
dual
rails
enables independent extraction of either panel or keyboard alone (i.e. one
slide for flat panel & one for keyboard, which is a Special space saving design that allows viewing through closed glass doors of cabinet without giving up
space) |
|
Chassis
|
Heavy-duty Steel
|
|
Keyboard
|
Mechanical 105 key with Numeric keypad and built-in touchpad
|
|
Language
|
US (standard), Optional : UK, Chinese etc
|
|
Color
|
Black
|
|
Protection
|
Anti-glare
Tempered glass
|
|
Auto Power Switch
|
LCD back-light will automatically shut off when the screen set fold |
|
Security Lock
|
Thumb screws x 2 |
|
Operation Temperature
|
0-50° C (32-122°F)
|
|
Storage Temperature
|
-5 to 60 Degree Celsius
|
|
Relative Humidity
|
5~90%, non condensing
|
|
Shock
|
10G acceleration (11ms duration)
|
|
Vibration
|
5~500Hz, 1G RMS random vibration
|
|
Cable Set
|
15 pin to 15 pin
D-sub cable, PS2 keyboard & mouse detachable |
|
Display
|
|
Diagonal
|
|
|
Resolution
|
1280 x 1024
|
|
Size
|
17.1"
|
|
Display Area
|
337.92 x 270.34
|
|
Brightness
|
300
|
|
Contrast Ratio
|
450:1
|
|
Frequency
|
60 Hz
|
|
OSD
|
Auto adjustment,
brightness, contrast, H-V position, frequency, size, and display
mode |
|
Number of Color
|
16.2 M
|
|
Backlight MTBF
|
50,000 hours
under 25±5
degree Celsius |
|
KVM Switch |
|
KVM Switch Port
|
N/A
|
8
|
16
|
|
Hot Plug
|
N/A
|
Add PCs or
Remove Connected PCs for Maintenance
without powering down the KVM switch for PCs
|
|
Video Quality
|
N/A
|
Up to 1280 x
1024 with 200 MHz bandwidth
|
|
Auto Scan Mode
|
N/A
|
|
|
|
|
Ordering
information :
| Part # |
Description |
LCD1U17-12
Price:$908 |
1U 17" Rack monitor
( TFT LCD) Keyboard Drawer with dual rails, 1 PS/2 cable included |
LCD1U17-12-8KVM
Price
: $1198
|
1U Rackmount
17" TFT LCD Monitor Keyboard Drawer with dual rails and 8 port
PS/2 KVM switch, 8 sets of PS/2 KVM cables included |
LCD1U17-12-16KVM
Price:$1438 |
1U Rackmount 17" TFT
LCD Monitor Keyboard Drawer with with dual rails and 16 port PS/2
KVM switch, 16 sets of PS/2 KVM cables included |
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typo graphical errors.
Specifications subject to change without notice. Legal.
|