Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






       1U Rack Console with Industrial LCD Monitor Keyboard and IP KVM    :   
                                                   Part #   LCD1U17-13-KVM2IP
 
                          1U  Rack Console  17" SAMSUNG Grade A Industrial LCD Monitor Keyboard
                                                                         
 with  KVM Over IP 
                                                          Optional DB-15 or CAT5 connector 
                                         Optional 1 / 2  Consoles for  Local / Remote Console Access

 KVM Over IP Rack Console LCD1U17-13-KVM2IP

    

                 *click on photo for enlarged view 

     KVM Over IP Rack Console Benefits
  • Secure remote access to server management across the internet via KVM IP console
  • Up to 4 simultaneous user access for efficient server management via Matrix IP KVM
  • Powerful built in IP KVM with either DB-15 or CAT5 / CAT6 connector
  • Mix USB & SUN with Multi-Platform switch capability
  • "One Man" installation slides for easy and quick installation
  • High Scalability : Interchangeable KVM, & Keyboard & mouse modules
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Optional S-Video + Composite Video ( BNC or RCA ),
    DVI-D, Touch screen , DC Power input, Audio
  • 2 year Warranty
                     General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 17 inch Active Matrix TFT LCD Panel

Display Size

 17 inch diagonal

Resolutions

1,280 x 1,024 with 60 / 70 / 75Hz 

Response time

Tr=1.3 / Tf=3.7 ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.264 (H) x 0.264 (V) mm

Panel color

16.2 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 USB KVM 
 No. of  Console  No of  KVM port
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No.of KVM port
3 (1x local +1x remote +1x IP )   8 or 16
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 


CAT6

* CAT6 USB KVM  
 No. of  Console  No. of  KVM port
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No.of KVM port
3 (1x local +1x remote +1x IP )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

Internal Power Supply : 110V - 220 V AC Input ,  12V 5A Output 
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 650 x 44 mm /17.4 x 25.6 x 1.73 inch

Product Weight  Approximately 33 lbs / 15kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
         UL , FCC , CE , VCCI , 3C*
                                           Remarks

LCD1U17-13 is the SUN Solaris Compatible version of the current model LCD1U17-13 , click this link for more information

 

  Connection diagram  for DB-15 Connector Model

                                  
    *click on above pictures for enlarged views    

Connection diagram  for CAT5 KVM / CAT6 KVM Model

                                  
    *click on above pictures for enlarged views    

  More photos (click to enlarge )
         
      
       
         
      
  Product Sheet
 Single Product Sheet
  User Manual
 General User Manual
KVM Support
DB-15  Combo USB PS2 kvm Local + IP console
Cat6  Combo USB PS2 kvm Local + IP console
Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- HDMI
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various Length
- USB & PS/2 Dongles
       
 
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch
- PDU ( Power Distribution Unit )
- Server Rack Cabinet
- 4 Post Rack
- Wall Rack Mount
- Rack Shelves
- Rack Drawer
- Power Strips
- Rack Cooling Fan

Features of Rack Console :
  • SAMSUNG Industrial monitor Grade A 17" LCD Panel in 1U Rack space
  • UL Certified
  • Either PS/2 or USB input to this Rack console  (the rack LCD drawer / keyboard )
  • Scalable :  -KVM interchangeable module Kit : i.  All KVM versions are  interchangeable in the same chassis
                                                                  ii. Mix PS/2 & USB with multi-Platform switch capability       
                   -Keyboard interchangeable module Kit : 104 key touchpad or trackball with full numerical pad
     
                   -Mouse interchangeable module kit :
    3 button GlidepointTM touchpad or trackball interchangeable in
                                                                    same chassis
  • 7-button LCD OSD membrane with a power LED
  • 2 point lock, with Stylish latching front panel to release the 2-point lock

  • Micro switch for screen auto power off , power saving feature for prolonging the lift of LCD panel

  • KVM membrane

  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Unique mechanical design to maximize rack mountable space
  • Black Anodized aluminum front panel
  • VGA, keyboards & mouse all in one by 15 pin HDB connector
  • Built in slide rails which can be mounted easily in any 19" rack cabinet
  • EMC shielding around the monitor housing to minimize interference
  • Rear rack mounting bracket included
  • Standard 6-ft KVM cable, optional 10, 15, 33 ft available
  • Optional : S-Video and Composite video input (RCA or BNC ), DVI-D , Audio, Touch screen, DC power input adapter , Speaker

                                                                                                                                                                           Back to top
Features of  IP KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
DB-15
USB KVM 
8 or 16 port
Up to 8 Levels / 240 Servers
Capability 
DB-15 USB KVM hooks up  8 or 16 servers with multi-platforms and multi-operating systems. With local + remote  console model, user can remote access up to 1,000 feet distance via CAT6 cable. While with local + IP console model, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface. Respective USB KVM cables or/and dongles included
Link to KVM Technical Specification
* DB-15 2 Console ( Local + IP ) 8 Port USB KVM 
* DB-15 2 Console ( Local + IP ) 16 Port USB KVM 
DB-15
Matrix KVM
 

8 or 16 port

 

Up to 8 Levels / 240 Servers
Capability 
DB-15 Matrix kvm allows maximum of 4 users to local access, remote access up to 1000 feet distance via CAT6 cable or  IP remote access without distance limitation via internet. This model supports servers with either USB or PS/2  interface. Respective USB KVM cables included
Link to KVM Technical Specification
* DB-15 3-4 Console(Local+Remote+IP) 8/16 Port Matrix KVM
CAT6
USB KVM 
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 USB KVM hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 2 Console (Local + IP) 8 Port USB KVM 
* CAT6 2 Console (Local + IP) 16 Port USB KVM 
* CAT6 2 Console (Local + IP) 32 Port USB KVM 
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
                                                                                                                                                                           Back to top

 ORDERING INFORMATION FOR  LCD1U17-13-IPKVM2  - 1U SAMSUNG 17" LCD RACK CONSOLE WITH
                                                                                                            IP KVM

DB-15 KVM CAT5 KVM /
CAT6 KVM
IP KVM
Matrix KVM  
 IP KVM Rack Console ( Local + Remote console) , DB-15 OR  CAT5 KVM ,  8 / 16 / 32 port
 DB-15 KVM ( 2 Consoles, Local & Remote  DB-15 KVM )
 KVM Support  Keyboard Type Part # Description
2 Consoles ( Local + IP console ) DB-15  8 Port  PS2  KVM Over IP Switch Notebook KB w/ Touchpad  LCD1U17-13-8KVM2IP-n
Price:$1632

Buy Online>>
1U 17" Samsung Panel w/ Notebook KB & touchpad & Local + IP Console 8 port KVM Over IP switch  w/ PS2 interface & 8 x 6-ft USB KVM cable
Notebook KB w/ Trackball LCD1U17-13-8KVM2IP-b
Price:$1632

Buy Online>>
1U 17" Samsung Panel w/ Notebook KB & trackball &  Local + IP Console 8 port KVM Over IP switch  w/ PS2 interface  & 8 x 6-ft USB KVM cable
Cherry KB w/ Trackball LCD1U17-13-8KVM2IP-c
Price:$1727

Buy Online>>
1U 17" Samsung Panel w/ Cherry KB & trackball & Local + IP Console 8 port KVM Over IP switch  w/ PS2 interface & 8 x 6-ft USB KVM cable
2 Consoles ( Local + IP console ) DB-15  16 Port  PS2  KVM Over IP Switch Notebook KB w/ Touchpad  LCD1U17-13-16KVM2IP-n
Price:$1832

Buy Online>>
1U 17" Samsung Panel w/ Notebook KB & touchpad & Local + IP Console 16 port KVM Over IP switch  w/ PS2 interface & 16 x 6-ft USB KVM cable
Notebook KB w/ Trackball LCD1U17-13-16KVM2IP-b
Price:$1832

Buy Online>>
1U 17" Samsung Panel w/ Notebook KB & trackball &  Local + IP Console 16 port KVM Over IP switch  w/ PS2 interface  & 16 x 6-ft USB KVM cable
Cherry KB w/ Trackball LCD1U17-13-16KVM2IP-c
Price:$1917

Buy Online>>
1U 17" Samsung Panel w/ Cherry KB & trackball & Local + IP Console 16 port KVM Over IP switch  w/ PS2 interface & 16 x 6-ft USB KVM cable
 CAT5 KVM ( 2 Consoles, Local & Remote CAT5 KVM ) 
 KVM Support  Keyboard Type Part # Description
2 Consoles ( Local + IP console ) High Density
8 Port  CAT5 KVM Over IP
Switch with built-in USB Interface
Notebook KB w/ Touchpad  LCD1U17-13-U8KVM2IP-n
Price:$1909

Buy Online>>
1U 17" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local +IP) with 8 port CAT5 KVM Over IP switch in USB Interface  AND 8 pcs of customer's choice of PS2 / USB dongles Details->
Notebook KB w/ Trackball LCD1U17-13-U8KVM2IP-b
Price:$1909

Buy Online>>
1U 17" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local +IP) with 8 port CAT5 KVM Over IP switch in USB Interface  AND8 pcs of customer's choice of PS2 / USB dongles Details->
2 Consoles ( Local + IP console ) High Density
16 Port  CAT5 KVM Over IP
Switch with built-in USB Interface
Notebook KB w/ Touchpad  LCD1U17-13-U16KVM2IP-n
Price:$1992

Buy Online>>
1U 17" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local +IP) with 16 port CAT5 KVM Over IP switch in USB Interface AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> 
Notebook KB w/ Trackball LCD1U17-13-U16KVM2IP-b
Price:$1992

Buy Online>>
1U 17" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local +IP) with 16 port CAT5 KVM Over IP switch in USB Interface  AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> 
Cherry KB w/ Trackball LCD1U17-13-U16KVM2IP-c
Price:$1811

Buy Online>>
1U 17" Samsung Panel w/ Cherry KB & trackball & 2 consoles (Local +IP) with 16 port CAT5 KVM Over IP switch in USB Interface  (*PS2 /USB Dongles are optional  Details-> )
2 Consoles ( Local + IP console ) High Density
32 Port  CAT5 KVM Over IP
Switch with built-in USB Interface
Notebook KB w/ Touchpad  LCD1U17-13-U32KVM2IP-n
Price:$2500

Buy Online>>
1U 17" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local +IP) with 32 port CAT5 KVM Over IP switch in USB Interface AND 16 pcs of customer's choice of PS2 / USB dongles  Details->)
Notebook KB w/ Trackball LCD1U17-13-U32KVM2IP-b
Price:$2500

Buy Online>>
1U 17" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local +IP) with 32 port CAT5 KVM Over IP switch in USB Interface AND 16 pcs of customer's choice of PS2 / USB dongles  Details->
Cherry KB w/ Trackball LCD1U17-13-U32KVM2IP-c
Price:$2023

Buy Online>>
1U 17" Samsung Panel w/ Cherry KB & trackball & 2 consoles (Local +IP) with 32 port CAT5 KVM Over IP switch in USB Interface  (*PS2 /USB Dongles are optional  Details-> )
OPTIONS
-12VDC
Price : $171
Add 12V DC power supply
-24VDC
Price : $171
Add 24V DC power supply
-48VDC
Price : $171
Add 48V DC power supply
-BNC
Price : $114
Add Composite Video (RCA) + S-video
-AV
Price : $114
Add Composite Video (BNC) + S-video
-HDMI
Price : $114
Add HDMI Input with built in Speaker
-DVI
Price : $64
Add DVI-D Input
-TRS
Price : $243
Add resistive touch screen + Serial controller (the Height changed frome 1U to 1.5U)
-TRB
Price : $243
Add resistive touch screen + USB controller (the Height changed from 1U to 1.5U)
-TCS
Price : $421
Add capacitive touch screen + Serial controller (the Height changed from 1U to 1.5U)
-TCB
Price : $421
Add capacitive touch screen + USB controller (the Height changed from 1U to 1.5U)
-SPK
Price : $114
Add speaker

Back to top    


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.