Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






        1U Rack-mount LCD Monitor Panel with Keyboard Drawer / KVM Switch :                                                   Part #  LCD1U17-14

     1U SHORT DEPTH Wide Screen 16: 9 Rackmount 17" LCD Monitor Panel with  Keyboard  Drawer
                                            & Speakers
Optional  16 port  KVM switch
                                                       ( FCC & CE approved , RoHS Compliant  )
                                                                  US Navy Awarded Model


  

                           
                                          

                                *** Click on each photo for enlarged view

 

                        
                        
                     

Click on the following photos for enlarged views :


           
                
 

                           
                      
                 
  • 16:9 wide screen Sunlight LCD TFT LCD panel
  • Built-in keyboard, touch pad & monitor console
  • With Built-in Speaker for Single port model
  • Military standard approved (20” depth)
  • Depth is 20" only even for 16 port KVM model
  • Heavy-duty steel
  • Mechanical Notebook type keyboard in 88 keys, with touch pad
  • Built-in rail self-locking device
  • Built-in side railing for instant installation
  • Movable front panel offers additional comfort during data entry
  • Keyboard available in multiple languages
  • Available in black and Customized colors available
  • Optional DC-48V power supply / Touch-screen
  • Safety approval: CE, FCC  & RoHS Compliant
 
I
II
Model No
LCD1U17-14
LCD1U17-14-16KVM
Ports switch for PC
Single
16 ports
Weight
Single port: 11kgs (28lb)
16 ports: 11.5 kgs (29.2lb)
Dimension
442.4 X 44 X  508 mm /  17.4" x 1.73" x 20"
(W x H x D)
Power Supply
100/220V auto-switching, 50W
Size
1U 19" Rackmount Type
*Extension Cable
none
3 IN 1
*Extensible Rail
Up to 35.4"
(900mm)
Up to 35.4"
( 900 mm)
*Construction Material
Industrial Metal
Keyboard
Mechanical 105 keys with Numeric Keypad
Mouse
Touchpad
*Color
Black
Protection
Front panel with Thumb screw
Rail with self-locking device
LCD back-light will be turned-off when
the screen set is turned down
*KVM switch
Build-in 16(490) ports KVM Switch
*Security Lock
Thumb screw x 2
*Built-in Speaker
Yes
                    No
Operation Temperature
0-50° C (32-122°F)
Display
Diagonal
 17" (16:9)
LCD Resolution

1280 x 768

Contrast Ratio
600:1     
Brightness
450 nits     
Frequency
60Hz
Frame Rate
16.2M colors
Frame Rate
OSD

Accessories

 
Single Port
16 Port
KVM Drawer Unit
X1
X1
Extensible Bracket
X2
X2
Power Cord
X1
X1
VGA HDDB 15 pin
(shared with PS2 keyboard and mouse)
X1
X16
Screws package
X1
X1
External power adaptor
X1
X1
User Manual
X1
X1
 

 

 

 

 Ordering information :    

  Part # Description
LCD1U17-14 
Price:$1048
1U Rackmount 17" TFT LCD Monitor Keyboard Drawer with touchpad mouse and built in speakers & 1 x PS/2 KVM Cable
LCD1U17-14-16KVM
Price:$1518
1U Rackmount 17" TFT LCD Monitor Keyboard Drawer with 16 port PS/2 KVM switch and touchpad mouse & 16 sets of PS/2 KVM cables

              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.