Products
Rackmount LCD/KVM
- Rackmount
LCD Monitor (No Drawer / No Keyboard)
- Rackmount LCD
Monitor Drawer ( No Keyboard )
- 1U Rackmount LCD
Monitor Keyboard / KVM
- 2U Rackmount LCD
Monitor Keyboard / KVM
- SUN Solaris Rack LCD / KVM
- Sunlight Rack LCD Display KVM
- Rack Mount LCD Keyboard
- with CAT5 KVM
- with COMBO USB PS2 KVM
- with DVI KVM
- with IP KVM
- with Matrix KVM
- Rack Mount LCD Keyboard KVM
- with AR Film
- with CAT5 Extender
- with Dual Rails
- with Optical Bonding
- with Quad Displays
- with Real Keyboard Mouse
- with Serial Console
- with Short Depth
- with Speakers
- with SUN Hot Key Keyboard
- with Touch Screen
- with Widescreen
- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack LCD Keyboard
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet / Server Rack
Rack PDU
New
Wall Mount Cabinet / Wall Mount Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects
Return
Policy
|
1U Rack
Console with Industrial LCD Monitor Keyboard and CAT5 KVM / CAT6 KVM :
Part # LCD1U17-15-CAT5
1U Rack Console 17" SAMSUNG
Grade A Industrial LCD Monitor Keyboard
with DB-15 Kvm / CAT5 Kvm ( CAT6 Kvm ) connector
Optional Combo Kvm
( USB PS2 Kvm ) / PS2 Kvm / Multi-User Matrix Kvm / Kvm Over IP
Optional 1 / 2 / 3 / 4 Consoles for Local / Remote Access
Rack Console LCD1U17-15-CAT5

*click on photo for enlarged view
|
Rack Console Benefits
|
|
General
Information |
|
Form Factor
|
1U Rack mounting on slide-out rails
|
|
Compatibility
|
Multi-platforms -
Mix PCs, IBM, SUN, HP , DELL, Linux , Windows
|
|
LCD Screen |
|
LCD Type
|
Grade A Industrial
monitor 17
inch Active
Matrix TFT LCD Panel
|
|
Display Size
|
17 inch diagonal
|
|
Resolutions
|
1,280 x 1,024 with
60 / 70 / 75Hz |
|
Response
time
|
Tr=1.3 / Tf=3.7 ms |
|
Contrast
ratio
|
1000
: 1
|
|
Brightness
|
300
cd/ m2
|
|
Pixel
pitch
|
0.264 (H) x 0.264
(V) mm |
|
Panel
color
|
16.2
million display colors
|
|
Viewing
angle
|
160 / 160 (Horiz. / Vert.)
|
|
OSD Control
|
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune, Recall & Language
|
|
Signal Input
|
VGA, Analog RGB
|
|
Optional Video Input
|
S-video &
Composite (BNC or RCA ), DVI-D
...More Video Input Details
|
|
LCD MTBF
|
50,000 hrs |
|
Keyboard
& Pointing Device |
|
Model n
|
Notebook type KB w/ Numeric Keypad & Touchpad
|
|
Model
b
|
Notebook type KB w/ Numeric Keypad & Trackball
...More Keyboard Details
|
|
KVM
( Keyboard Video Mouse ) |
|
Connector
|
KVM
Version
|
|
CAT6
|
|
* CAT6 Combo KVM ( USB PS2 KVM )
|
| No. of Console
|
No. of KVM port
|
| 1 ( Local only ) |
8 or 16 or 32 |
| 2 ( 1 x local + 1 x
remote ) |
8 or 16 or 32 |
| 2 ( 1 x local +
1 x IP ) |
8 or 16 or 32 |
|
|
* CAT6 Matrix KVM |
| No. of Console |
No. of KVM port |
| 2 ( 1 x local + 1 x remote ) |
16 or 32 |
| 3 ( 1 x local + 2 x remote ) |
16 or 32 |
| 3 (1x local +1x remote +1x IP ) |
16 or 32 |
| 4 ( 1 x local + 3 x remote ) |
16 or 32 |
| 4 (1x local +1x remote +2x IP ) |
16 or 32 |
| 4 (1x local +2x remote +1x IP ) |
16 or 32 |
|
|
|
Power Supply |
|
|
Internal Power Supply : 110V - 220 V AC
Input , 12V 5A Output
|
|
Environmental
|
|
Temperature
|
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
|
Relative Humidity
|
5~90%, non
condensing |
|
Shock
|
10G peak
acceleration
(11ms duration) |
|
Vibration |
5~500Hz, 1G RMS random vibration |
|
Mechanical |
|
Product Dimension
|
(W x D x H )
442 x 650 x 44 mm /17.4 x 25.6
x 1.73 inch
|
|
Product Weight
|
Approximately
33 lbs / 15kg |
|
Relative Humidity
|
90%, non
condensing |
|
Regulatory Approval |
|
|
UL , FCC ,
CE , VCCI , 3C* |
|
Remarks |
|
LCD1U17-13 is the SUN Solaris Compatible
version of the current model LCD1U17-15 , click this link for more
information
|
|
Update: The touchpad is changed from 3 button to 2 button. For more details, please click here
|
Keyboards
(click to enlarge ) |
|
Trackball Option
- |
Touchpad Option
- |
 |
 |
|
Product Sheet |
| Product Sheet |
 |
|
User Manual |
| General User Manual |
 |
|
KVM Support |
| Cat6 Combo
USB PS2 kvm Local console |
 |
| Cat6 Combo
USB PS2 kvm Local + remote console |
 |
| Cat6 Combo
USB PS2 kvm Local + IP console |
 |
|
|
Features of Rack
Console :
- SAMSUNG Industrial monitor Grade A 17" LCD
Panel in 1U Rack space
- UL Certified
-
Either PS/2 or USB input to this Rack console
(the rack LCD drawer / keyboard
)
-
Scalable : -KVM interchangeable module Kit :
i. All KVM versions are interchangeable in the same chassis
ii. Mix PS/2 & USB with multi-Platform switch capability -Keyboard interchangeable module Kit : 104 key
touchpad or trackball
with full numerical pad
-Mouse
interchangeable module kit : 2
button GlidepointTM touchpad or trackball
interchangeable in same chassis- 7-button LCD OSD membrane with
a power LED
-
2 point lock, with
Stylish latching front panel to release the 2-point lock
-
Micro switch for screen
auto power off , power
saving feature for prolonging the lift of LCD panel
-
KVM
membrane - Built in on
screen display controlled by integral membrane switches
, Multi lingual on screen display menu
- Unique
mechanical design to maximize rack mountable space
- Black Anodized
aluminum front panel
- VGA,
keyboards & mouse all in one by 15 pin HDB connector
- Built in slide
rails which can be mounted easily in any 19" rack cabinet
- EMC shielding
around the monitor housing to minimize interference
- Rear rack mounting bracket included
- Standard 6-ft KVM cable, optional 10,
15, 33 ft available
- Optional : S-Video and
Composite video input (RCA or BNC ), DVI-D , Audio, Touch screen, DC power input adapter
, Speaker
Back to top
Features of Optional
KVM :
|
Connector |
KVM Version |
Number of KVM
port |
Cascade Capacity |
Capability / KVM
Technical Specifications |
|
CAT5 / CAT6
|
Combo KVM (USB PS2 KVM )
|
8 / 16 / 32 port
|
Up to 8 Levels / 256 Servers |
|
|
CAT5 / CAT6
|
Matrix KVM
|
8 / 16 / 32 port
|
Up to 8 Levels / 256 Servers
|
|
Back to top
ORDERING
INFORMATION FOR
LCD1U17-15-CAT5
- 1U
SAMSUNG 17" LCD RACK CONSOLE WITH CAT5 KVM / CAT6 KVM
|
Single
Console KVM ( Local console, 8 / 16 / 32 port KVM ) |
|
KVM Support |
Keyboard Type |
Part # |
Description |
|
Single console 8 Port
CAT5 KVM Switch with built-in Combo PS2 / USB Interface |
Notebook KB w/ Touchpad |
LCD1U17-15-U8KVM-n
Price: $1394
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & touchpad & 1 User 8 port CAT5 KVM switch with
Combo PS2 & USB Interface
(AND 8 pcs of customer's choice of PS2 / USB dongles Details-> ) |
|
Notebook KB w/
Trackball |
LCD1U17-15-U8KVM-b
Price: $1394
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & trackball & 1 User 8 port
CAT5 KVM switch with Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> ) |
|
Single console 16 Port
CAT5 KVM Switch with built-in Combo PS2 / USB Interface |
Notebook KB w/ Touchpad |
LCD1U17-15-U16KVM-n
Price: $1477
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & touchpad & 1 User 16 port CAT5 KVM switch with
Combo PS2 & USB Interface
(AND 8 pcs of customer's choice of PS2 / USB dongles Details-> ) |
|
Notebook KB w/
Trackball |
LCD1U17-15-U16KVM-b
Price: $1477
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & trackball & 1 User 16 port
CAT5 KVM switch with Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> ) |
|
Single console 32 Port
CAT5 KVM Switch with built-in Combo PS2 / USB Interface |
Notebook KB w/ Touchpad |
LCD1U17-15-U32KVM-n
Price: $1985
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & touchpad & 1 User 16 port CAT5 KVM switch with
Combo PS2 & USB Interface
(AND 16 pcs of customer's choice of PS2 / USB dongles Details-> ) |
|
Notebook KB w/
Trackball |
LCD1U17-15-U32KVM-b
Price: $1985
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & trackball & 1 User 16 port
CAT5 KVM switch with Combo PS2 & USB Interface
(AND 16 pcs of customer's choice of PS2 / USB dongles Details-> ) |
|
2 Console KVM ( Local &
Remote Console , 8 / 16 / 32 port KVM) |
| KVM Support |
Keyboard Type |
Part # |
Description |
|
2 Users
Local & Remote consoles - 8 Port CAT5 KVM Switch with
built-in Combo PS2 / USB Interface
|
Notebook KB w/ Touchpad |
LCD1U17-15-U8KVM2-n
Price: $1621
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & touchpad & 2 consoles (Local +
Remote) with 8 port CAT5 KVM switch in Combo PS2 & USB
Interface
(AND 8 pcs of customer's choice of PS2 / USB dongles Details-> ) |
|
Notebook KB w/
Trackball |
LCD1U17-15-U8KVM2-b
Price:$1621
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & trackball & 2 consoles
(Local + Remote) with 8 port CAT5 KVM switch in Combo PS2 &
USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> ) |
|
2 Users
Local & Remote consoles - 16 Port CAT5 KVM Switch with
built-in Combo PS2 / USB Interface
|
Notebook KB w/ Touchpad |
LCD1U17-15-U16KVM2-n
Price: $1705
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & touchpad & 2 consoles (Local +
Remote) with 16 port CAT5 KVM switch in Combo PS2 & USB
Interface
(AND 8 pcs of customer's choice of PS2 / USB dongles Details-> ) |
|
Notebook KB w/
Trackball |
LCD1U17-15-U16KVM2-b
Price:$1705
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & trackball & 2 consoles
(Local + Remote) with 16 port CAT5 KVM switch in Combo PS2 &
USB Interface (AND 8 pcs of customer's choice of PS2 / USB donglesl Details-> ) |
2 Users Local &
Remote consoles - 32 Port CAT5 KVM Switch with
built-in Combo PS2
/ USB Interface |
Notebook KB w/ Touchpad |
LCD1U17-15-U32KVM2-n
Price:$2212
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & touchpad & 2 consoles (Local +
Remote) with 32 port CAT5 KVM switch in Combo PS2 & USB
Interface (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> ) |
|
Notebook KB w/
Trackball |
LCD1U17-15-U32KVM2-b
Price:$2212
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & trackball & 2 consoles
(Local + Remote) with 32 port CAT5 KVM switch in Combo PS2 &
USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> ) |
OPTIONS |
|
Part # & Price |
Description of Option |
-12VDC
Price : $171 |
Add 12V DC power supply |
-24VDC
Price : $171 |
Add 24V DC power supply |
-48VDC
Price : $171 |
Add 48V DC power supply |
-BNC
Price : $114 |
Add Composite Video(RCA) + S-video |
-AV
Price : $114 |
Add Composite Video(BNC) + S-video |
-HDMI
Price : $114 |
Add HDMI Input with built in Speaker |
-DVI
Price : $64 |
Add DVI-D Input |
-SPK
Price : $114 |
Add speaker |
|
Back to top

Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
Back to top

Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
|