Products
Rackmount LCD/KVM
- Rackmount
LCD Monitor (No Drawer / No Keyboard)
- Rackmount LCD
Monitor Drawer ( No Keyboard )
- 1U Rackmount LCD
Monitor Keyboard / KVM
- 2U Rackmount LCD Monitor Keyboard / KVM
- SUN Solaris Rack LCD / KVM
- Sunlight Rack LCD Display KVM
- Rack Mount LCD Keyboard
- with CAT5 KVM
- with COMBO USB PS2 KVM
- with DVI KVM
- with IP KVM
- with Matrix KVM
- Rack Mount LCD Keyboard KVM
- with AR Film
- with CAT5 Extender
- with Dual Rails
- with Optical Bonding
- with Quad Displays
- with Real Keyboard Mouse
- with Serial Console
- with Short Depth
- with Speakers
- with SUN Hot Key Keyboard
- with Touch Screen
- with Widescreen
- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack LCD Keyboard
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet / Server Rack
Rack PDU
New
Wall Mount Cabinet / Wall Mount Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects
Return
Policy
|
1U Rackmount Monitor Keyboard Drawer and KVM Switch : Part # LCD1U17-15-IP
1U Stylish & Rugged Rackmount 17" SAMSUNG LCD Monitor Keyboard Drawer
with KVM Over IP
Optional
DB-15 or CAT5 connector
Optional 1 / 2 Consoles for Local / Remote Console Access
Front
View of LCD1U17-15

*click on photo for enlarged view Update: The touchpad is changed from 3 button to 2 button. For more details, please click here
|
LCD Drawer & KVM
Benefits
- High Density Cat5 KVM with either 16 or
32 ports in 1U of rack space
- Cost
efficient DB-15KVM integration
-
Stylish Outlook and Rugged design
- Single or "One Man"
installation slides for easy, quick installation
- Built-in Combo PS/2 & USB
interface for selected versions : user can use either PS/2 or USB
input to the LCD by connecting the combo interface of the LCD
with respective type of PS2 or USB KVM cable
/ dongle
- 104 key touchpad or trackball
keyboard with full numerical pad
-
Mix PS/2 , USB & SUN with Multi-Platform
switch capability
- Secure remote
user access across the web wide web via optional IP console
- Slide rails with fixed
positions to prevent drawer movement when typing
- Multi lingual on screen display
menu
|
|
General
Information |
|
Form Factor
|
1U Rack mounting on slide-out rails
|
|
Compatibility
|
Multi-platforms -
Mix PCs, IBM, SUN, HP , DELL, Linux , Windows
|
|
Rack Mounting
|
Adjustable range: 15.3"- 35.2" (390-895mm)
|
|
LCD Screen |
|
LCD Type
|
Grade A Industrial
monitor 17
inch Active
Matrix TFT LCD Panel
|
|
Display Size
|
17 inch diagonal
|
|
Resolutions
|
1,280 x 1,024 with
60 / 70 / 75Hz
|
|
Response
time
|
Tr=1.3 / Tf=3.7 ms
|
|
Contrast
ratio
|
1000
: 1
|
|
Brightness
|
300
cd/ m2
|
|
Pixel
pitch
|
0.264 (H) x 0.264
(V) mm
|
|
Panel
color
|
16.7
million display colors
|
|
Viewing
angle
|
160 / 160 (Horiz. / Vert.)
|
|
OSD Control
|
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune, Recall & Language
|
|
Signal Input
|
VGA, Analog RGB
|
|
Optional Video Input
|
S-video &
Composite (BNC or RCA ), DVI-D
...More Video Input Details
|
|
LCD MTBF
|
50,000 hrs |
|
Keyboard
& Pointing Device |
|
Model n
|
Notebook type KB w/ Numeric Keypad & Touchpad
|
|
Model
b
|
Notebook type KB w/ Numeric Keypad & Trackball
...More Keyboard Details
|
|
KVM
( Keyboard Video Mouse ) |
|
Connector
|
KVM
Version
|
|
DB-15
|
| * DB-15 No KVM ( with combo interface) |
| * DB-15 PS/2 KVM ( 8 or 16 port ) |
|
|
| *
DB-15 Matrix KVM |
| No. of Console |
No. of KVM port |
| 2 ( 1 x local + 1 x remote ) |
8 or 16 |
| 3 ( 1 x local + 2 x remote ) |
8 or 16 |
| 3 (1x local +1x remote +1x IP ) |
8 or 16 |
| 4 ( 1 x local + 3 x remote ) |
8 or 16 |
| 4 (1x local +1x remote +2x IP ) |
8 or 16 |
| 4 (1x local +2x remote +1x IP ) |
8 or 16 |
|
|
|
CAT6
|
|
* CAT6 Combo KVM ( USB PS2 KVM )
|
| No. of Console
|
No. of KVM port
|
| 1 ( Local only ) |
8 or 16 or 32 |
| 2 ( 1 x local + 1 x
remote ) |
8 or 16 or 32 |
| 2 ( 1 x local +
1 x IP ) |
8 or 16 or 32 |
|
|
* CAT6 Matrix KVM |
| No. of Console |
No. of KVM port |
| 2 ( 1 x local + 1 x remote ) |
16 or 32 |
| 3 ( 1 x local + 2 x remote ) |
16 or 32 |
| 3 (1x local +1x remote +1x IP ) |
16 or 32 |
| 4 ( 1 x local + 3 x remote ) |
16 or 32 |
| 4 (1x local +1x remote +2x IP ) |
16 or 32 |
| 4 (1x local +2x remote +1x IP ) |
16 or 32 |
|
|
|
Power Supply |
|
|
Internal Power Supply : 110V - 220 V AC
Input , 12V 5A Output
|
|
Environmental
|
|
Temperature
|
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
|
Relative Humidity
|
5~90%, non
condensing |
|
Shock
|
10G peak
acceleration
(11ms duration) |
|
Vibration |
5~500Hz, 1G RMS random vibration |
|
Mechanical |
|
Product Dimension
|
(W x D x H )
442 x 650 x 44 mm /17.4 x 25.6
x 1.73 inch
|
|
Product Weight
|
Approximately
33 lbs / 15kg |
|
Relative Humidity
|
90%, non
condensing |
|
Regulatory Approval |
|
|
FCC ,
CE , VCCI , 3C* |
|
Remarks |
|
LCD1U17-16 is the SUN Solaris Compatible
version of the current model LCD1U17-15 , click this link for details
|
|
Keyboards
| Touchpad Option
- |
Trackball Option
- |
 |
 |
*click on
above pictures for enlarged views
Dimension Construction

*click
on above pictures for enlarged view
REAR VIEW & CONNECTION DIAGRAM - DB-15
CAT5.KVM IP
:
*click on
above pictures for enlarged view
High Density RJ-45 CAT5.KVM IP :
click on above pictures for
enlarged view
| Product Sheet |
| Product Sheet |
 |
| User Manual |
| General User Manual |
 |
|
DB-15 KVM |
| DB-15 Combo
USB PS2 kvm Local + IP console |
 |
|
CAT5 / CAT6 KVM |
| Cat5 / Cat6 Combo
USB PS2 kvm Local + IP console |
 |
|
Matrix KVM |
| DB-15 Matrix
USB PS2 kvm Local + IP console |
 |
| Cat5 / Cat6 Matrix
USB PS2 kvm Local + IP console |
 |
|
|
Features :
- 1U rackmount drawer with SAMSUNG
Grade A 17" LCD Panel
- New Built-in Combo PS/2 & USB
interface ( for selected versions only , see ordering
information below for details ) :
user can have
either PS2 or USB input to the LCD by
connecting the combo PS2 & USB interface of the LCD with the respective type of
PS/2 or USB KVM cable
/ dongle - Slide rails
with fixed positions to prevent keyboard movement
while typing
- Built in on
screen display controlled by integral membrane switches
, Multi lingual on screen display menu
- 104 key notepad or trackball
keyboard with full numerical pad
- Stylish & Rugged design
- Slide rails with fixed
positions to prevent drawer movement when typing
- Multi lingual on screen display
menu
- Unique
mechanical design to maximize rack mountable space
- Black Anodized
aluminum front panel
- Auto Shut down mechanism when LCD is in
locking positions
- Built in on
screen display controlled by integral membrane switches
- Power saving
feature for prolonging the lift of LCD panel
- Standard D-sub
15-pin VGA input connector
- VGA,
keyboards & mouse all in one by 15 pin HDB connector
- Supplied with 12V 5A remote power adapter (single power
source)
- Build in slide
rail and mounts easily in any 19" cabinet
- EMC shielding
around the monitor housing to minimize interference
- Rear rackmount mounting bracket included
- Optional : S-Video and
Composite video input , DVI-D , BNC /
12V/24V/ 48V DC input adapter , Speaker
Back to top

Features of IP KVM :
|
Connector |
KVM Version |
Number of KVM
port |
Cascade Capacity |
Capability / KVM
Technical Specifications |
|
DB-15
|
Combo KVM (USB PS2 KVM )
|
8 or 16 port
|
Up to 8 Levels / 240 Servers |
|
Capability |
| DB-15
Combo kvm hooks up 8 or
16 servers with multi-platforms and multi-operating
systems. With local + remote console model, user
can remote access up to 1,000 feet distance via CAT6
cable. While with local + IP console model, user can
remote access via internet without distance limitation. This model supports servers
with either USB or PS/2 interface. Respective Combo KVM cables or/and dongles included |
| Link to
KVM Technical Specification |
* DB-15
2 Console ( Local + IP ) 8 Port
Combo KVM
* DB-15
2 Console ( Local + IP ) 16 Port
Combo KVM
|
|
|
DB-15
|
Matrix KVM
|
8 or 16 port
|
Up to 8 Levels / 240 Servers
|
|
Capability |
| DB-15 Matrix kvm allows maximum of 4
users to local access, remote access up to 1000 feet
distance via CAT6 cable or IP remote access without
distance limitation via internet.
This model supports servers with either USB or PS/2
interface. Respective Combo KVM cables included |
| Link to
KVM Technical Specification |
* DB-15
3-4 Console(Local+Remote+IP) 8/16 Port Matrix KVM
|
|
|
CAT5 / CAT6
|
Combo KVM (USB PS2 KVM )
|
8 / 16 / 32 port
|
Up to 8 Levels / 256 Servers |
|
|
CAT5 / CAT6
|
Matrix KVM
|
8 / 16 / 32 port
|
Up to 8 Levels / 256 Servers
|
|
Capability |
| CAT6 Matrix kvm allows maximum of 4
users. With the remote console, user can remote access up
to 1,000 feet distance via CAT6 cable while with the IP
console, user can remote access via internet without
distance limitation. Offers flexible solutions for the
VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet
distance as well. Respective dongles included. |
| Link to
Technical Specification |
*CAT6
3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
|
|
Back to top
ORDERING
INFORMATION FOR
LCD1U17-15-IPKVM2
- 1U
SAMSUNG 17" LCD RACK CONSOLE
WITH IP KVM
|
2 Console KVM ( Local &
Remote Console , 8 / 16 / 32 port KVM) |
|
DB-15 KVM ( 2 Consoles, Local & Remote DB-15 KVM ) |
|
KVM Support |
Keyboard Type |
Part # |
Description |
2 Consoles ( Local & Remote
console ) with 8 Port DB-15
KVM Over IP Switch w/ PS2 interface |
Notebook KB w/ Touchpad |
LCD1U17-15-8KVM2IP-n
Price:$1503
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & touchpad & 2 User 8 port KVM Over IP switch
w/ PS2 interface & 8 x 6-ft 4-in-1 Combo KVM cable |
|
Notebook KB w/
Trackball |
LCD1U17-15-8KVM2IP-b
Price:$1503
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & trackball & 2 User 8 port KVM Over
IP switch
w/ PS2 interface & 8 x 6-ft 4-in-1 Combo KVM cable |
2 Consoles ( Local & Remote
console ) with 16 Port DB-15
KVM Over IP Switch w/ PS2 interface |
Notebook KB w/ Touchpad |
LCD1U17-15-16KVM2IP-n
Price:$1703
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & touchpad & 2 User 16 port KVM Over IP switch
w/ PS2 interface & 16 x 6-ft 4-in-1 Combo KVM cable |
|
Notebook KB w/
Trackball |
LCD1U17-15-16KVM2IP-b
Price:$1703
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & trackball & 2 User 16 port KVM
Over IP switch
w/ PS2 interface & 16 x 6-ft 4-in-1 Combo KVM cable |
High Density CAT5 KVM ( 2
Consoles, Local & Remote
CAT5 KVM )
** with Built-in Combo PS2 & USB
interface |
|
KVM Support |
Keyboard Type |
Part # |
Description |
2 Users Local &
Remote consoles - 8 Port
CAT5
KVM Over IP Switch with built-in Combo PS2 / USB Interface |
Notebook KB w/ Touchpad |
LCD1U17-15-U8KVM2IP-n
Price:$1780
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & touchpad & 2 consoles (Local +
Remote) with 8 port CAT5 KVM Over IP switch in Combo PS2 & USB
Interface (AND 8 pcs of customer's choice of PS2 / USB dongles
Details->) |
|
Notebook KB w/
Trackball |
LCD1U17-15-U8KVM2IP-b
Price:$1780
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & trackball & 2 consoles
(Local + Remote) with 8 port CAT5 KVM Over IP switch in Combo
PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles
Details->) |
2 Users Local &
Remote consoles - 16 Port
CAT5
KVM Over IP Switch with built-in Combo PS2 / USB Interface |
Notebook KB w/ Touchpad |
LCD1U17-15-U16KVM2IP-n
Price:$1864
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & touchpad & 2 consoles (Local +
Remote) with 16 port CAT5 KVM Over IP switch in Combo PS2 & USB
Interface (AND 8 pcs of customer's choice of PS2 / USB dongles
Details->) |
|
Notebook KB w/
Trackball |
LCD1U17-15-U16KVM2IP-b
Price:$1864
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & trackball & 2 consoles
(Local + Remote) with 16 port CAT5 KVM Over IP switch in Combo
PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles
Details->) |
2 Users Local &
Remote consoles - 32 Port
CAT5
KVM Over IP Switch with built-in Combo PS2 / USB Interface |
Notebook KB w/ Touchpad |
LCD1U17-15-U32KVM2IP-n
Price:$2371
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & touchpad & 2 consoles (Local +
Remote) with 32 port CAT5 KVM Over IP switch in Combo PS2 & USB
Interface (AND 16 pcs of customer's choice of PS2 / USB dongles
Details->) |
|
Notebook KB w/
Trackball |
LCD1U17-15-U32KVM2IP-b
Price:$2371
Buy Online>> |
1U 17" Samsung
Panel w/ Notebook KB & trackball & 2 consoles
(Local + Remote) with 32 port CAT5 KVM Over IP switch in Combo
PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles
Details->) |
OPTIONS |
|
Part # & Price |
Description of Option |
-12VDC
Price : $171 |
Add 12V DC power supply |
-24VDC
Price : $171 |
Add 24V DC power supply |
-48VDC
Price : $171 |
Add 48V DC power supply |
-BNC
Price : $114 |
Add Composite Video (RCA) + S-video |
-AV
Price : $114 |
Add Composite Video(BNC) + S-video |
-HDMI
Price : $114 |
Add HDMI Input with built in Speaker |
-DVI
Price : $64 |
Add DVI-D Input |
-SPK
Price : $114 |
Add speaker |
Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |