Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy





 

                   1U Rackmount Monitor Keyboard Drawer and KVM Switch : 
                                Part # LCD1U17-16-UIP

      1U Stylish Rugged SUN Solaris Compatible Rackmount 17" TFT LCD Monitor Keyboard Drawer  with
                           16 port / 32 port  High Density CAT5 KVM  Over IP  for Local / Remote Access

    Front View of LCD1U17-08-IP

     

    *click on photo for enlarged view 

 

      LCD Drawer & KVM Benefits
  • Direct Support for SUN Micro 1152 x 900 Native Resolution
  • Video auto-adjust for optimum image
  • 104 key notepad or trackball keyboard with full numerical pad and SUN Hot Keys
  • High Density Cat5 KVM with either 16 or 32 ports in 1U of rack space
  • Cost efficient DB-15KVM integration
  • Stylish Outlook and Rugged design
  • Single or "One Man" installation slides for easy, quick installation
  • Mix USB & SUN with Multi-Platform switch capability
  • Secure remote user access across the web wide web via optional IP console
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Multi lingual on screen display menu

              Compatibility with  the following SUN Servers  & Solaris Servers have been certified by SUN-Microsystems :
                           SUN Server -       Entry Level Server  - V100 , V120, V240 & V440 , Middle Lever Server - V890
                           Solaris Server -   8, 9 & 10 Operating Systems

                     General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 17 inch Active Matrix TFT LCD Panel

Display Size

 17 inch diagonal

Resolutions

-1280 x 1024 native graphic resolution
-Screen will sync with mist SUN resolution
including 1152 x 900 @66 or 76Hz

Response time

Tr=1.3 / Tf=3.7 ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.264 (H) x 0.264 (V) mm

Panel color

16.2 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 No KVM
 * DB-15 USB KVM 
 No. of  Console  No of  KVM port
1 ( Local only )   8 or 16
2 ( 1 x local + 1 x remote )   8 or 16
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   8 or 16 
3 ( 1 x local + 2 x remote )   8 or 16
3 (1x local +1x remote +1x IP )   8 or 16
4 ( 1 x local + 3 x remote )   8 or 16 
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 


CAT6

* CAT6 USB KVM 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

Internal Power Supply : 110V - 220 V AC Input ,  12V 5A Output 
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 650 x 44 mm /17.4 x 25.6 x 1.73 inch

Product Weight  Approximately 35 lbs / 16kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
         FCC , CE , VCCI , 3C*

 

       

     

     Dimension                       

                                       

      *click on above pictures for enlarged view      

 

 REAR VIEW & CONNECTION DIAGRAM -
 
 
   High Density RJ-45 CAT5.KVM IP :

                                          

  click on above pictures for enlarged view    

 More Photoes

    
    
    

  Product Sheet
Product Sheet
  User Manual
General User Manual
KVM Support
   Matrix KVM
DB-15 Matrix USB kvm Local + remote console
DB-15 Matrix USB kvm Local + IP console
Cat5 / Cat6 Matrix USB kvm Local + remote console
Cat5 / Cat6 Matrix USB kvm Local + IP console
Optional Peripheral & Accessory 
- DVI-D
- HDMI
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various length
- USB & PS/2 Dongles
- KVM Extender        -IP KVM Extender  
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch
- PDU ( Power Distribution Unit )
- Server Rack Cabinet
- 4 Post Rack
- Wall Rack Mount
- Rack Shelves
- Rack Drawer
- Power Strips
- Rack Cooling Fan

 


Features :

  • Single or "One Man" installation slides for easy, quick installation
  • Stylish and Rugged design
  • 1U rackmount drawer with SAMSUNG Grade A 17" LCD Panel
  • Slide rails with  fixed positions to prevent keyboard movement while typing
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Directly compatible with  SUN & USB server
  • Automatic detection of SUN Server resolution 1152 x 900 @ 66 or 76Hz
  • SAMSUNG 17" Grade A LCD Panel
  • Compatible with SUN, Apple, IBM, Dell, HP and USB Server
  • Sun Compatible keyboard with either touchpad or trackball, and numeric keypad and  SUN keys including STOP, HELP, AGAIN, PROPS, UNDO, FIND, OPEN, CUT, PASTE and FRONT KEY  Keyboard Details->
  • Fits all current SUN racks. Adjustable mounting brackets compatible with SUN rack depths of  24" to 36"
  • Easy operation : Simply connect the USB keyboard, mouse and VGA monitor to servers with USB cables
  • Unique mechanical design to maximize rack mountable space
  • Anodized aluminum front panel
  • Sliding rails will self-lock when pulled all the way out
  • Built in on screen display controlled by integral membrane switches
  • Built-in thumb screws securing the machine when it is folded or pushed all the way in
  • Allow adding or removing connected PCs without powering down the USB KVM switch of the PCs
  • Power saving feature for prolonging the lift of LCD panel
  • Standard D-sub 15-pin VGA input connector
  • 12V 5A remote power adapter (Single power source)
  • EMC shielding around the monitor
    r housing to minimize interference
  • All mounting hardware included
  • Optional : 12V/24V/  48V DC input adapter
                                                                                                                                                                            Back to top
                                         
Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
CAT6
USB KVM 
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 USB KVM hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 1 Console 8 Port USB KVM 
* CAT6 1 Console 16 Port USB KVM 
* CAT6 1 Console 32 Port USB KVM 
* CAT6 2 Console (Local + Remote) 8 Port USB KVM 
* CAT6 2 Console (Local + Remote) 16 Port USB KVM 
* CAT6 2 Console (Local + Remote) 32 Port USB KVM 
* CAT6 2 Console (Local + IP) 8 Port USB KVM 
* CAT6 2 Console (Local + IP) 16 Port USB KVM 
* CAT6 2 Console (Local + IP) 32 Port USB KVM 
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
* CAT6 2 Console (Local + Remote) 8 /16/32 Port Matrix KVM 
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM

Back to top

             

 ORDERING INFORMATION FOR  LCD1U17-16-IP  - 1U SAMSUNG 17" LCD SUN COMPATIBLE
                                                                                                        RACK CONSOLE WITH IP KVM

 2 Console KVM (  Local & Remote Console ,  16 / 32 port KVM)
DB-15 KVM ( Local console  DB-15 KVM)
 KVM Support  Keyboard Type Part # Description
Local & IP consoles - 8 Port  DB-15 KVM Via IP Switch SUN compatible KB w/ TOUCHPAD , SUN Hot keys & Numeric Keypad LCD1U17-16-8KVM2IP-n
Price:$1632

Buy Online>>
Stylish 1U 17"Samsung Panel w/ SUN Microsystems & Solaris compatible Touchpad  Keyboard   & 2 consoles (Local + Remote) with DB-15 8 port KVM Over IP switch, 8 sets of  6-ft long 2-in-1 USB KVM cable included
SUN compatible KB w/ TRACKBALL , SUN Hot keys & Numeric Keypad LCD1U17-16-8KVM2IP-b
Price:$1632

Buy Online>>
Stylish 1U 17"Samsung Panel w/ SUN Microsystems & Solaris compatible Trackball  Keyboard  & 2 consoles (Local + Remote) with DB-15 8 port KVM Over IP switch, 8 sets of  6-ft long 2-in-1 USB KVM cable included
Local & IP consoles - 16 Port  DB-15 KVM Via IP Switch SUN compatible KB w/ TOUCHPAD , SUN Hot keys & Numeric Keypad LCD1U17-16-16KVM2IP-n
Price:$1832

Buy Online>>
Stylish 1U 17"Samsung Panel w/ SUN Microsystems & Solaris compatible Touchpad  Keyboard   & 2 consoles (Local + Remote) with DB-15 16 port KVM Over IP switch, 16 sets of  6-ft long 2-in-1 USB KVM cable included
SUN compatible KB w/ TRACKBALL , SUN Hot keys & Numeric Keypad LCD1U17-16-16KVM2IP-b
Price:$1832

Buy Online>>
Stylish 1U 17"Samsung Panel w/ SUN Microsystems & Solaris compatible Trackball  Keyboard  & 2 consoles (Local + Remote) with DB-15 16 port KVM Over IP switch, 16 sets of  6-ft long 2-in-1 USB KVM cable included
High Density CAT5 KVM ( 2 Consoles, Local & Remote CAT5 KVM )
 KVM Support  Keyboard Type Part # Description
Local & IP consoles - 8 Port  High Density CAT5 KVM Via IP Switch SUN compatible KB w/ TOUCHPAD , SUN Hot keys & Numeric Keypad LCD1U17-16-U8KVM2IP-n
Price:$1910

Buy Online>>
Stylish 1U 17"Samsung Panel w/ SUN Microsystems & Solaris compatible Touchpad  Keyboard   & 2 consoles (Local + Remote) with High Density 8 port CAT5 KVM Over IP switch (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
SUN compatible KB w/ TRACKBALL , SUN Hot keys & Numeric Keypad LCD1U17-16-U8KVM2IP-b
Price:$1910

Buy Online>>
Stylish 1U 17"Samsung Panel w/ SUN Microsystems & Solaris compatible Trackball  Keyboard  & 2 consoles (Local + Remote) with High Density 8 port CAT5 KVM Over IP switch (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Local & IP consoles - 16 Port  High Density CAT5 KVM Via IP Switch SUN compatible KB w/ TOUCHPAD , SUN Hot keys & Numeric Keypad LCD1U17-16-U16KVM2IP-n
Price:$1993

Buy Online>>
Stylish 1U 17"Samsung Panel w/ SUN Microsystems & Solaris compatible Touchpad  Keyboard   & 2 consoles (Local + Remote) with High Density 16 port CAT5 KVM Over IP switch (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
SUN compatible KB w/ TRACKBALL , SUN Hot keys & Numeric Keypad LCD1U17-16-U16KVM2IP-b
Price:$1993

Buy Online>>
Stylish 1U 17"Samsung Panel w/ SUN Microsystems & Solaris compatible Trackball  Keyboard  & 2 consoles (Local + Remote) with High Density 16 port CAT5 KVM Over IP switch (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Local & IP consoles - 32 Port  High Density CAT5 KVM Via IP Switch   SUN compatible KB w/ TOUCHPAD , SUN Hot keys & Numeric Keypad LCD1U17-16-U32KVM2IP-n
Price:$2501

Buy Online>>
Stylish 1U 17"Samsung Panel w/ SUN Microsystems & Solaris compatible Touchpad  Keyboard & 2 consoles (Local + Remote) with High Density 32 port CAT5 KVM Over IP switch (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
SUN compatible KB w/ TRACKBALL , SUN Hot keys & Numeric Keypad LCD1U17-16-U32KVM2IP-b
Price:$2501

Buy Online>>
Stylish 1U 17"Samsung Panel w/ SUN Microsystems & Solaris compatible Trackball  Keyboard  & 2 consoles (Local + Remote) with High Density 32 port CAT5 KVM Over IP switch (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
                                                                   OPTIONS
Part # & Price  Description of Option
-12VDC
Price : $171
Add 12V DC power supply
-24VDC
Price : $171
Add 24V DC power supply
-48VDC
Price : $171
Add 48V DC power supply
-HDMI
Price : $114
Add HDMI Input with built in Speaker
-DVI
Price : $64
Add DVI-D Input

                                                                                                                                                                              Back to top


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.