Products
Rackmount LCD/KVM
- Rackmount
LCD Monitor (No Drawer / No Keyboard)
- Rackmount LCD
Monitor Drawer ( No Keyboard )
- 1U Rackmount LCD
Monitor Keyboard / KVM
- 2U Rackmount LCD Monitor Keyboard / KVM
- SUN Solaris Rack LCD / KVM
- Sunlight Rack LCD Display KVM
- Rack Mount LCD Keyboard
- with CAT5 KVM
- with COMBO USB PS2 KVM
- with DVI KVM
- with IP KVM
- with Matrix KVM
- Rack Mount LCD Keyboard KVM
- with AR Film
- with CAT5 Extender
- with Dual Rails
- with Optical Bonding
- with Quad Displays
- with Real Keyboard Mouse
- with Serial Console
- with Short Depth
- with Speakers
- with SUN Hot Key Keyboard
- with Touch Screen
- with Widescreen
- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack LCD Keyboard
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet / Server Rack
Rack PDU
New
Wall Mount Cabinet / Wall Mount Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects
Return
Policy
|
1U LCD Rackmount Monitor Keyboard Drawer and KVM Switch :
Part # LCD1U17-18
1U LCD SUN Solaris Compatible Rackmount 17" TFT LCD Monitor Keyboard Drawer
Optional
8 port / 16 port DB-15 KVM Switch
Front View of 1U LCD LCD1U17-18
*click on photo for enlarged view
|
LCD Drawer & KVM
Benefits
- Direct Support for SUN Micro 1152 x 900
Native Resolution
- Video
auto-adjust for optimum image
- 117-Key Keyboard with 3 buttons Touchpad
- Meets EIA310c & IEC-3 specifications
- Built-in Rail self-locking device
- D-Sub 15pin to VGA, USB keyboard/Mouse Cable
- Designed for SUN, SOLARIS, Windows, Linux
|
More photos (click to enlarge )
|
| General
Information |
Form Factor |
1U Rack mounting on slide-out rails |
Compatibility
|
Compatible with
SUNs, IBMs, HPs, DELLs and
Mix PCs with USB-enable |
Server Side
Interface
|
| HD15 VGA, USB
Type A for KB/MS |
|
Support Platform |
Solaris, MS
Windows 2000/XP, Linux and
SCO Unix |
Rack Mounting |
Adjustable ranges
from 15.3" to 33.2"
(390 to 845mm) |
| LCD Screen |
| LCD Type |
Grade A 17"Industrial
Active Matrix TFT LCD Panel |
Display Size |
17 inch diagonal |
Resolutions
|
-1280 x 1024 native graphic resolution
-Screen will sync
with mist SUN resolution
including 1152 x 900 @66 or 76Hz |
Response
time
|
Tr=2 / Tf=6 ms |
Contrast
ratio
|
500 : 1 |
Brightness
|
300 cd/ m2 |
Panel
color
|
16.7 million display colors
|
Viewing
angle
|
160 / 160 (Horiz. / Vert.) |
OSD Control |
Yes |
Signal Input |
VGA, Analog RGB |
LCD MTBF |
50,000 hrs |
| Keyboard
& Pointing Device |
|
- 3 buttons touchpad
-With Numeric keypad |
| Cost efficient Integrated DB-15 KVM Switch Option |
KVM port |
8 port or 16 port , HD15
female |
Port Access |
Channel button |
Indicators |
Online (green) and
selected (red) status LED |
Cascade Expansion |
Up to 128
ports/servers |
Support
Platform |
MS Windows
2000/XP, Solaris and SCO Unix |
KVM cable |
USB KVM cable with
6, 10, 15 feet option |
Cascade cable |
Cable to
PS2 KVM switch w/ 2 & 6 feet option |
|
Power Supply |
|
Internal Power Supply : 110V - 220 V AC
Input , 12V 5A Output |
|
Rear I/O Connector |
| Integrated KVM |
| 8 or 16 KVM ports : |
HD15
female |
| DC power input |
Plug-round
type |
|
| Mechanical |
Product Dimension
|
17.42"(W) x 1.75"(H) x 23.63"(D)
|
| Relative Humidity |
20-80%, non
condensing |
|
|
Different Views of 1U LCD LCD1U17-18
*click on
photo for enlarged view
User Manual
| KVM SUPPORT |
|
|
Product Sheet |
 |
|
User Reference Manual |
 |
|
Free Ground Shipping
*Click for details
 |
|
Regulatory Approval |
| |
FCC ,
CE , UL |
|
Package Content |
|
Package Content |
See user manual of the respective version listed above |
|
|
Features :
- Rugged design
- 1U rackmount drawer with
Grade A 17" LCD Panel
- Built in on
screen display controlled by integral membrane switches
, Multi lingual on screen display menu
- Directly compatible with SUN &
USB server
- Automatic detection of SUN Server resolution 1152 x 900 @ 66
or 76Hz
- Compatible with SUN, Apple,
IBM, Dell, HP and
USB Server
- Fits all current
SUN racks.
- Easy operation : Simply connect the
USB keyboard, mouse and VGA monitor to servers with USB cables
- Unique
mechanical design to maximize rack mountable space
- Built in on
screen display controlled by integral membrane switches
- Standard D-sub
15-pin VGA input connector
- 12V 5A remote power adapter (Single
power source)
- EMC shielding
around the monitor housing to minimize interference
- All mounting
hardware included
- Optional :
48V DC Power Input
Back to top
ORDERING
INFORMATION :
|
Part # |
Description |
|
Single Port |
LCD1U17-18
Price: $ 1118 |
Stylish 1U LCD 17"Grade A
Panel w/ SUN Microsystems & Solaris compatible 3 buttons Touchpad, Keyboard
& numeric keyboard + 1 set of one 6-ft long
all-in-one USB KVM cable included |
|
KVM |
LCD1U17-18-8KVM
Price: $ 1538 |
Stylish 1U LCD 17"Grade A
Panel w/ SUN Microsystems & Solaris compatible 3 buttons Touchpad, Keyboard and
DB-15 8 Port KVM switch, 8 sets of 6-ft long
all-in-one USB KVM cable included |
LCD1U17-18-16KVM
Price: $ 1728 |
Stylish 1U LCD 17"Grade A
Panel w/ SUN Microsystems & Solaris compatible 3 buttons Touchpad, Keyboard and
DB-15 16 Port KVM switch, 16 sets of 6-ft long
all-in-one USB KVM cable included |
Back to top

Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |