Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
  
- with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






1U Rack Console with Monitor Keyboard and Optional KVM :
Part # LCD1U17-20-CAT ( New design )
** The new design is an improved version.
For comparison between the new and old design, please call. **


                1U  Dual Rails Rack Console  17" SAMSUNG Grade A Industrial LCD Monitor Keyboard
                                                                    
with  CAT5 KVM / CAT6 KVM connector 
                                      Optional Combo KVM ( USB PS2 KVM )  / KVM Over IP / Multi-User Matrix KVM
                                                Optional 1 / 2 / 3 / 4 Consoles for  Local / Remote Console Access

Dual Rails Rack Console LCD1U17-20-n

*click on photo for enlarged view

     Dual Rails  Rack Console w/ CAT5 KVM Benefits
  • Light weight & New mechanism design - More user friendly on pulling out & opening the unit for operation
  • cUL/UL certified - which will be fit for the projects of UL requirements
  • 1U Dual Rails 17" SAMSUNG Industrial LCD Rack Console
  • Powerful built in CAT5 KVM /CAT6 KVM with various types:
    - KVM Type : Combo KVM (USB PS2 KVM ) / PS/2 KVM /
                       Multi-User Matrix KVM
  • Secure remote user access across the internet via optional IP console (KVM Over IP )
  • Mix PS/2 , USB & SUN with Multi-Platform switch capability
  • Combo interface either PS/2 or USB input to the rack console
  • High Scalability : Interchangeable KVM, & Keyboard & mouse modules
  • Optional S-Video + Composite Video ( BNC or RCA ),
    DVI-D, DC Power input, Audio
  • 2 year Warranty
                     General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 17 inch Active Matrix TFT LCD Panel

Display Size

17 inch diagonal

Resolutions

1,280 x 1,024 with 60 / 70 / 75Hz 

Response time

Tr=1.3 / Tf=3.7 ms

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Pixel pitch

0.264 (H) x 0.264 (V) mm

Panel color

16.7 million display colors

Viewing angle

160° / 160° (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version

CAT5 /
CAT6

* CAT6 Combo KVM  ( USB PS2 KVM ) 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

-Remote adapter : 110V - 220 V AC Input , 12V 5A Output 
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 650 x 44 mm /17.4 x 25.6 x 1.73 inch

Product Weight  28 lbs / 12.7kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
   cUL/UL,  FCC , CE , VCCI , 3C*
                                           Remarks

LCD1U17-21 is the SUN Solaris Compatible version of the current model LCD1U17-20, click this link for details

  Connection diagram :  Local Console Model

                                  
    *click on above pictures for enlarged views    

Connection diagram : Local + Remote Console Model

                                  
    *click on above pictures for enlarged views    

  More photos (click to enlarge )
Update: The touchpad is changed from 3 button to 2 button. For more details, please click here  
Download Instruction for opening the Rack console
 KVM Support
   CAT5 / CAT6 KVM
Cat5 / Cat6 Combo USB PS2 kvm Local console
Cat5 / Cat6 Combo USB PS2 kvm Local + remote console
Cat5 / Cat6 Combo USB PS2 kvm Local + IP console
   Matrix KVM
Cat5 / Cat6 Matrix USB PS2 kvm Local + remote console
Cat5 / Cat6 Matrix USB PS2 kvm Local + IP console

Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various Length
- USB & PS/2 Dongles               - HDMI
- PS2 to SUN /iMac USB adapter        
- KVM Extender                         - IP KVM Extender  
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch - Rack Cooling Fan
- PDU ( Power Distribution Unit )
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Drawer
- Wall Rack Mount - Rack Shelves

Features of Rack Console :
  • 1U Dual sliding SAMSUNG Industrial monitor Grade A 17" LCD Panel
  • Either PS/2 or USB input to this Rack console  (the rack LCD drawer / keyboard )
  • Scalable :  -KVM interchangeable module Kit : i.  All KVM versions are  interchangeable in the same chassis
                                                                  ii. Mix PS/2 & USB with multi-Platform switch capability       
                   -Keyboard interchangeable module Kit : 104 key touchpad or trackball with full numerical pad
     
                   -Mouse interchangeable module kit :
    2 button GlidepointTM touchpad or trackball interchangeable in
                                                                    same chassis
  • 7-button LCD OSD membrane with a power LED
  • 2 point lock, with Stylish latching front panel to release the 2-point lock
  • Micro switch for screen auto power off , power saving feature for prolonging the lift of LCD panel
  • KVM membrane
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Unique mechanical design to maximize rack mountable space
  • Black Anodized aluminum front panel
  • VGA, keyboards & mouse all in one by 15 pin HDB connector
  • Built in slide rails which can be mounted easily in any 19" rack cabinet
  • EMC shielding around the monitor housing to minimize interference
  • Rear rack mounting bracket included
  • Standard 6-ft KVM cable, optional 10, 15, 33 ft available
  • Optional : S-Video and Composite video input (RCA or BNC ), DVI-D , Audio, DC power input adapter , Speaker

Back to top

Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
CAT5 /
CAT6
Combo KVM  (USB PS2 KVM )
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 Combo kvm hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 1 Console 8 Port Combo KVM 
* CAT6 1 Console 16 Port Combo KVM 
* CAT6 1 Console 32 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 8 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 16 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 32 Port Combo KVM 
* CAT6 2 Console (Local + IP) 8 Port Combo KVM 
* CAT6 2 Console (Local + IP) 16 Port Combo KVM 
* CAT6 2 Console (Local + IP) 32 Port Combo KVM 
CAT5 /
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
* CAT6 2 Console (Local + Remote) 8 /16/32 Port Matrix KVM 
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM

Back to top

 ORDERING INFORMATION FOR  LCD1U17-20  - 1U dual rails SAMSUNG 17" LCD RACK CONSOLE
                                                                                                 WITH CAT5 KVM / CAT6 KVM

DB15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
 Single Console KVM ( Local console,  8 / 16 / 32 port KVM )
High Density CAT5  KVM ( Local console CAT5 KVM) 
** with Built-in Combo  PS2 & USB interface
 KVM Support  Keyboard Type Part # Description
Local console High Density  8 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface 104 keys KB KB w/ Touchpad  LCD1U17-20-U8KVM-n
Price: $1455
1U 17" dual rails Samsung Panel w/ Notebook KB & touchpad & Local console 8 port High Density CAT6 KVM switch with Combo PS2 & USB Interface (And 8 pcs of customer's choice of PS2/USB dongles). Black Details->
Local console High Density  16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface 104 keys KB KB w/ Touchpad  LCD1U17-20-U16KVM-n
Price: $1538
1U 17" dual rails Samsung Panel w/ Notebook KB & touchpad & Local console 16 port High Density CAT6 KVM switch with Combo PS2 & USB Interface (And 8 pcs of customer's choice of PS2/USB dongles). Black Details->
Local console High Density   32 Port  High Density High Density CAT5 KVM Switch with built-in Combo PS2 / USB Interface 104 keys KB KB w/ Touchpad  LCD1U17-20-U32KVM-n
Price: $2045
1U 17" dual rails Samsung Panel w/ Notebook KB & touchpad & Local console 32 port High Density CAT6 KVM switch with Combo PS2 & USB Interface (And 16 pcs of customer's choice of PS2/USB dongles). Black Details->
 2 Console KVM (  Local & Remote Console , 8 / 16 / 32 port KVM)
High Density CAT5 KVM ( 2 Consoles, Local & Remote CAT5 KVM ) 
** with Built-in Combo PS2 & USB interface
 KVM Support  Keyboard Type Part # Description
2 Consoles ( Local + Remote  console ) High Density 8 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface  104 keys KB KB w/ Touchpad  LCD1U17-20-U8KVM2-n
Price: $1682
1U 17" dual rails Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 8 port High Density CAT6 KVM switch with Combo PS2 & USB Interface (And 8 pcs of customer's choice of PS2/USB dongles). Black Details->
2 Consoles ( Local + Remote  console ) High Density 16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface 104 keys KB KB w/ Touchpad  LCD1U17-20-U16KVM2-n
Price: $1765
1U 17" dual rails Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 16 port High Density CAT6 KVM switch with Combo PS2 & USB Interface (And 8 pcs of customer's choice of PS2/USB dongles). Black Details->
2 Consoles ( Local + Remote  console ) High Density 32 Port  High Density CAT.5 KVM Switch with built-in Combo PS2 / USB Interface 104 keys KB KB w/ Touchpad  LCD1U17-20-U32KVM2-n
Price: $2273
1U 17" dual rails Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 32 port High Density CAT6 KVM switch with Combo PS2 & USB Interface (And 16 pcs of customer's choice of PS2/USB dongles). Black Details->
2 Consoles ( Local + IP console ) High Density
8 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
104 keys KB KB w/ Touchpad  LCD1U17-20-U8KVM2IP-n
Price: $1841
1U 17" dual rails Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + IP) with 8 port High Density CAT6 KVM switch with Combo PS2 & USB Interface (And 8 pcs of customer's choice of PS2/USB dongles). Black Details->
2 Consoles ( Local + IP console ) High Density
16 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
104 keys KB KB w/ Touchpad  LCD1U17-20-U16KVM2IP-n
Price: $1924
1U 17" dual rails Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + IP) with 16 port High Density CAT6 KVM switch with Combo PS2 & USB Interface (And 8 pcs of customer's choice of PS2/USB dongles). Black Details->
2 Consoles ( Local + IP console ) High Density
32 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
104 keys KB KB w/ Touchpad  LCD1U17-20-U32KVM2IP-n
Price: $2432
1U 17" dual rails Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + IP) with 32 port High Density CAT6 KVM switch with Combo PS2 & USB Interface (And 16 pcs of customer's choice of PS2/USB dongles). Black Details->
CAT6 Matrix KVM
 KVM Port   KVM Console  Keyboard Type Part # Description
16 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-20-MU162-n 
Price: $2129
1U 17" Dual Slide (1x Local + 1x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-20-MU163-n 
Price: $2356
1U 17" Dual Slide (1x Local + 2x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-20-MU164-n 
Price: $2583
1U 17" Dual Slide (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
32 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-20-MU322-n 
Price: $2735
1U 17" Dual Slide (1x Local + 1x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-20-MU323-n 
Price: $2962
1U 17" Dual Slide (1x Local + 2x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-20-MU324-n 
Price: $3289
1U 17" Dual Slide (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
 CAT6 Matrix KVM With IP Remote
 KVM Port   KVM Console  Keyboard Type Part # Description
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-20-MU163IP-n 
Price: $2515
1U 17" Dual Slide (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-20-MU164IP-n 
Price: $2742
1U 17" Dual Slide (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-20-MU164IP2-n 
Price: $2902
1U 17" Dual Slide (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
32 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-20-MU323IP-n 
Price: $3121
1U 17" Dual Slide (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), BlackDetails->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-20-MU324IP-n 
Price: $3348
1U 17" Dual Slide (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), BlackDetails->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-20-MU324IP2-n 
Price: $3508
1U 17" Dual Slide (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), BlackDetails->
                                                                   OPTIONS
Part # & Price  Description of Option
-12VDC
Price : $171
Add 12V DC power input
-24VDC
Price : $171
Add 24V DC power input
-48VDC
Price : $171
Add 48V DC power input
-BNC
Price : $114
Add Composite Video (RCA) + S-video
-AV
Price : $114
Add Composite Video (BNC) + S-video
-HDMI
Price : $114
Add HDMI Input with built in Speaker
-DVI
Price : $64
Add DVI-D Input
-SPK
Price : $114
Add speaker

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.