Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
    - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






1U LCD Monitor Keyboard Drawer / KVM : 
Part # LCD1U17-21-MATRIX ( New design )
** The new design is an improved version.
For comparison between the new and old design, please call. **


         1U SUN Solaris Compatible Rack 17" Samsung LCD Monitor Dual Rails KB Drawer w/ Matrix KVM
                                                 Optional  8 port / 16 port / 32 port  Multi-User DB-15 / CAT6 KVM    

                     General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 17 inch Active Matrix TFT LCD Panel

Display Size

17 inch diagonal

Resolutions

1,280 x 1,024 with 60 / 70 / 75Hz 

Response time

Tr=1.3 / Tf=3.7 ms

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Pixel pitch

0.264 (H) x 0.264 (V) mm

Panel color

16.7 million display colors

Viewing angle

160° / 160° (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 No KVM
 * DB-15 USB KVM 
 No. of  Console  No of  KVM port
1 ( Local only )   8 or 16
2 ( 1 x local + 1 x remote )   8 or 16
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   8 or 16 
3 ( 1 x local + 2 x remote )   8 or 16
3 (1x local +1x remote +1x IP )   8 or 16
4 ( 1 x local + 3 x remote )   8 or 16 
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 


CAT6

* CAT6 USB KVM  
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

-Remote adapter : 110V - 240 V AC Input , 12V 5A Output 
-Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) /  10.8 (L) x 6.1 (W) x 3 (H) cm
-Cable length from mains plug to adapter :
 6ft / 182cm
-Cable length from adapter to unit :
 6ft / 180cm
-Mains plug options available   
-Optional  DC power with 48V / 24V / 12V
  input power
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -25 to 65 Degree Celsius (Storage) 
Relative Humidity  90%, non condensing
   Shock  50G peak acceleration (11ms, half since wave) 
   Vibration  58~500Hz/ 0.98G (11min/ cycle)
                          Mechanical

Product Dimension

(W x D x H )  
442 x 650 x 44 mm /17.4 x 25.6 x 1.73 inch

Product Weight  28 lbs / 12.7kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
    cUL/UL , FCC , CE , VCCI , 3C*
   Front View of 1U LCD

  More photos (click to enlarge )
Download Instruction for opening the Rack console
 KVM Support
   DB-15 KVM
DB-15 PS2 kvm Local console
DB-15 USB kvm Local console
DB-15 USB kvm Local + remote console
DB-15 USB kvm Local + IP console
   CAT5 / CAT6 KVM
Cat5 / Cat6 USB kvm Local console
Cat5 / Cat6 USB kvm Local + remote console
Cat5 / Cat6  USB kvm Local + IP console
   Matrix KVM
DB-15 Matrix USB kvm Local + remote console
DB-15 Matrix USB kvm Local + IP console
Cat5 / Cat6 Matrix USB kvm Local + remote console
Cat5 / Cat6 Matrix USB kvm Local + IP console
Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various Length
- USB & PS/2 Dongles
- PS2 to SUN /iMac USB adapter        
- KVM Extender        -IP KVM Extender  
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch - Rack Cooling Fan
- PDU ( Power Distribution Unit )
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Drawer
- Wall Rack Mount - Rack Shelves

Features :

•  Light weight & New mechanism design - More user friendly on pulling out & opening the unit for operation
•  cUL/UL certified - which will be fit for the projects of UL requirements
•  1U LCD : dual rails rackmount drawer with 17" LCD
•  Multi-user Martrix KVM with either 16 or 32 ports in 1U
•  Direct Support for SUN Micro 1152 x 900 Native Resolution
•  Cost efficient Combo KVM integration
•  Mix PS/2, USB & SUN with Multi-platform switch capability
•  Enchanced aesthetics with new moulded front panel and two point lock
•  All KVM models are interchangeable in the same chassis
•  Multiple keyboard language selections with touchpad
•  104 key notepad keyboard with full numerical pad and SUN hot keys
•  3 button Glidepoint touchpad interchangeable in same chassis
•  Single or "One Man" installation slides for easy, quick installation

Option :

• BNC+S-Video • DVI-D • DC Power • Audio



Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
CAT6
USB KVM 
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 USB KVM hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 1 Console 8 Port USB KVM 
* CAT6 1 Console 16 Port USB KVM 
* CAT6 1 Console 32 Port USB KVM 
* CAT6 2 Console (Local + Remote) 8 Port USB KVM 
* CAT6 2 Console (Local + Remote) 16 Port USB KVM 
* CAT6 2 Console (Local + Remote) 32 Port USB KVM 
* CAT6 2 Console (Local + IP) 8 Port USB KVM 
* CAT6 2 Console (Local + IP) 16 Port USB KVM 
* CAT6 2 Console (Local + IP) 32 Port USB KVM 
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
* CAT6 2 Console (Local + Remote) 8 /16/32 Port Matrix KVM 
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM

                                                                                                                                     Back to top

Click on the following photos for more details :

  
Click the Photo for more Details
  
Click the Photo for more Details
  
Click the Photo for more Details
  
Click the Photo for more Details

Back to top

 ORDERING INFORMATION FOR  LCD1U17-21  - 1U SUN SOLARIS dual rails SAMSUNG 17" LCD
                                                                                            RACK CONSOLE w/ MATRIX KVM

DB15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
DB-15 Matrix KVM
 KVM Port   KVM Console  Keyboard Type Part # Description
8 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-M82-n 
Price: $2091
1U 17" dual rails (1x Local + 1x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-M83-n 
Price: $2318
1U 17" dual rails (1x Local + 2x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-M84-n 
Price: $2545
1U 17" dual rails (1x Local + 3x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
16 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-M162-n 
Price: $2500
1U 17" dual rails (1x Local + 1x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-M163-n 
Price: $2727
1U 17" dual rails (1x Local + 2x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-M164-n 
Price: $2955
1U 17" dual rails (1x Local + 3x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
 DB-15 Matrix KVM With IP Remote
 KVM Port   KVM Console  Keyboard Type Part # Description
8 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-M83IP-n 
Price: $2477
1U 17" dual rails (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-M84IP-n 
Price: $2705
1U 17" dual rails (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-M84IP2-n 
Price: $2864
1U 17" dual rails (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-M163IP-n 
Price: $2886
1U 17" dual rails (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-M164IP-n 
Price: $3114
1U 17" dual rails (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-M164IP2-n 
Price: $3273
1U 17" dual rails (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
CAT6 Matrix KVM
 KVM Port   KVM Console  Keyboard Type Part # Description
16 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-MU162-n 
Price: $2318
1U 17" dual rails (1x Local + 1x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-MU163-n 
Price: $2545
1U 17" dual rails (1x Local + 2x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-MU164-n 
Price: $2773
1U 17" dual rails (1x Local + 3x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
32 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-MU322-n 
Price: $2924
1U 17" dual rails (1x Local + 1x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-MU323-n 
Price: $3152
1U 17" dual rails (1x Local + 2x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-MU324-n 
Price: $3379
1U 17" dual rails (1x Local + 3x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
 CAT6 Matrix KVM With IP Remote
 KVM Port   KVM Console  Keyboard Type Part # Description
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-MU163IP-n 
Price: $2705
1U 17" dual rails (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-MU164IP-n 
Price: $2932
1U 17" dual rails (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-MU164IP2-n 
Price: $3091
1U 17" dual rails (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
32 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-MU323IP-n 
Price: $3311
1U 17" dual rails (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), BlackDetails->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-MU324IP-n 
Price: $3538
1U 17" dual rails (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), BlackDetails->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-21-MU324IP2-n 
Price: $3697
1U 17" dual rails (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), BlackDetails->
                                                                   OPTIONS
Part # & Price  Description of Option
-12VDC
Price : $171
Add 12V DC power supply
-24VDC
Price : $171
Add 24V DC power supply
-48VDC
Price : $171
Add 48V DC power supply
-DVI
Price : $114
Add DVI-D Input

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.