Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






1U Rackmount LCD Monitor Keyboard Drawer AND RACKMOUNT KVM Switch :
Part #  LCD1U17-25-Mac


                        1U Rackmount 17" High Resolution Widescreen LCD KVM with MAC Keyboard
                                                                                     TAA Compliant

   1U LCD Drawer LCD1U17-25

    Drawer Features & Display Benefits
  • 1U 17" widescreen LCD console drawer with VGA, DVI-D & HDMI w/ speaker
  • 1920 x 1200 native WUXGA Ultra high resolution
  • Support Full HD with 1080p resolution
  • PIP & Picture by Picture viewing efficiency
  • Standard MAC Keyboard . Options for SUN or Windows keyboard available
  • New enhanced aesthetics with molded front handle
  • Front USB port for device access ( USB Hub KVM only )
  • 12-port DVI-D + audio(External) KVM switch (Optional)
  • 2 post rack mounting available
    Options
  • 3G / HD / SD-SDI Broadcast-grade input
  • Audio input
  • 250V , 125V , 110V , 48V, 24V or 12VDC input
                          LCD Screen
Display Size 17.1", 367 x 230 mm
Panel Type Industrial Grade High Resolution Wide Screen TFT LCD

Resolutions

Maximum Resolution up to 1920 x 1200

Viewing Angle

130 x 110

Contrast Ratio

600 : 1

Brightness

210 cd/m2

Back Light

LED

MTBF (hrs)

20,000

Colors 16.7 M, 8-bit

Signal input : 

VGA, DVI-D, HDMI

Casing Color : 

Black

Keyboard & Pointing Device

Model Mn / Mb
(MAC)

MAC Keyboard and Hot-Keys w/ Numeric Keypad & Touchpad / Trackball  

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 48 Watt, Standby 5 Watt
                     Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5~90%, non condensing
Shock 10G peak acceleration  (11ms duration) 
Vibration 5~500Hz, 1G RMS random vibration
                          Mechanical
Product Dimension Single port KVM  Console :
442(W) x 480(D) x 44 mm(H) /
17.4 (W)x 18.9(D) x 1.73(H) inch
MultiPort KVM Console :
442(W) x 580(D) x 44(H) mm /
17.4(W) x 22.8(D) x 1.73(H) inch
Product Weight Single Port KVM Console : 33 lbs / 15 kgs
Multiple Port KVM Console  : 35 lbs / 16 kgs
                              Regulatory Approval
  FCC, CE, RoHS, REACH , TAA Compliant
    Dimension

*click on above pictures for enlarged view
 
    Construction  

*click on above pictures for enlarged view

 

 Download Product Sheet
 Download User Manual


        Free Ground Shipping *Click for details         


MORE PHOTOS :
           
           

Port Type KVM Version No. of Port Cascade Capacity No. of Console Download
DVI-D KVM
DVI-D USB & Audio KVM 12 1 level 1 x Local Console KVM Connection Diagram User Manual
USB Hub KVM
DB-15 USB hub KVM 8 / 16 1 level 1 x Local Console KVM Connection Diagram User Manual
DB-15 USB hub KVM 8 / 16 1 level 1 x Local + 1 x Remote Console KVM Connection Diagram User Manual
DB-15 USB hub KVM 8 / 16 1 level 1 x Local + 1 x IP Console KVM Connection Diagram User Manual

 Ordering information :    

Regular Keyboard MAC Keyboard SUN Keyboard  
 Single Port USB / PS2 Combo KVM  
KVM Port KVM Console Keyboard Part # Description
Single Port Combo USB PS2 KVM 1 Touchpad LCD1U17-25-Mn
Price: $1482
1U 17" Wide Screen High Resolution Industrial Grade Monitor KVM with MAC Keyboard, VGA , DVI-D, HDMI w/ Speaker, either 1 6-ft Combo KVM cable or 1 6-ft DVI-D Console cable
Trackball  LCD1U17-25-Mb
Price: $1482
DVI-D KVM : Local console
12 ports DVI-D KVM 1 console
(1x Local )
Touchpad LCD1U17-25-12DVI-Mn
Price: $2259
1U 17" Wide Screen High Resolution Industrial Grade Monitor  with 12 port DVI-D KVM , with MAC Keyboard,  and 6  pcs 6-ft DVI-D KVM cable *** Use external speaker for audio ***
Trackball  LCD1U17-25-12DVI-Mb
Price: $2259
<
 USB HUB KVM : LOCAL CONSOLE & OPTIONAL REMOTE CONSOLE VIA CAT6 OR OVER IP
 KVM Port   KVM Console  Keyboard Type Part # Description
8 Port  KVM Switch 1 console
(1x Local )
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-25-H8KVM-Mn 
Price: $1995
1U 17" (1x Local ) Widescreen Panel w/ MAC Keyboard, touchpad & numeric pad and USB HUB8 Port KVM switch, 8 X 6-ft USB 3-in-1 KVM cable included, Black
1 console
(1x Local )
104 KB w/ TrackBall  & Numeric Keypad LCD1U17-25-H8KVM-Mb 
Price: $1995
1U 17" (1x Local ) Widescreen Panel w/ MAC Keyboard, trackball & numeric pad and USB HUB 8 Port KVM switch, 8 X 6-ft USB 3-in-1 KVM cable  included, Black
2 console
(1x Local + 1x CAT 6 Remote )
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-25-H8KVM2-Mn 
Price: $2209
1U 17" (1x Local + 1x CAT 6 Remote ) Widescreen Panel w/ MAC Keyboard, touchpad & numeric pad and USB HUB 8 Port KVM switch, 8 X 6-ft USB 3-in-1 KVM cable included, Black
2 console
(1x Local + 1x CAT 6 Remote )
104 KB w/ TrackBall  & Numeric Keypad LCD1U17-25-H8KVM2-Mb 
Price: $2209
1U 17" (1x Local + 1x CAT 6 Remote ) Widescreen Panel w/ MAC Keyboard, trackball & numeric pad and USB HUB 8 Port KVM switch, 8 X 6-ft USB 3-in-1 KVM cable  included, Black
2 console
(1x Local + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-25-H8KVM2IP-Mn 
Price: $2359
1U 17" (1x Local + 1x IP) Widescreen Panel w/ MAC Keyboard, touchpad & numeric pad and USB HUB 8 Port KVM switch, 8 X 6-ft USB 3-in-1 KVM cable included, Black
2 console
(1x Local + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U17-25-H8KVM2IP-Mb 
Price: $2359
1U 17" (1x Local + 1x IP) Widescreen Panel w/ MAC Keyboard, trackball & numeric pad and USB HUB 8 Port KVM switch, 8 X 6-ft USB 3-in-1 KVM cable included, Black
16 Port  KVM Switch 1 console
(1x Local )
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-25-H16KVM-Mn 
Price: $2272
1U 17" (1x Local ) Widescreen Panel w/ MAC Keyboard, touchpad & numeric pad and USB HUB 16 Port KVM switch, 16 X 6-ft USB 3-in-1 KVM cable  included, Black
1 console
(1x Local )
104 KB w/ TrackBall  & Numeric Keypad LCD1U17-25-H16KVM-Mb 
Price: $2272
1U 17" (1x Local ) Widescreen Panel w/ MAC Keyboard, trackball & numeric pad and USB HUB 16 Port KVM switch, 16 X 6-ft USB 3-in-1 KVM cable  included, Black
2 console
(1x Local + 1x CAT 6 Remote )
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-25-H16KVM2-Mn 
Price: $2486
1U 17" (1x Local + 1x CAT 6 Remote ) Widescreen Panel w/ MAC Keyboard, touchpad & numeric pad and USB HUB 16 Port KVM switch, 16 X 6-ft USB 3-in-1 KVM cable  included, Black
2 console
(1x Local + 1x CAT 6 Remote )
104 KB w/ TrackBall  & Numeric Keypad LCD1U17-25-H16KVM2-Mb 
Price: $2486
1U 17" (1x Local + 1x CAT 6 Remote ) Widescreen Panel w/ MAC Keyboard, trackball & numeric pad and USB HUB 16 Port KVM switch, 16 X 6-ft USB 3-in-1 KVM cable  included, Black
2 console
(1x Local + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U17-25-H16KVM2IP-Mn 
Price: $2636
1U 17" (1x Local + 1x IP) Widescreen Panel w/ MAC Keyboard, touchpad & numeric pad and USB HUB 16 Port KVM switch, 16 X 6-ft USB 3-in-1 KVM cable  included, Black
2 console
(1x Local + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U17-25-H16KVM2IP-Mb 
Price: $2636
1U 17" (1x Local + 1x IP) Widescreen Panel w/ MAC Keyboard, trackball & numeric pad and USB HUB 16 Port KVM switch, 16 X 6-ft USB 3-in-1 KVM cable  included, Black
Optional DC power
-DC12
Price : $215
Add 12V DC power supply        DC sheet (Depth will be 530mm/20.9")
-DC24
Price : $215
Add 24V DC power supply        DC sheet (Depth will be 530mm/20.9")
-DC48
Price : $215
Add 48V DC power supply        DC sheet (Depth will be 530mm/20.9")
-DC110
Price : $357
Add 110V DC power supply       (Depth will be 530mm/20.9")
-DC125
Price : $357
Add 125V DC power supply       (Depth will be 530mm/20.9")
-DC250
Call for price
Add 250V DC power supply       (Depth will be 530mm/20.9")
Optional cable
LCD-A1014
Price : $13
Add 6-ft USB 3-in-1 KVM Cable
(server end: VGA + USB; console port: DB-15 (Keyboard + Mouse) without audio function)
LCD-A3004
Price : $20
Add 6ft console cable
(server end: DVI-D + USB; console port: DVI-D + DB-15 (Keyboard + Mouse) without audio function)
LCD-A3005
Price : $20
Add 6ft KVM cable
(server end: DVI-D + USB + audio; KVM port: DVI-D + USB)
LCD-A3006
Price : $29
Add 15ft KVM cable
(server end: DVI-D + USB + audio; KVM port: DVI-D + USB)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.