Products
Rackmount LCD/KVM
- Rackmount
LCD Monitor (No Drawer / No Keyboard)
- Rackmount LCD
Monitor Drawer ( No Keyboard )
- 1U Rackmount LCD
Monitor Keyboard / KVM
- 2U Rackmount LCD Monitor Keyboard / KVM
- SUN Solaris Rack LCD / KVM
- Sunlight Rack LCD Display KVM
- Rack Mount LCD Keyboard
- with CAT5 KVM
- with COMBO USB PS2 KVM
- with DVI KVM
- with IP KVM
- with Matrix KVM
- Rack Mount LCD Keyboard KVM
- with AR Film
- with CAT5 Extender
- with Dual Rails
- with Optical Bonding
- with Quad Displays
- with Real Keyboard Mouse
- with Serial Console
- with Short Depth
- with Speakers
- with SUN Hot Key Keyboard
- with Touch Screen
- with Widescreen
- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack LCD Keyboard
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet / Server Rack
Rack PDU
New
Wall Mount Cabinet / Wall Mount Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects
Return
Policy
|
1U/1.5U Rackmount Monitor Keyboard Drawer and KVM Over
IP Switch :
Part # LCD1U19-01-IP
1U Rack Console
19" SAMSUNG Grade A Industrial LCD Monitor Keyboard
with KVM Over IP
Optional
DB-15 or CAT5 connector
Optional 1 / 2 Consoles for Local / Remote Console Access
| KVM
Over IP Rack Console LCD1U19-01-IP

*click on photo for enlarged view
|
KVM
Over IP Rack Console Benefits
-
Secure remote access to server management across the internet
via KVM IP console
-
Up to 4
simultaneous user access for efficient server management via
Matrix IP KVM
-
Powerful built in IP KVM with either DB-15 or CAT5 / CAT6 connector
-
Mix PS/2 , USB & SUN with Multi-Platform
switch capability
- "One Man"
installation slides for easy and quick installation
-
Combo interface either PS/2 or USB input to the rack console
- High Scalability : Interchangeable
KVM, & Keyboard & mouse modules
- Slide rails with fixed
positions to prevent drawer movement when typing
-
Optional S-Video + Composite Video ( BNC or
RCA ),
DVI-D, Touch screen , DC Power input, Audio -
2 year Warranty
|
|
General
Information |
|
Form Factor
|
1U Rack mounting on slide-out rails
|
|
Compatibility
|
Multi-platforms -
Mix PCs, IBM, SUN, HP , DELL, Linux , Windows
|
|
LCD Screen |
|
LCD Type
|
Grade A Industrial
monitor 19
inch Active
Matrix TFT LCD Panel
|
|
Display Size
|
19 inch diagonal
|
|
Resolutions
|
1,280 x 1,024 with
60 / 70 / 75Hz
|
|
Response
time
|
Tr
=1.3ms / Tf = 3.7ms
|
|
Contrast
ratio
|
1000
: 1
|
|
Brightness
|
300
cd/ m2
|
|
Pixel
pitch
|
0.294mm
(H) x 0.294mm (W)
|
|
Panel
color
|
16.7
million display colors
|
|
Viewing
angle
|
160 / 160 (Horiz. / Vert.)
|
|
OSD Control
|
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune, Recall & Language
|
|
Signal Input
|
VGA, Analog RGB
|
|
Optional Video Input
|
S-video &
Composite (BNC or RCA ), DVI-D
...More Video Input Details
|
|
LCD MTBF
|
50,000 hrs |
|
Keyboard
& Pointing Device |
|
Model n
|
Notebook type KB w/ Numeric Keypad & Touchpad
|
|
Model
b
|
Notebook type KB w/ Numeric Keypad & Trackball
...More Keyboard Details
|
|
KVM
( Keyboard Video Mouse ) |
|
Connector
|
KVM
Version
|
|
DB-15
|
|
|
| *
DB-15 Matrix KVM |
| No. of Console |
No.of KVM port |
| 3 (1x local +1x remote +1x IP ) |
8 or 16 |
| 4 (1x local +1x remote +2x IP ) |
8 or 16 |
| 4 (1x local +2x remote +1x IP ) |
8 or 16 |
|
|
|
CAT6
|
|
|
|
* CAT6 Matrix KVM |
| No. of Console |
No.of KVM port |
| 3 (1x local +1x remote +1x IP ) |
16 or 32 |
| 4 (1x local +1x remote +2x IP ) |
16 or 32 |
| 4 (1x local +2x remote +1x IP ) |
16 or 32 |
|
|
|
Power Supply |
|
|
Internal Power Supply : 110V - 220 V AC
Input , 12V 5A Output
|
|
Environmental
|
|
Temperature
|
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
|
Relative Humidity
|
5~90%, non
condensing |
|
Shock
|
10G peak
acceleration
(11ms duration) |
|
Vibration |
5~500Hz, 1G RMS random vibration |
|
Mechanical |
|
Product Dimension
|
(W x D x H )
442 x 650 x 44 mm /17.4 x 25.6
x 1.73 inch
|
|
Product Weight
|
Approximately
37 lbs / 17kg |
|
Relative Humidity
|
90%, non
condensing |
|
Regulatory Approval |
|
|
FCC ,
CE , VCCI , 3C* |
|
Remarks |
|
LCD1U19-04 is the SUN Solaris Compatible
version of the current model LCD1U19-01 , click this link for details
|
|
|
Product Sheet |
| Product Sheet |
 |
|
User Manual |
| General User Manual |
 |
|
DB-15 KVM |
| DB-15 Combo
USB PS2 kvm Local + IP console |
 |
|
CAT5 / CAT6 KVM |
| Cat5 / Cat6 Combo
USB PS2 kvm Local + IP console |
 |
|
Matrix KVM |
| DB-15 Matrix
USB PS2 kvm Local + IP console |
 |
| Cat5 / Cat6 Matrix
USB PS2 kvm Local + IP console |
 |
|
|
|
Features of Rack
Console :
- SAMSUNG Industrial monitor Grade A 19" LCD
Panel in 1U Rack space
- UL Certified
-
Either PS/2 or USB input to this Rack console
(the rack LCD drawer / keyboard
)
-
Scalable : -KVM interchangeable module Kit :
i. All KVM versions are interchangeable in the same chassis
ii. Mix PS/2 & USB with multi-Platform switch capability -Keyboard interchangeable module Kit : 104 key
touchpad or trackball
with full numerical pad
-Mouse
interchangeable module kit : 3
button GlidepointTM touchpad or trackball
interchangeable in same chassis- 7-button LCD OSD membrane with
a power LED
-
2 point lock, with
Stylish latching front panel to release the 2-point lock
-
Micro switch for screen
auto power off , power
saving feature for prolonging the lift of LCD panel
-
KVM
membrane - Built in on
screen display controlled by integral membrane switches
, Multi lingual on screen display menu
- Unique
mechanical design to maximize rack mountable space
- Black Anodized
aluminum front panel
- VGA,
keyboards & mouse all in one by 15 pin HDB connector
- Built in slide
rails which can be mounted easily in any 19" rack cabinet
- EMC shielding
around the monitor housing to minimize interference
- Rear rack mounting bracket included
- Standard 6-ft KVM cable, optional 10,
15, 33 ft available
- Optional : S-Video and
Composite video input (RCA or BNC ), DVI-D , Audio, Touch screen, DC power input adapter
, Speaker
Back to top
Features of IP KVM :
|
Connector |
KVM Version |
Number of KVM
port |
Cascade Capacity |
Capability / KVM
Technical Specifications |
|
DB-15
|
Combo KVM (USB PS2 KVM )
|
8 or 16 port
|
Up to 8 Levels / 240 Servers |
|
Capability |
| DB-15
Combo kvm hooks up 8 or
16 servers with multi-platforms and multi-operating
systems. With local + remote console model, user
can remote access up to 1,000 feet distance via CAT6
cable. While with local + IP console model, user can
remote access via internet without distance limitation. This model supports servers
with either USB or PS/2 interface. Respective Combo KVM cables or/and dongles included |
| Link to
KVM Technical Specification |
* DB-15
2 Console ( Local + IP ) 8 Port
Combo KVM
* DB-15
2 Console ( Local + IP ) 16 Port
Combo KVM
|
|
|
DB-15
|
Matrix KVM
|
8 or 16 port
|
Up to 8 Levels / 240 Servers
|
|
Capability |
| DB-15 Matrix kvm allows maximum of 4
users to local access, remote access up to 1000 feet
distance via CAT6 cable or IP remote access without
distance limitation via internet.
This model supports servers with either USB or PS/2
interface. Respective Combo KVM cables included |
| Link to
KVM Technical Specification |
* DB-15
3-4 Console(Local+Remote+IP) 8/16 Port Matrix KVM
|
|
|
CAT6
|
Combo KVM (USB PS2 KVM )
|
8 / 16 / 32 port
|
Up to 8 Levels / 256 Servers |
|
|
CAT6
|
Matrix KVM
|
8 / 16 / 32 port
|
Up to 8 Levels / 256 Servers
|
|
Capability |
| CAT6 Matrix kvm allows maximum of 4
users. With the remote console, user can remote access up
to 1,000 feet distance via CAT6 cable while with the IP
console, user can remote access via internet without
distance limitation. Offers flexible solutions for the
VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet
distance as well. Respective dongles included. |
| Link to
Technical Specification |
*CAT6
3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
|
|
Back to top
ORDERING
INFORMATION FOR
LCD1U19-01-IP
- 1U
SAMSUNG 19" LCD RACK CONSOLE WITH
IP KVM
|
DB-15 KVM ( 2 Consoles, Local & Remote DB-15 KVM ) |
|
2 Consoles ( Local
+ IP
console ) DB-15 8 Port PS2 KVM
Over IP Switch |
Notebook KB w/ Touchpad |
LCD1U19-01-8KVM2IP-n
Price:$1624
Buy Online>> |
1U 19" Samsung
Panel w/ Notebook KB & touchpad & Local + Remote
console DB-15 8 port KVM Over IP switch
w/ PS2 interface & 8 x 6-ft 4-in-1 Combo KVM cable |
|
Notebook KB w/
Trackball |
LCD1U19-01-8KVM2IP-b
Price:$1624
Buy Online>> |
1U 19" Samsung
Panel w/ Notebook KB & trackball & Local + Remote
console DB-15 8 port KVM Over
IP switch
w/ PS2 interface & 8 x 6-ft 4-in-1 Combo KVM cable |
2 Consoles ( Local
+ IP
console ) DB-15 16 Port PS2 KVM
Over IP Switch
|
Notebook KB w/ Touchpad |
LCD1U19-01-16KVM2IP-n
Price:$1824
Buy Online>> |
1U 19" Samsung
Panel w/ Notebook KB & touchpad & Local + Remote
console DB-15 16 port KVM Over IP switch
w/ PS2 interface & 16 x 6-ft 4-in-1 Combo KVM cable |
|
Notebook KB w/
Trackball |
LCD1U19-01-16KVM2IP-b
Price:$1824
Buy Online>> |
1U 19" Samsung
Panel w/ Notebook KB & trackball & Local + Remote
console DB-15 16 port KVM
Over IP switch
w/ PS2 interface & 16 x 6-ft 4-in-1 Combo KVM cable |
|
CAT5/ Catt6 KVM ( 2
Consoles, Local & Remote
CAT5 KVM ) |
2 Consoles ( Local
+ IP
console ) High Density
8 Port CAT5 KVM Over IP Switch with
built-in
Combo PS2 / USB Interface |
Notebook KB w/ Touchpad |
LCD1U19-01-U8KVM2IP-n
Price:$1902
Buy Online>> |
1U 19" Samsung
Panel w/ Notebook KB & touchpad & 2 consoles (Local
+IP)
with 8 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB
Interface AND 8 pcs of customer's choice of PS2 / USB dongles
Details-> |
|
Notebook KB w/
Trackball |
LCD1U19-01-U8KVM2IP-b
Price:$1902
Buy Online>> |
1U 19" Samsung
Panel w/ Notebook KB & trackball & 2 consoles
(Local +IP) with 8 port High Density CAT.5 KVM Over IP switch in Combo
PS2 & USB Interface AND 8 pcs of customer's choice of PS2 / USB dongles
Details-> |
2 Consoles ( Local
+ IP
console ) High Density
16 Port CAT5 KVM Over IP Switch with
built-in
Combo PS2 / USB Interface |
Notebook KB w/ Touchpad |
LCD1U19-01-U16KVM2IP-n
Price:$1985
Buy Online>> |
1U 19" Samsung
Panel w/ Notebook KB & touchpad & 2 consoles (Local
+IP)
with 16 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB
Interface AND 8 pcs of customer's choice of PS2 / USB dongles Details-> |
|
Notebook KB w/
Trackball |
LCD1U19-01-U16KVM2IP-b
Price:$1985
Buy Online>> |
1U 19" Samsung
Panel w/ Notebook KB & trackball & 2 consoles
(Local +IP) with 16 port High Density CAT.5 KVM Over IP switch in Combo
PS2 & USB Interface AND 8 pcs of customer's choice of PS2 / USB dongles Details-> |
2 Consoles ( Local
+ IP
console ) High Density
32 Port CAT5 KVM Over IP Switch with
built-in
Combo PS2 / USB Interface |
Notebook KB w/ Touchpad |
LCD1U19-01-U32KVM2IP-n
Price:$2492
Buy Online>> |
1U 19" Samsung
Panel w/ Notebook KB & touchpad & 2 consoles (Local
+IP)
with 32 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB
Interface AND 16 pcs of customer's choice of PS2 / USB dongles
Details-> |
|
Notebook KB w/
Trackball |
LCD1U19-01-U32KVM2IP-b
Price:$2492
Buy Online>> |
1U 19" Samsung
Panel w/ Notebook KB & trackball & 2 consoles
(Local +IP) with 32 port High Density CAT.5 KVM Over IP switch in Combo
PS2 & USB Interface AND 16 pcs of customer's choice of PS2 / USB dongles
Details-> |
OPTIONS |
|
Part # & Price |
Description of Option |
-12VDC
Price : $171 |
Add 12V DC power supply |
-24VDC
Price : $171 |
Add 24V DC power supply |
-48VDC
Price : $171 |
Add 48V DC power supply |
-BNC
Price : $114 |
Add Composite Video( BNC ) + S-video |
-AV
Price : $114 |
Add Composite Video (RCA) + S-video |
-HDMI
Price : $114 |
Add HDMI Input with built in Speaker |
-DVI
Price : $64 |
Add DVI-D Input |
-TRS
Price : $271 |
Add resistive touch screen + Serial controller (the Height changed
from 1U to 1.5U) |
-TRB
Price : $271 |
Add resistive touch screen + USB controller (the Height changed
from 1U to 1.5U) |
-TCS
Price : $457 |
Add capacitive touch screen + Serial controller (the Height changed
from 1U to 1.5U) |
-TCB
Price : $457 |
Add capacitive touch screen + USB controller (the Height changed
from 1U to 1.5U) |
-SPK
Price : $114 |
Add speaker |
Back to top

Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |