Products
Rackmount LCD/KVM
- Rackmount
LCD Monitor (No Drawer / No Keyboard)
- Rackmount LCD
Monitor Drawer ( No Keyboard )
- 1U Rackmount LCD
Monitor Keyboard / KVM
- 2U Rackmount LCD Monitor Keyboard / KVM
- SUN Solaris Rack LCD / KVM
- Sunlight Rack LCD Display KVM
- Rack Mount LCD Keyboard
- with CAT5 KVM
- with COMBO USB PS2 KVM
- with DVI KVM
- with IP KVM
- with Matrix KVM
- Rack Mount LCD Keyboard KVM
- with AR Film
- with CAT5 Extender
- with Dual Rails
- with Optical Bonding
- with Quad Displays
- with Real Keyboard Mouse
- with Serial Console
- with Short Depth
- with Speakers
- with SUN Hot Key Keyboard
- with Touch Screen
- with Widescreen
- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD KB / KVM
- 20"+ Rack LCD Keyboard / KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack LCD Keyboard
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet / Server Rack
Rack PDU
New
Wall Mount Cabinet / Wall Mount Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects
Return
Policy
|
1U
SUN Rack
Console with Monitor Keyboard and Optional KVM :
Part # LCD1U19-04-IP
1U
SUN Compatible
Rack Console 19" SAMSUNG
Grade A Industrial LCD Monitor Keyboard
Optional DB-15 Kvm / CAT5 Kvm ( CAT6 Kvm ) connector
Optional USB KVM / Multi-User Matrix Kvm / Kvm Over IP
Optional 1 / 2 / 3 / 4 Consoles for Local / Remote Access
|
Rack Console LCD1U19-04-b

*click on photo for enlarged view
|
SUN Solaris Compatible Rack Console Benefits
-
Rugged 19" SAMSUNG SUN Compatible Rack Console
- Direct support for SUN Micro 1152 x 900
native resolution
- SUN key support including Stop, Cut,
Paste, Composes etc
-
Optional
Cost Efficient
built in KVM with various choices:
-
Connector : DB-15 KVM or Cat5 KVM ( Cat6 KVM )
- KVM
Type : USB KVM / Multi-User Matrix KVM
-
Secure remote user access across the internet
via optional IP console (KVM Over IP )
-
Mix USB & SUN with Multi-Platform
switch capability
- "One Man"
installation slides for easy and quick installation
- High Scalability : Interchangeable
KVM, & Keyboard & mouse modules
- Slide rails with fixed
positions to prevent drawer movement when typing
-
Optional DVI-D and DC Input Power
-
2 year Warranty
|
|
General
Information |
|
Form Factor
|
1U Rack mounting on slide-out rails
|
|
Compatibility
|
Multi-platforms -
Mix PCs, IBM, SUN, HP , DELL, Linux , Windows
|
|
LCD Screen |
|
LCD Type
|
Grade A Industrial
monitor 19
inch Active
Matrix TFT LCD Panel
|
|
Display Size
|
19 inch diagonal
|
|
Resolutions
|
-1280 x 1024
native graphic resolution
-Screen will sync with mist SUN resolution including
1152 x 900 @66 or 76Hz |
|
Response
time
|
Tr
=1.3ms / Tf = 3.7ms
|
|
Contrast
ratio
|
1000
: 1
|
|
Brightness
|
300
cd/ m2
|
|
Pixel
pitch
|
0.294mm
(H) x 0.294mm (W)
|
|
Panel
color
|
16.7
million display colors
|
|
Viewing
angle
|
160 / 160 (Horiz. / Vert.)
|
|
OSD Control
|
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune, Recall & Language
|
|
Signal Input
|
VGA, Analog RGB
|
|
Optional Video Input
|
S-video &
Composite (BNC or RCA ), DVI-D
...More Video Input Details
|
|
LCD MTBF
|
50,000 hrs |
|
Keyboard
& Pointing Device |
|
Model n
|
Notebook type KB w/ Numeric Keypad & Touchpad
|
|
Model
b
|
Notebook type KB w/ Numeric Keypad & Trackball
...More Keyboard Details
|
|
KVM
( Keyboard Video Mouse ) |
|
Connector
|
KVM
Version
|
|
DB-15
|
|
|
| *
DB-15 Matrix KVM |
| 3 (1x local +1x remote +1x IP ) |
8 or 16 |
| 4 (1x local +1x remote +2x IP ) |
8 or 16 |
| 4 (1x local +2x remote +1x IP ) |
8 or 16 |
|
|
|
CAT6
|
|
* CAT6 USB KVM ( USB PS2 KVM )
|
| No. of Console
|
No. of KVM port
|
| 1 ( Local only ) |
8 or 16 or 32 |
| 2 ( 1 x local + 1 x
remote ) |
8 or 16 or 32 |
| 2 ( 1 x local +
1 x IP ) |
8 or 16 or 32 |
|
|
* CAT6 Matrix KVM |
| No. of Console |
No. of KVM port |
| 2 ( 1 x local + 1 x remote ) |
16 or 32 |
| 3 ( 1 x local + 2 x remote ) |
16 or 32 |
| 3 (1x local +1x remote +1x IP ) |
16 or 32 |
| 4 ( 1 x local + 3 x remote ) |
16 or 32 |
| 4 (1x local +1x remote +2x IP ) |
16 or 32 |
| 4 (1x local +2x remote +1x IP ) |
16 or 32 |
|
|
|
Power Supply |
|
|
Internal Power Supply : 110V - 220 V AC
Input , 12V 5A Output
|
|
Environmental
|
|
Temperature
|
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
|
Relative Humidity
|
5~90%, non
condensing |
|
Shock
|
10G peak
acceleration
(11ms duration) |
|
Vibration |
5~500Hz, 1G RMS random vibration |
|
Mechanical |
|
Product Dimension
|
(W x D x H )
442 x 650 x 44 mm /17.4 x 25.6
x 1.73 inch
|
|
Product Weight
|
Approximately
37 lbs / 17kg |
|
Relative Humidity
|
90%, non
condensing |
|
Regulatory Approval |
|
|
FCC ,
CE , VCCI , 3C* |
|
|
More photos (click to enlarge ) |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
|
Product Sheet |
| Product Sheet |
 |
|
User Manual |
| General User Manual |
 |
| KVM Support |
| |
DB-15 KVM |
| DB-15
USB kvm Local + IP console |
 |
| |
CAT5 / CAT6 KVM |
| Cat5 / Cat6 USB kvm Local + IP console |
 |
| |
Matrix KVM |
| DB-15 Matrix
USB kvm Local + IP console |
 |
| Cat5 / Cat6 Matrix
USB kvm Local + IP console |
 |
|
|
Features of Rack
Console :
- SAMSUNG Industrial monitor Grade A 19"
SUN Compatible LCD
Panel in 1U Rack space
-
Either PS/2 or USB input to this Rack console
(the rack LCD drawer / keyboard
)
-
Directly compatible with SUN &
USB server
- Automatic detection of SUN Server resolution 1152 x 900 @ 66
or 76Hzl
- Compatible with SUN, Apple,
IBM, Dell, HP and
USB Server
- 104-key Sun Compatible keyboard
with 3-button trackball support SUN keys including STOP, HELP,
AGAIN, PROPS, UNDO, FIND, OPEN, CUT, PASTE and FRONT KEY
- Fits all current SUN racks.
Adjustable mounting brackets compatible with SUN rack depths of
24" to 36"
-
Scalable : -KVM interchangeable module Kit :
i. All KVM versions are interchangeable in the same chassis
ii. Mix PS/2 & USB with multi-Platform switch capability -Keyboard interchangeable module Kit : 104 key
touchpad or trackball
with full numerical pad
-Mouse
interchangeable module kit : 3
button GlidepointTM touchpad or trackball
interchangeable in same chassis- 7-button LCD OSD membrane with
a power LED
- 2 point lock, with
Stylish latching front panel to release the 2-point lock
- Micro switch for screen
auto power off , power
saving feature for prolonging the lift of LCD panel
- KVM
membrane
- Built in on
screen display controlled by integral membrane switches
, Multi lingual on screen display menu
- Unique
mechanical design to maximize rack mountable space
- Black Anodized
aluminum front panel
- VGA,
keyboards & mouse all in one by 15 pin HDB connector
- Built in slide
rails which can be mounted easily in any 19" rack cabinet
- EMC shielding
around the monitor housing to minimize interference
- Rear rack mounting bracket included
- Standard 6-ft KVM cable, optional 10,
15, 33 ft available
- Optional : S-Video and
Composite video input (RCA or BNC ), DVI-D , Audio, Touch screen, DC power input adapter
, Speaker
Back to top
Features of Optional
KVM :
|
Connector |
KVM Version |
Number of KVM
port |
Cascade Capacity |
Capability / KVM
Technical Specifications |
|
DB-15
|
USB KVM
|
8 or 16 port
|
Up to 8 Levels / 240 Servers |
|
Capability |
| DB-15
USB KVM hooks up 8 or
16 servers with multi-platforms and multi-operating
systems. With local + remote console model, user
can remote access up to 1,000 feet distance via CAT6
cable. While with local + IP console model, user can
remote access via internet without distance limitation. This model supports servers
with either USB or PS/2 interface. Respective USB KVM cables or/and dongles included |
| Link to
KVM Technical Specification |
* DB-15
2 Console ( Local + IP ) 8 Port
USB KVM
* DB-15
2 Console ( Local + IP ) 16 Port
USB KVM
|
|
|
DB-15
|
Matrix KVM
|
8 or 16 port
|
Up to 8 Levels / 240 Servers
|
|
Capability |
| DB-15 Matrix kvm allows maximum of 4
users to local access, remote access up to 1000 feet
distance via CAT6 cable or IP remote access without
distance limitation via internet.
This model supports servers with either USB or PS/2
interface. Respective USB KVM cables included |
| Link to
KVM Technical Specification |
* DB-15
3-4 Console(Local+Remote+IP) 8/16 Port Matrix KVM
|
|
|
CAT6
|
USB KVM
|
8 / 16 / 32 port
|
Up to 8 Levels / 256 Servers |
|
|
CAT6
|
Matrix KVM
|
8 / 16 / 32 port
|
Up to 8 Levels / 256 Servers
|
|
Capability |
| CAT6 Matrix kvm allows maximum of 4
users. With the remote console, user can remote access up
to 1,000 feet distance via CAT6 cable while with the IP
console, user can remote access via internet without
distance limitation. Offers flexible solutions for the
VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet
distance as well. Respective dongles included. |
| Link to
Technical Specification |
*CAT6
3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
|
|
Back to top
ORDERING
INFORMATION FOR
LCD1U19-04
- 1U
SAMSUNG 19" LCD SUN COMPATIBLE
RACK CONSOLE WITH IP KVM
| 2 Console KVM ( Local &
Remote Console , 16 / 32 port KVM) |
| DB-15 KVM (
2 Consoles, Local & Remote
CAT5 KVM ) |
|
KVM Support |
Keyboard Type |
Part # |
Description |
| Local & IP consoles - 8 DB-15 Port
KVM Via IP Switch |
3-button
touchpad SUN compatible Keyboard w/ built-in SUN Hot keys |
LCD1U19-04-8KVM2IP-n
Price:$1814
Buy Online>> |
1U 19" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
touchpad Keyboard & 2 consoles (Local +
Remote) with DB-15 8 port KVM Over IP switch
|
| 3-button
trackball SUN compatible Keyboard w/ built-in SUN Hot keys |
LCD1U19-04-8KVM2IP-b
Price:$1814
Buy Online>> |
1U 19" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
trackball Keyboard & 2 consoles (Local +
Remote) with DB-15 8 port KVM Over IP switch |
| Local & IP consoles - 16 DB-15 Port
KVM Via IP Switch |
3-button
touchpad SUN compatible Keyboard w/ built-in SUN Hot keys |
LCD1U19-04-16KVM2IP-n
Price:$2014
Buy Online>> |
1U 19" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
touchpad Keyboard & 2 consoles (Local +
Remote) with DB-15 8 port KVM Over IP switch |
| 3-button
trackball SUN compatible Keyboard w/ built-in SUN Hot keys |
LCD1U19-04-16KVM2IP-b
Price:$2014
Buy Online>> |
1U 19" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
trackball Keyboard & 2 consoles (Local +
Remote) with DB-15 8 port KVM Over IP switch |
| High
Density CAT5 KVM ( 2
Consoles, Local & Remote
CAT5 KVM ) |
| Local & IP consoles - 8 Port
High Density CAT5 KVM Via IP Switch |
3-button
touchpad SUN compatible Keyboard w/ built-in SUN Hot keys |
LCD1U19-04-U8KVM2IP-n
Price:$2091
Buy Online>> |
1U 19" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
touchpad Keyboard & 2 consoles (Local +
Remote) with High Density 8 port CAT5 KVM Over IP switch
(AND 8 pcs of customer's choice of PS2 / USB dongles Details-> ) |
| 3-button
trackball SUN compatible Keyboard w/ built-in SUN Hot keys |
LCD1U19-04-U8KVM2IP-b
Price:$2091
Buy Online>> |
1U 19" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
trackball Keyboard & 2 consoles (Local +
Remote) with High Density 8 port CAT5 KVM Over IP switch
(AND 8 pcs of customer's choice of PS2 / USB dongles Details-> ) |
| Local & IP consoles - 16 Port
High Density CAT5 KVM Via IP Switch |
3-button
touchpad SUN compatible Keyboard w/ built-in SUN Hot keys |
LCD1U19-04-U16KVM2IP-n
Price:$2174
Buy Online>> |
1U 19" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
touchpad Keyboard & 2 consoles (Local +
Remote) with High Density 16 port CAT5 KVM Over IP switch
(AND 8 pcs of customer's choice of PS2 / USB dongles Details-> ) |
| 3-button
trackball SUN compatible Keyboard w/ built-in SUN Hot keys |
LCD1U19-04-U16KVM2IP-b
Price:$2174
Buy Online>> |
1U 19" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
trackball Keyboard & 2 consoles (Local +
Remote) with High Density 16 port CAT5 KVM Over IP switch
(AND 8 pcs of customer's choice of PS2 / USB dongles Details-> ) |
Local & IP consoles - 32 Port High Density CAT5 KVM Via IP Switch
|
3-button
touchpad SUN compatible Keyboard w/ built-in SUN Hot keys |
LCD1U19-04-U32KVM2IP-n
Price:$2682
Buy Online>> |
1U 19" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
touchpad Keyboard & 2 consoles (Local
+ Remote) with High Density 32 port CAT5 KVM Over IP switch
(AND 16 pcs of customer's choice of PS2 / USB dongles Details-> ) |
| 3-button
trackball SUN compatible Keyboard w/ built-in SUN Hot keys |
LCD1U19-04-U32KVM2IP-b
Price:$2682
Buy Online>> |
1U 19" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
trackball Keyboard & 2 consoles (Local
+ Remote) with High Density 32 port CAT5 KVM Over IP switch
(AND 16 pcs of customer's choice of PS2 / USB dongles Details-> ) |
OPTIONS |
|
Part # & Price |
Description of Option |
-12VDC
Price : $171 |
Add 12V DC power supply |
-24VDC
Price : $171 |
Add 24V DC power supply |
-48VDC
Price : $171 |
Add 48V DC power supply |
-HDMI
Price : $114 |
Add HDMI Input with built in Speaker |
-DVI
Price : $ 64 |
Add DVI-D Input |
Back to top

Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |