Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                               Home    |    Online Store  |    About Us    |    Contact Us    |    Site Map     

  Products
Rackmount LCD/KVM

-1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM

 -2U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot !

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot !

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-High Bright / Sunlight
  Readable Rackmount
  LCD Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM

-15" Rackmount LCD KB KVM
  

-19" Rackmount LCD KB KVM
  

-19" Rackmount LCD KB KVM
  

-20" Plus Rack LCD KB KVM
   

Rackmount LCD Flat
   Panel

Rackmount Keyboard
   / Rackmount KVM
   Switch

Industrial Display New!
2 Post Relay Rack LCD

Rackmount Chassis

Rackmount Cabinet /
   Server Rack

Rackmount Server
Storage Chassis
Wall Mount 
Barebone Server 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


 Return Policy



     Home >>  Rackmount LCD / KVM >>  1U Rackmount LCD Monitor Keyboard Drawer with KVM Switch >>
     Home >>  Rackmount LCD / KVM >>  19" Rackmount LCD Keyboard KVM  >>

1U Rackmount LCD Monitor Keyboard with optional 8 port or 16 port KVM Drawer :  Part #  LCD1U19-06


 1U Rackmount 19"  TFT LCD Monitor Keyboard Drawer  optional 8 port KVM Drawer or 16 port  KVM  Drawer  (  UL, FCC & CE approved, RoHS Compliant )


                   
  

                     Rear view of Single Port  version 

 

                              Rear view of 8 KVM version        

                                                                                                                 
        LCD1U19-06 ( Single port ) 
     
       LCD1U19-06-8KVM (w/ 8 KVM switch)
      
        LCD1U19-06 (Single port ) 
     
                                       

       FREE GROUND SHIPPING  *** Click for details                   

  • UL , FCC and CE Approved & RoHS Compliant
  • 19"  ultra bright/contrast TFT screen
  • Meets EIA-310C & IEC-3 specifications
  • Industrial Metal
  • Support DOS, Win 3.X, Win 95 / 98 / 98SE / 2000 / ME / XP, WinNT, SCO Uix, HP Unix, Linux, Netware
  • 105-key Notebook Keyboard with numeric keypad and built-in touchpad 
  •  19" TFT 1280 x 1024
  • Anti-glare tempered glass for added protection to the LCD screen
  • Built-in Power Adapter
  • Auto Power Switch
  • Built-in side railing for instant installation
  • Movable front panel offers additional comfort during data entry
  • Keyboard available in multiple languages
  • Available in black and Customized colors available
  • PS2 KVM cable connector : 15Pin D-sub Male (to Cascade VGA port), PS/2 x2 Male (to Cascade PS/2 ports), 15Pin D-sub Male (to Console VGA port), PS/2 x2 Male (to Console PS/2 ports)
 
I
II
                  III
Model No
LCD1U19-06
LCD1U19-06-8KVM
LCD1U19-06-16KVM
Certification

   UL Listed, FCC and CE Approved

Ports switch for PC
Single port
8 ports
16 ports
Dimension
442.4 x44.5 x590mm /
17.0" x 1.7" x 23.2"
(W x H x D)
442.4 x44.5 x650mm /
17.0" x 1.7" x 25.5"
(W x H x D)
17.5" x 1.75" x 25.5" /
444.5mm x 44.5mm x 650mm
(W x H x D)
Power Supply
DC +48V or AC 110/220V auto switching
DC +48V or AC 110/220V auto switching DC +48V or AC 110/220V auto switching
Extension Cable
1x1.8 meter (standard VGA, keyboard, mouse cable)
1x1.8 meter (standard VGA, keyboard, mouse cable)
1x1.8 meter (standard VGA, keyboard, mouse cable)
Extension Rail
Up to 35.4" (900mm)
Up to 35.4" (900mm)
Up to 35.4" (900mm)
Chassis
Industrial Metal
Keyboard
Mechanical 105 key Notebook Keyboard with Numeric keypad and built-in touchpad
Language
US (standard), Optional : UK, Chinese etc
Color
Black
Protection
Anti-glare Tempered glass
Auto Power Switch
                          LCD back-light will automatically shut off when the screen set fold
Security Lock
Thumb screw x 2
Operation Temperature
0-50° C (32-122°F)
Display
Diagonal
19" (431.8mm)
Resolution
1280 x 1024
Size
19"
Brightness
300 Nits
Contrast Ratio
700:1
700:1
700:1
Viewing Angle (UD)
80 / 80 /80 / 80
Backlight
4 x CCFL units
Response Time
                                                                                   4ms
Number of Color
16.2 M
Electrical Interface
LVDS
KVM Switch
KVM Switch Port
N/A
8
16
Hot Plug
N/A
Add PCs or Remove Connected PCs for Maintenance
without powering down the KVM switch for PCs
Video Quality
N/A
Up to 1280 x 1024 with 200 MHz bandwidth
Auto Scan Mode
N/A
5s - 99s

 

 

 

  Ordering information :    

  Part # Description
LCD1U19-06   ( Regular : $1088 )          
**Promotional Price : $998
1U 19" Rack monitor ( TFT LCD)  Keyboard Drawer , 1 cable included
LCD1U19-06-8KVM     Price : $1408 1U Rackmount 19" TFT LCD Monitor Keyboard Drawer with 8 port KVM switch, 8 x KVM cables included
LCD1U19-06-16KVM    Price : $1698 1U Rackmount 19" TFT LCD Monitor Keyboard Drawer with 16 port KVM switch, 16 x KVM cables included

             Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.                                  

                                                                             Copyright ©  SYNERGY GLOBAL TECHNOLOGY  INC. All rights reserved.