Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD KB / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy





 
        Home >>  Rackmount LCD / KVM >>   CAT5 KVM Rackmount LCD Keyboard Drawer >>

                  1U Rackmount Monitor Keyboard Drawer and KVM Switch :   
                                               LCD1U19-07-
Cat5
                          1U  Rack Console  19" SAMSUNG Grade A Industrial LCD Monitor Keyboard
                                                        
with  CAT5 KVM / CAT6 KVM connector 
                        Optional Combo KVM ( USB PS2 KVM )  / KVM Over IP / Multi-User Matrix KVM
                                        Optional 1 / 2 / 3 / 4 Consoles for  Local / Remote Console Access

    Front View of LCD1U19-07-Cat5
    

                  *click on photo for enlarged view 
Update: The touchpad is changed from 3 button to 2 button. For more details, please click here

     LCD Drawer & KVM Benefits
  • High Density Cat5 KVM with either 16 or 32 ports in 1U of rack space
  • Cost efficient DB-15KVM integration
  • Stylish Outlook and Rugged design
  • Single or "One Man" installation slides for easy, quick installation
  • Built-in Combo PS/2 & USB interface for selected versions : user can use either PS/2 or USB input to the LCD by connecting the combo interface of the LCD with respective type of  PS2 or USB KVM cable / dongle
  • 104 key touchpad or trackball keyboard with full numerical pad
  • Mix PS/2 , USB & SUN with Multi-Platform switch capability
  • Secure remote user access across the web wide web via optional IP console
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Multi lingual on screen display menu
                     General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 19 inch Active Matrix TFT LCD Panel

Display Size

 19 inch diagonal

Resolutions

1,280 x 1,024 with 60 / 70 / 75Hz 

Response time

Tr =1.3ms / Tf = 3.7ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.294mm (H) x 0.294mm (W) 

Panel color

16.7 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 No KVM ( with combo interface)
 * DB-15 PS/2 KVM  ( 8 or 16 port )
 * DB-15 Combo KVM  ( USB PS2 KVM )
 No. of  Console  No of  KVM port
1 ( Local only )   8 or 16
2 ( 1 x local + 1 x remote )   8 or 16
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   8 or 16 
3 ( 1 x local + 2 x remote )   8 or 16
3 (1x local +1x remote +1x IP )   8 or 16
4 ( 1 x local + 3 x remote )   8 or 16 
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 


CAT6

* CAT6 Combo KVM  ( USB PS2 KVM ) 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

Internal Power Supply : 110V - 220 V AC Input ,  12V 5A Output 
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 650 x 44 mm /17.4 x 25.6 x 1.73 inch

Product Weight  Approximately 37 lbs / 17kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
         FCC , CE
                                           Remarks

LCD1U19-08 is the SUN Solaris Compatible version of the current model LCD1U19-07 , click this link for details

Keyboards 
 Trackball Option -  Touchpad Option -

      *click on above pictures for enlarged views    

   Dimension                        

                           

      *click on above pictures for enlarged view

 REAR VIEW & CONNECTION DIAGRAM -
  DB-15 CAT5.KVM  :
  

                                          

      *click on above pictures for enlarged view 
    High Density RJ-45 CAT5.KVM :
  
                         

Single Console (Local ) Local + Remote Consoles

 

       *click on above pictures for enlarged view    

  Product Sheet
 Product Sheet
  User Manual
 General User Manual
                                      DB-15 KVM
DB-15 Combo USB PS2 kvm Local + IP console
                                      CAT5 / CAT6 KVM
Cat5 / Cat6 Combo USB PS2 kvm Local + IP console
                                      Matrix KVM
DB-15 Matrix USB PS2 kvm Local + IP console
Cat5 / Cat6 Matrix USB PS2 kvm Local + IP console
Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- HDMI
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various Length
- USB & PS/2 Dongles
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch - Rack Shelves
- PDU
( Power Distribution Unit )
- Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan
- Wall Rack Mount


Features :

  • 1U rackmount drawer with SAMSUNG Grade A 19" LCD Panel
  • New Built-in Combo PS/2 & USB interface ( for selected versions only , see ordering information below  for details ) :
    user can have either PS2 or  USB input to the LCD by connecting the combo PS2 & USB interface of the LCD with the respective type of  PS/2 or USB KVM cable / dongle
  • Slide rails with  fixed positions to prevent keyboard movement while typing
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • 104 key notepad or trackball keyboard with full numerical pad
  • Stylish & Rugged design
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Multi lingual on screen display menu
  • Unique mechanical design to maximize rack mountable space
  • Black Anodized aluminum front panel
  • Auto Shut down mechanism when LCD is in locking positions
  • Built in on screen display controlled by integral membrane switches
  • Power saving feature for prolonging the lift of LCD panel
  • Standard D-sub 15-pin VGA input connector
  • VGA, keyboards & mouse all in one by 15 pin HDB connector
  • Supplied with 12V 5A remote power adapter (single power source)
  • Build in slide rail and mounts easily in any 19" cabinet
  • EMC shielding around the monitor housing to minimize interference
  • Rear rackmount mounting bracket included
  • Optional : S-Video and Composite video input , DVI-D , BNC /  12V/24V/  48V DC input adapter ,  Speaker
                                                                                                                                                                           Back to top
                                                                                                                                                                                         
Features of Optional KVM   :
Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
DB-15
PS/2 KVM
 8 or 16 port
Up to 8 Levels / 128 Servers
Capability 
DB-15 PS/2 kvm hooks up  8 or 16 servers with multi-platforms and multi-operating systems. PS/2 KVM cables included
Link to KVM Technical Specification
* DB-15 8 Port PS/2 KVM      
* DB-15 16 Port PS/2 KVM  
DB-15
Combo KVM  (USB PS2 KVM )
8 or 16 port
Up to 8 Levels / 240 Servers
Capability 
DB-15 Combo kvm hooks up  8 or 16 servers with multi-platforms and multi-operating systems. With local + remote  console model, user can remote access up to 1,000 feet distance via CAT6 cable. While with local + IP console model, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables or/and dongles included
Link to KVM Technical Specification
* DB-15 1 Console 8 Port Combo KVM 
* DB-15 1 Console 16 Port Combo KVM 
* DB-15 2 Console ( Local + Remote ) 8 Port Combo KVM 
* DB-15 2 Console ( Local + Remote ) 16 Port Combo KVM 
* DB-15 2 Console ( Local + IP ) 8 Port Combo KVM 
* DB-15 2 Console ( Local + IP ) 16 Port Combo KVM 
DB-15
Matrix KVM
 

8 or 16 port

 

Up to 8 Levels / 240 Servers
Capability 
DB-15 Matrix kvm allows maximum of 4 users to local access, remote access up to 1000 feet distance via CAT6 cable or  IP remote access without distance limitation via internet. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables included
Link to KVM Technical Specification
* DB-15 2-4 Console (Local+Remote) 8 /16 Port Matrix KVM 
* DB-15 3-4 Console(Local+Remote+IP) 8/16 Port Matrix KVM
CAT6
Combo KVM  (USB PS2 KVM )
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 Combo kvm hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 1 Console 8 Port Combo KVM 
* CAT6 1 Console 16 Port Combo KVM 
* CAT6 1 Console 32 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 8 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 16 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 32 Port Combo KVM 
* CAT6 2 Console (Local + IP) 8 Port Combo KVM 
* CAT6 2 Console (Local + IP) 16 Port Combo KVM 
* CAT6 2 Console (Local + IP) 32 Port Combo KVM 
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
* CAT6 2 Console (Local + Remote) 8 /16/32 Port Matrix KVM 
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
                                                                                                                                                                           Back to top

 ORDERING INFORMATION FOR  LCD1U19-07-CAT5  - 1U SAMSUNG 19" LCD RACK CONSOLE WITH
                                                                                                        CAT5 KVM / CAT6 KVM

DB15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
Single Local Console CAT5 KVM (  8 / 16 / 32 port KVM )
 KVM Support  Keyboard Type Part # Description
Single console 8 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD1U19-07-U8KVM-n
Price: $1538

Buy Online>>
1U 19" Samsung Panel w/ Notebook KB & touchpad & 1 User 8 port CAT5 KVM switch with Combo PS2 & USB Interface  AND 8 pcs of customer's choice of PS2 / USB dongles Details->
Notebook KB w/ Trackball LCD1U19-07-U8KVM-b
Price: $1538

Buy Online>>
1U 19" Samsung Panel w/ Notebook KB & trackball &  1 User 8 port CAT5 KVM switch with Combo PS2 & USB Interface AND 8 pcs of customer's choice of PS2 / USB dongles Details->
Single console 16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD1U19-07-U16KVM-n
Price: $1621

Buy Online>>
1U 19" Samsung Panel w/ Notebook KB & touchpad & 1 User 16 port CAT5 KVM switch with Combo PS2 & USB Interface  AND 8 pcs of customer's choice of PS2 / USB dongles Details->
Notebook KB w/ Trackball LCD1U19-07-U16KVM-b
Price: $1621

Buy Online>>
1U 19" Samsung Panel w/ Notebook KB & trackball &  1 User 16 port CAT5 KVM switch with Combo PS2 & USB Interface AND 8 pcs of customer's choice of PS2 / USB dongles Details->
Single console 32 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD1U19-07-U32KVM-n
Price: $2129

Buy Online>>
1U 19" Samsung Panel w/ Notebook KB & touchpad & 1 User 16 port CAT5 KVM switch with Combo PS2 & USB Interface AND 16 pcs of customer's choice of PS2 / USB dongles Details->
Notebook KB w/ Trackball LCD1U19-07-U32KVM-b
Price: $2129

Buy Online>>
1U 19" Samsung Panel w/ Notebook KB & trackball &  1 User 16 port CAT5 KVM switch with Combo PS2 & USB Interface AND 16 pcs of customer's choice of PS2 / USB dongles Details->
 2 Console KVM (  Local & Remote Console , 8 / 16 / 32 port KVM)
 KVM Support  Keyboard Type Part # Description
2 Consoles ( Local & Remote console ) with 8 Port DB-15 KVM Switch in PS2 interface Notebook KB w/ Touchpad  LCD1U19-07-8KVM2-n
Price: $1488

Buy Online>>
1U 19" Samsung Panel w/ Notebook KB & touchpad & Remote console ports CAT5 up to 500ft away w/ 8 ports PS2 KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD1U19-07-8KVM2-b
Price:$1488

Buy Online>>
1U 19" Samsung Panel w/ Notebook KB & trackball &  Remote console ports CAT5 up to 500ft away w/ 8 ports PS2 KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
2 Consoles ( Local & Remote console ) with 8 Port DB-15 KVM Switch in PS2 interface
 
Notebook KB w/ Touchpad  LCD1U19-07-16KVM2-n
Price:$1688

Buy Online>>
1U 19" Samsung Panel w/ Notebook KB & touchpad & Remote console ports CAT5 up to 500ft away w/ 16 ports PS/2 KVM switch  & 16 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD1U19-07-16KVM2-b
Price:$1688

Buy Online>>
1U 19" Samsung Panel w/ Notebook KB & trackball &  Remote console ports CAT5 up to 500ft away w/ 16 ports PS/2 KVM switch  & 16x 6-ft 4-in-1 Combo KVM cable
 2 Consoles Local + Remote Console CAT5  KVM (  8 / 16 / 32 port KVM)
 KVM Support  Keyboard Type Part # Description
 

2 Users Local & Remote consoles - 8 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface

 

Notebook KB w/ Touchpad  LCD1U19-07-U8KVM2-n
Price: $1765

Buy Online>>
1U 19" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 8 port CAT5 KVM switch in Combo PS2 & USB Interface AND 8 pcs of customer's choice of PS2 / USB dongles Details->
Notebook KB w/ Trackball LCD1U19-07-U8KVM2-b
Price:$1765

Buy Online>>
1U 19" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 8 port CAT5 KVM switch in Combo PS2 & USB Interface  AND 8 pcs of customer's choice of PS2 / USB dongles Details->
 

2 Users Local & Remote consoles - 16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface

 

Notebook KB w/ Touchpad  LCD1U19-07-U16KVM2-n
Price: $1848

Buy Online>>
1U 19" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 16 port CAT5 KVM switch in Combo PS2 & USB Interface  AND 8 pcs of customer's choice of PS2 / USB dongles Details->
Notebook KB w/ Trackball LCD1U19-07-U16KVM2-b
Price:$1848

Buy Online>>
1U 19" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 16 port CAT5 KVM switch in Combo PS2 & USB Interface  AND 8 pcs of customer's choice of PS2 / USB dongles Details->
2 Users Local & Remote consoles - 32 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD1U19-07-U32KVM2-n
Price:$2356

Buy Online>>
1U 19" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 32 port CAT5 KVM switch in Combo PS2 & USB Interface  AND 8 pcs of customer's choice of PS2 / USB dongles Details->
Notebook KB w/ Trackball LCD1U19-07-U32KVM2-b
Price:$2356

Buy Online>>
1U 19" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 32 port CAT5 KVM switch in Combo PS2 & USB Interface  AND 8 pcs of customer's choice of PS2 / USB dongles Details->
                                                                   OPTIONS
Part # & Price  Description of Option
-12VDC
Price : $171
Add 12V DC power supply
-24VDC
Price : $171
Add 24V DC power supply
-48VDC
Price : $171
Add 48V DC power supply
-BNC
Price : $114
Add Composite Video(RCA) + S-video
-AV
Price : $114
Add Composite Video(BNC) + S-video
-HDMI
Price : $114
Add HDMI Input with built in Speaker
-DVI
Price : $64
Add DVI-D Input
-SPK
Price : $114
Add speaker

                                                                                                                                                                            Back to top


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.