Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD KB / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy





 
                   1U Rackmount Monitor Keyboard Drawer and KVM Switch : 
                                       LCD1U19-08-Cat5

      1U Stylish Rugged SUN Solaris Compatible Rackmount 19" TFT LCD Monitor Keyboard Drawer  with
                             16 port / 32 port  High Density CAT5 KVM  Switch   for Local / Remote Access
                                                        
****  Built-in USB interface  ****  

    Front View of LCD1U19-08

     

    *click on photo for enlarged view 

 

      LCD Drawer & KVM Benefits
  • Direct Support for SUN Micro 1152 x 900 Native Resolution
  • Video auto-adjust for optimum image
  • 104 key notepad or trackball keyboard with full numerical pad and SUN Hot Keys
  • High Density Cat5 KVM with either 16 or 32 ports in 1U of rack space
  • Cost efficient DB-15KVM integration
  • Stylish Outlook and Rugged design
  • Single or "One Man" installation slides for easy, quick installation
  • Mix USB & SUN with Multi-Platform switch capability
  • Secure remote user access across the web wide web via optional IP console
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Multi lingual on screen display menu

              Compatibility with  the following SUN Servers  & Solaris Servers have been certified by SUN-Microsystems :
                           SUN Server -       Entry Level Server  - V100 , V120, V240 & V440 , Middle Lever Server - V890
                           Solaris Server -   8, 9 & 10 Operating Systems

                     General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 19 inch Active Matrix TFT LCD Panel

Display Size

 19 inch diagonal

Resolutions

-1280 x 1024 native graphic resolution
-Screen will sync with mist SUN resolution including
1152 x 900 @66 or 76Hz

Response time

Tr =1.3ms / Tf = 3.7ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.294mm (H) x 0.294mm (W) 

Panel color

16.7 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 No KVM
 * DB-15 USB KVM
 No. of  Console  No of  KVM port
1 ( Local only )   8 or 16
2 ( 1 x local + 1 x remote )   8 or 16
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   8 or 16 
3 ( 1 x local + 2 x remote )   8 or 16
3 (1x local +1x remote +1x IP )   8 or 16
4 ( 1 x local + 3 x remote )   8 or 16 
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 


CAT6

* CAT6 USB KVM 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

Internal Power Supply : 110V - 220 V AC Input ,  12V 5A Output 
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 650 x 44 mm /17.4 x 25.6 x 1.73 inch

Product Weight  Approximately 37 lbs / 17kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
         FCC , CE , VCCI , 3C*

 More Photoes LCD1U19-08

    
    
    

       

     

     Dimension                       

                                       

      *click on above pictures for enlarged view      

 

 REAR VIEW & CONNECTION DIAGRAM -
 
 
  High Density RJ-45 CAT5.KVM :
   
                       
Single Console (Local ) Local + Remote Consoles

 

   *  click on above pictures for enlarged view    

  Product Sheet
 Product Sheet
  User Manual
 General User Manual
 KVM Support
   CAT5 / CAT6 KVM
Cat5 / Cat6 USB kvm Local console
Cat5 / Cat6 USB kvm Local + remote console
Cat5 / Cat6  USB kvm Local + IP console
   Matrix KVM
Cat5 / Cat6 Matrix USB kvm Local + remote console
Cat5 / Cat6 Matrix USB kvm Local + IP console
Optional Peripheral & Accessory 
-  DVI-D
- HDMI
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various length
- USB & PS/2 Dongles
- KVM Extender        -IP KVM Extender  
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch
- PDU ( Power Distribution Unit )
- Server Rack Cabinet
- 4 Post Rack
- Wall Rack Mount
- Rack Shelves
- Rack Drawer
- Power Strips
- Rack Cooling Fan

 


Features :

  • Single or "One Man" installation slides for easy, quick installation
  • Stylish and Rugged design
  • 1U rackmount drawer with SAMSUNG Grade A 19" LCD Panel
  • Slide rails with  fixed positions to prevent keyboard movement while typing
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Directly compatible with  SUN & USB server
  • Automatic detection of SUN Server resolution 1152 x 900 @ 66 or 76Hz
  • SAMSUNG 17" Grade A LCD Panel
  • Compatible with SUN, Apple, IBM, Dell, HP and USB Server
  • Sun Compatible keyboard with either touchpad or trackball, and numeric keypad and  SUN keys including STOP, HELP, AGAIN, PROPS, UNDO, FIND, OPEN, CUT, PASTE and FRONT KEY  Keyboard Details->
  • Fits all current SUN racks. Adjustable mounting brackets compatible with SUN rack depths of  24" to 36"
  • Easy operation : Simply connect the USB keyboard, mouse and VGA monitor to servers with USB cables
  • Unique mechanical design to maximize rack mountable space
  • Anodized aluminum front panel
  • Sliding rails will self-lock when pulled all the way out
  • Built in on screen display controlled by integral membrane switches
  • Built-in thumb screws securing the machine when it is folded or pushed all the way in
  • Allow adding or removing connected PCs without powering down the USB KVM switch of the PCs
  • Power saving feature for prolonging the lift of LCD panel
  • Standard D-sub 15-pin VGA input connector
  • 12V 5A remote power adapter (Single power source)
  • EMC shielding around the monitor housing to minimize interference
  • All mounting hardware included
  • Optional : 12V/24V/  48V DC input adapter

                                                                                                                                                                            Back to top

Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
DB-15
USB KVM 
8 or 16 port
Up to 8 Levels / 240 Servers
Capability 
DB-15 USB KVM hooks up  8 or 16 servers with multi-platforms and multi-operating systems. With local + remote  console model, user can remote access up to 1,000 feet distance via CAT6 cable. While with local + IP console model, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface. Respective USB KVM cables or/and dongles included
Link to KVM Technical Specification
* DB-15 1 Console 8 Port USB KVM 
* DB-15 1 Console 16 Port USB KVM 
* DB-15 2 Console ( Local + Remote ) 8 Port USB KVM 
* DB-15 2 Console ( Local + Remote ) 16 Port USB KVM 
* DB-15 2 Console ( Local + IP ) 8 Port USB KVM 
* DB-15 2 Console ( Local + IP ) 16 Port USB KVM 
DB-15
Matrix KVM
 

8 or 16 port

 

Up to 8 Levels / 240 Servers
Capability 
DB-15 Matrix kvm allows maximum of 4 users to local access, remote access up to 1000 feet distance via CAT6 cable or  IP remote access without distance limitation via internet. This model supports servers with either USB or PS/2  interface. Respective USB KVM cables included
Link to KVM Technical Specification
* DB-15 2-4 Console (Local+Remote) 8 /16 Port Matrix KVM 
* DB-15 3-4 Console(Local+Remote+IP) 8/16 Port Matrix KVM
CAT6
USB KVM 
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 USB KVM hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 1 Console 8 Port USB KVM 
* CAT6 1 Console 16 Port USB KVM 
* CAT6 1 Console 32 Port USB KVM 
* CAT6 2 Console (Local + Remote) 8 Port USB KVM 
* CAT6 2 Console (Local + Remote) 16 Port USB KVM 
* CAT6 2 Console (Local + Remote) 32 Port USB KVM 
* CAT6 2 Console (Local + IP) 8 Port USB KVM 
* CAT6 2 Console (Local + IP) 16 Port USB KVM 
* CAT6 2 Console (Local + IP) 32 Port USB KVM 
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
* CAT6 2 Console (Local + Remote) 8 /16/32 Port Matrix KVM 
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
                                                                                                                                                                           Back to top                                                                                                                                                                                         

ORDERING INFORMATION FOR LCD1U19-08- SUN SOLARIS 1U SAMSUNG 19" LCD RACK CONSOLE

DB15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
 Single Console KVM ( Local console,  8 / 16 / 32 port KVM )
                                                 High Density CAT5  KVM ( Local console  High Density CAT5 KVM)
 KVM Support  Keyboard Type Part # Description
Local console High Density 8 Port  CAT5 KVM Switch SUN compatible KB w/ TOUCHPAD , SUN Hot keys & Numeric Keypad LCD1U19-08-U8KVM-n
Price: $1727

Buy Online>>
Stylish 1U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible Touchpad  Keyboard  and Local console High density 8 port CAT5 KVM switch (AND 4 pcs of customer's choice of PS2 / USB dongles Details-> )
SUN compatible KB w/ TRACKBALL , SUN Hot keys & Numeric Keypad LCD1U19-08-U8KVM-b
Price: $1727

Buy Online>>
Stylish 1U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible Trackball Keyboard  and Local console High density 8 port CAT5 KVM switch (AND 4 pcs of customer's choice of PS2 / USB dongles Details-> )
Local console High Density 16 Port  CAT5 KVM Switch SUN compatible KB w/ TOUCHPAD , SUN Hot keys & Numeric Keypad LCD1U19-08-U16KVM-n
Price: $1811

Buy Online>>
Stylish 1U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible Touchpad  Keyboard  and Local console High density 16 port CAT5 KVM switch (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
SUN compatible KB w/ TRACKBALL , SUN Hot keys & Numeric Keypad LCD1U19-08-U16KVM-b
Price: $1811

Buy Online>>
Stylish 1U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible Trackball Keyboard  and Local console High density 16 port CAT5 KVM switch (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Local console High Density 32 Port  CAT5 KVM Switch SUN compatible KB w/ TOUCHPAD , SUN Hot keys & Numeric Keypad LCD1U19-08-U32KVM-n
Price: $2318

Buy Online>>
Stylish 1U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible Touchpad  Keyboard  and Local console High density 32 port CAT5 KVM switch (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
SUN compatible KB w/ TRACKBALL , SUN Hot keys & Numeric Keypad LCD1U19-08-U32KVM-b
Price: $2318

Buy Online>>
Stylish 1U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible Trackball Keyboard  and Local console High density 32 port CAT5 KVM switch (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
 2 Console KVM (  Local & Remote Console ,  16 / 32 port KVM)
DB-15 KVM ( Local console  DB-15 KVM)
 KVM Support  Keyboard Type Part # Description
Local & Remote console DB-15
8 Port   KVM
Switch
SUN compatible KB w/ TOUCHPAD , SUN Hot keys & Numeric Keypad LCD1U19-08-8KVM2-n 
Price: $1677
Stylish 1U 19"Samsung Panel w/ SUN Microsystems & Solaris compatible Touchpad Keyboard  & 2 consoles (Local + Remote) DB-15 8 Port KVM switch, 8 sets of  6-ft long 2-in-1 USB KVM cable included
SUN compatible KB w/ TRACKBALL , SUN Hot keys & Numeric Keypad LCD1U19-08-8KVM2-b 
Price: $1677
Stylish 1U 19"Samsung Panel w/ SUN Microsystems & Solaris compatible Trackball Keyboard & 2 consoles (Local + Remote) DB-15 8 Port KVM switch, 8 sets of  6-ft long 2-in-1 USB KVM cable included
Local & Remote console DB-15
16 Port   KVM
Switch
SUN compatible KB w/ TOUCHPAD , SUN Hot keys & Numeric Keypad LCD1U19-08-16KVM2-n 
Price: $1877
Stylish 1U 19"Samsung Panel w/ SUN Microsystems & Solaris compatible Touchpad Keyboard  & 2 consoles (Local + Remote) DB-15 16 Port KVM switch, 8 sets of  6-ft long 2-in-1 USB KVM cable included
SUN compatible KB w/ TRACKBALL , SUN Hot keys & Numeric Keypad LCD1U19-08-16KVM2-b 
Price: $1877
Stylish 1U 19"Samsung Panel w/ SUN Microsystems & Solaris compatible Trackball Keyboard  & 2 consoles (Local + Remote) DB-15 16 Port KVM switch, 8 sets of  6-ft long 2-in-1 USB KVM cable included
High Density CAT5 KVM ( 2 Consoles, Local & Remote CAT5 KVM )

Local & Remote consoles - 8 Port  High Density CAT5 KVM Switch

SUN compatible KB w/ TOUCHPAD , SUN Hot keys & Numeric Keypad LCD1U19-08-U8KVM2-n
Price: $1955

Buy Online>>
Stylish 1U 19"Samsung Panel w/ SUN Microsystems & Solaris compatible Touchpad  Keyboard   & 2 consoles (Local + Remote) with High Density 8 port CAT5 KVM switch (AND 4 pcs of customer's choice of PS2 / USB dongles Details-> )
SUN compatible KB w/ TRACKBALL , SUN Hot keys & Numeric Keypad LCD1U19-08-U8KVM2-b
Price: $1955

Buy Online>>
Stylish 1U 19"Samsung Panel w/ SUN Microsystems & Solaris compatible Trackball Keyboard   & 2 consoles (Local + Remote) with High Density 8 port CAT5 KVM switch (AND 4 pcs of customer's choice of PS2 / USB dongles Details-> )

Local & Remote consoles - 16 Port  High Density CAT5 KVM Switch

SUN compatible KB w/ TOUCHPAD , SUN Hot keys & Numeric Keypad LCD1U19-08-U16KVM2-n
Price: $2038

Buy Online>>
Stylish 1U 19"Samsung Panel w/ SUN Microsystems & Solaris compatible Touchpad  Keyboard   & 2 consoles (Local + Remote) with High Density 16 port CAT5 KVM switch (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
SUN compatible KB w/ TRACKBALL , SUN Hot keys & Numeric Keypad LCD1U19-08-U16KVM2-b
Price: $2038

Buy Online>>
Stylish 1U 19"Samsung Panel w/ SUN Microsystems & Solaris compatible Trackball Keyboard   & 2 consoles (Local + Remote) with High Density 16 port CAT5 KVM switch (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )

Local & Remote consoles - 32 Port  High Density CAT5 KVM Switch

SUN compatible KB w/ TOUCHPAD , SUN Hot keys & Numeric Keypad LCD1U19-08-U32KVM2-n
Price: $2545

Buy Online>>
Stylish 1U 19"Samsung Panel w/ SUN Microsystems & Solaris compatible Touchpad  Keyboard   & 2 consoles (Local + Remote) with High Density 32 port CAT5 KVM switch (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
SUN compatible KB w/ TRACKBALL , SUN Hot keys & Numeric Keypad LCD1U19-08-U32KVM2-b
Price: $2545

Buy Online>>
Stylish 1U 19"Samsung Panel w/ SUN Microsystems & Solaris compatible Trackball Keyboard   & 2 consoles (Local + Remote) with High Density 32 port CAT5 KVM switch (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
Optional
- HDMI Price:$114  Add HDMI with built in Speaker
- DVI Price:$64  Add DVI-D

                                                                                                                                                                              Back to top


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.