Products
Rackmount LCD/KVM
- Rackmount
LCD Monitor (No Drawer / No Keyboard)
- Rackmount LCD
Monitor Drawer ( No Keyboard )
- 1U Rackmount LCD
Monitor Keyboard / KVM
- 2U Rackmount LCD Monitor Keyboard / KVM
- SUN Solaris Rack LCD / KVM
- Sunlight Rack LCD Display KVM
- Rack Mount LCD Keyboard
- with CAT5 KVM
- with COMBO USB PS2 KVM
- with DVI KVM
- with IP KVM
- with Matrix KVM
- Rack Mount LCD Keyboard KVM
- with AR Film
- with CAT5 Extender
- with Dual Rails
- with Optical Bonding
- with Quad Displays
- with Real Keyboard Mouse
- with Serial Console
- with Short Depth
- with Speakers
- with SUN Hot Key Keyboard
- with Touch Screen
- with Widescreen
- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD KB / KVM
- 20"+ Rack LCD Keyboard / KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack LCD Keyboard
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet / Server Rack
Rack PDU
New
Wall Mount Cabinet / Wall Mount Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects
Return
Policy
|
1U Rackmount Monitor Keyboard Drawer and KVM Switch :
Part #
LCD1U19-08-UIP
1U Stylish Rugged SUN Solaris Compatible Rackmount 19" TFT LCD Monitor Keyboard Drawer
with 16 port / 32 port High Density CAT5 KVM Over IP for Local / Remote Access
**** Built-in USB interface
****
Front View of LCD1U19-08

*click on photo for enlarged view
|
LCD Drawer & KVM
Benefits
- Direct Support for SUN Micro 1152 x 900
Native Resolution
- Video
auto-adjust for optimum image
- 104 key notepad or trackball
keyboard with full numerical pad and
SUN Hot Keys
- High Density Cat5 KVM with either 16 or
32 ports in 1U of rack space
- Cost
efficient DB-15KVM integration
-
Stylish Outlook and Rugged design
- Single or "One Man"
installation slides for easy, quick installation
-
Mix USB & SUN with Multi-Platform
switch capability
- Secure remote
user access across the web wide web via optional IP console
- Slide rails with fixed
positions to prevent drawer movement when typing
- Multi lingual on screen display
menu
|
Compatibility
with the following SUN Servers & Solaris Servers have been
certified by SUN-Microsystems :
SUN Server - Entry Level
Server - V100 , V120, V240 & V440 , Middle Lever Server - V890
Solaris Server - 8, 9 & 10 Operating Systems
|
General
Information |
|
Form Factor
|
1U Rack mounting on slide-out rails
|
|
Compatibility
|
Multi-platforms -
Mix PCs, IBM, SUN, HP , DELL, Linux , Windows
|
|
LCD Screen |
|
LCD Type
|
Grade A Industrial
monitor 19
inch Active
Matrix TFT LCD Panel
|
|
Display Size
|
19 inch diagonal
|
|
Resolutions
|
-1280 x 1024
native graphic resolution
-Screen will sync with mist SUN resolution including
1152 x 900 @66 or 76Hz |
|
Response
time
|
Tr
=1.3ms / Tf = 3.7ms
|
|
Contrast
ratio
|
1000
: 1
|
|
Brightness
|
300
cd/ m2
|
|
Pixel
pitch
|
0.294mm
(H) x 0.294mm (W)
|
|
Panel
color
|
16.7
million display colors
|
|
Viewing
angle
|
160 / 160 (Horiz. / Vert.)
|
|
OSD Control
|
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune, Recall & Language
|
|
Signal Input
|
VGA, Analog RGB
|
|
Optional Video Input
|
S-video &
Composite (BNC or RCA ), DVI-D
...More Video Input Details
|
|
LCD MTBF
|
50,000 hrs |
|
Keyboard
& Pointing Device |
|
Model n
|
Notebook type KB w/ Numeric Keypad & Touchpad
|
|
Model
b
|
Notebook type KB w/ Numeric Keypad & Trackball
...More Keyboard Details
|
|
KVM
( Keyboard Video Mouse ) |
|
Connector
|
KVM
Version
|
|
DB-15
|
| * DB-15 No KVM |
| *
DB-15 USB KVM |
| No. of Console |
No of KVM port |
| 1 ( Local only ) |
8 or 16 |
| 2 ( 1 x local + 1 x remote ) |
8 or 16 |
| 2 ( 1 x local + 1 x IP ) |
8 or 16 |
|
| *
DB-15 Matrix KVM |
| No. of Console |
No. of KVM port |
| 2 ( 1 x local + 1 x remote ) |
8 or 16 |
| 3 ( 1 x local + 2 x remote ) |
8 or 16 |
| 3 (1x local +1x remote +1x IP ) |
8 or 16 |
| 4 ( 1 x local + 3 x remote ) |
8 or 16 |
| 4 (1x local +1x remote +2x IP ) |
8 or 16 |
| 4 (1x local +2x remote +1x IP ) |
8 or 16 |
|
|
|
CAT6
|
|
* CAT6 USB KVM |
| No. of Console
|
No. of KVM port
|
| 1 ( Local only ) |
8 or 16 or 32 |
| 2 ( 1 x local + 1 x
remote ) |
8 or 16 or 32 |
| 2 ( 1 x local +
1 x IP ) |
8 or 16 or 32 |
|
|
* CAT6 Matrix KVM |
| No. of Console |
No. of KVM port |
| 2 ( 1 x local + 1 x remote ) |
16 or 32 |
| 3 ( 1 x local + 2 x remote ) |
16 or 32 |
| 3 (1x local +1x remote +1x IP ) |
16 or 32 |
| 4 ( 1 x local + 3 x remote ) |
16 or 32 |
| 4 (1x local +1x remote +2x IP ) |
16 or 32 |
| 4 (1x local +2x remote +1x IP ) |
16 or 32 |
|
|
|
Power Supply |
|
|
Internal Power Supply : 110V - 220 V AC
Input , 12V 5A Output
|
|
Environmental
|
|
Temperature
|
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
|
Relative Humidity
|
5~90%, non
condensing |
|
Shock
|
10G peak
acceleration
(11ms duration) |
|
Vibration |
5~500Hz, 1G RMS random vibration |
|
Mechanical |
|
Product Dimension
|
(W x D x H )
442 x 650 x 44 mm /17.4 x 25.6
x 1.73 inch
|
|
Product Weight
|
Approximately
37 lbs / 17kg |
|
Relative Humidity
|
90%, non
condensing |
|
Regulatory Approval |
|
|
FCC ,
CE , VCCI , 3C* |
|
More Photoes
LCD1U19-08


Dimension
*click
on above pictures for enlarged view
REAR VIEW & CONNECTION DIAGRAM -
High Density RJ-45 CAT5.KVM IP :
click on above pictures for enlarged
view
|
Product Sheet |
| Product Sheet |
 |
|
User Manual |
| General User Manual |
 |
| KVM Support |
| |
DB-15 KVM |
| DB-15
USB kvm Local + IP console |
 |
| |
CAT5 / CAT6 KVM |
| Cat5 / Cat6 USB kvm Local + IP console |
 |
| |
Matrix KVM |
| DB-15 Matrix
USB kvm Local + IP console |
 |
| Cat5 / Cat6 Matrix
USB kvm Local + IP console |
 |
|
|
Features :
- Single or "One Man"
installation slides for easy, quick installation
- Stylish and Rugged design
- 1U rackmount drawer with SAMSUNG
Grade A 19" LCD Panel
- Slide rails
with fixed positions to prevent keyboard movement
while typing
- Built in on
screen display controlled by integral membrane switches
, Multi lingual on screen display menu
- Directly compatible with SUN &
USB server
- Automatic detection of SUN Server resolution 1152 x 900 @ 66
or 76Hz
- SAMSUNG 17" Grade A LCD Panel
- Compatible with SUN, Apple,
IBM, Dell, HP and
USB Server
- Sun Compatible
keyboard with either touchpad or trackball, and numeric keypad
and SUN keys including STOP, HELP, AGAIN, PROPS, UNDO,
FIND, OPEN, CUT, PASTE and FRONT KEY
Keyboard Details->
- Fits all current SUN racks.
Adjustable mounting brackets compatible with SUN rack depths of
24" to 36"
- Easy operation : Simply connect the
USB keyboard, mouse and VGA monitor to servers with USB cables
- Unique
mechanical design to maximize rack mountable space
- Anodized
aluminum front panel
- Sliding rails
will self-lock when pulled all the way out
- Built in on
screen display controlled by integral membrane switches
-
Built-in thumb screws securing the machine when it is folded or
pushed all the way in
-
Allow adding or removing connected PCs without powering down the
USB KVM switch of the PCs
- Power saving
feature for prolonging the lift of LCD panel
- Standard D-sub
15-pin VGA input connector
- 12V 5A remote power adapter (Single
power source)
- EMC shielding
around the monitor housing to minimize interference
- All mounting
hardware included
- Optional : 12V/24V/ 48V DC input adapter
Back to top

Features of Optional
KVM :
|
Connector |
KVM Version |
Number of KVM
port |
Cascade Capacity |
Capability / KVM
Technical Specifications |
|
DB-15
|
USB KVM
|
8 or 16 port
|
Up to 8 Levels / 240 Servers |
|
|
DB-15
|
Matrix KVM
|
8 or 16 port
|
Up to 8 Levels / 240 Servers
|
|
|
CAT6
|
USB KVM
|
8 / 16 / 32 port
|
Up to 8 Levels / 256 Servers |
|
|
CAT6
|
Matrix KVM
|
8 / 16 / 32 port
|
Up to 8 Levels / 256 Servers
|
|
Back to top
ORDERING
INFORMATION FOR
LCD1U19-08
- 1U
SAMSUNG 19" LCD SUN COMPATIBLE
RACK CONSOLE WITH IP KVM
|
2 Console KVM ( Local &
Remote Console , 16 / 32 port KVM) |
|
DB-15 KVM (
Local console
DB-15 KVM) |
|
KVM Support |
Keyboard Type |
Part # |
Description |
|
Local & IP consoles - 8 Port
DB-15 KVM Via IP Switch |
SUN compatible KB
w/ TOUCHPAD , SUN Hot keys & Numeric Keypad |
LCD1U19-08-8KVM2IP-n
Price:$1836
Buy Online>> |
Stylish 1U
19"Samsung Panel w/ SUN Microsystems & Solaris compatible
Touchpad Keyboard & 2 consoles (Local +
Remote) with DB-15 8 port KVM Over IP switch, 8 sets of 6-ft long
2-in-1 USB KVM cable included |
|
SUN compatible KB
w/ TRACKBALL , SUN Hot keys & Numeric Keypad |
LCD1U19-08-8KVM2IP-b
Price:$1836
Buy Online>> |
Stylish 1U
19"Samsung Panel w/ SUN Microsystems & Solaris compatible
Trackball Keyboard & 2 consoles (Local +
Remote) with DB-15 8 port KVM Over IP switch, 8 sets of 6-ft long
2-in-1 USB KVM cable included |
|
Local & IP consoles - 16 Port
DB-15 KVM Via IP Switch |
SUN compatible KB
w/ TOUCHPAD , SUN Hot keys & Numeric Keypad |
LCD1U19-08-16KVM2IP-n
Price:$2036
Buy Online>> |
Stylish 1U
19"Samsung Panel w/ SUN Microsystems & Solaris compatible
Touchpad Keyboard & 2 consoles (Local +
Remote) with DB-15 16 port KVM Over IP switch, 16 sets of 6-ft long
2-in-1 USB KVM cable included |
|
SUN compatible KB
w/ TRACKBALL , SUN Hot keys & Numeric Keypad |
LCD1U19-08-16KVM2IP-b
Price:$2036
Buy Online>> |
Stylish 1U
19"Samsung Panel w/ SUN Microsystems & Solaris compatible
Trackball Keyboard & 2 consoles (Local +
Remote) with DB-15 16 port KVM Over IP switch, 16 sets of 6-ft long
2-in-1 USB KVM cable included |
|
High
Density CAT5 KVM ( 2
Consoles, Local & Remote
CAT5 KVM ) |
|
KVM Support |
Keyboard Type |
Part # |
Description |
|
Local & IP consoles - 8 Port
High Density CAT5 KVM Via IP Switch |
SUN compatible KB
w/ TOUCHPAD , SUN Hot keys & Numeric Keypad |
LCD1U19-08-U8KVM2IP-n
Price:$2114
Buy Online>> |
Stylish 1U
19"Samsung Panel w/ SUN Microsystems & Solaris compatible
Touchpad Keyboard & 2 consoles (Local +
Remote) with High Density 8 port CAT5 KVM Over IP switch (AND 4 pcs of customer's choice of PS2 / USB dongles Details-> ) |
|
SUN compatible KB
w/ TRACKBALL , SUN Hot keys & Numeric Keypad |
LCD1U19-08-U8KVM2IP-b
Price:$2114
Buy Online>> |
Stylish 1U
19"Samsung Panel w/ SUN Microsystems & Solaris compatible
Trackball Keyboard & 2 consoles (Local +
Remote) with High Density 8 port CAT5 KVM Over IP switch (AND 4 pcs of customer's choice of PS2 / USB dongles Details-> ) |
|
Local & IP consoles - 16 Port
High Density CAT5 KVM Via IP Switch |
SUN compatible KB
w/ TOUCHPAD , SUN Hot keys & Numeric Keypad |
LCD1U19-08-U16KVM2IP-n
Price:$2179
Buy Online>> |
Stylish 1U
19"Samsung Panel w/ SUN Microsystems & Solaris compatible
Touchpad Keyboard & 2 consoles (Local +
Remote) with High Density 16 port CAT5 KVM Over IP switch (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> ) |
|
SUN compatible KB
w/ TRACKBALL , SUN Hot keys & Numeric Keypad |
LCD1U19-08-U16KVM2IP-b
Price:$2179
Buy Online>> |
Stylish 1U
19"Samsung Panel w/ SUN Microsystems & Solaris compatible
Trackball Keyboard & 2 consoles (Local +
Remote) with High Density 16 port CAT5 KVM Over IP switch (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> ) |
|
Local & IP consoles -
32 Port High Density CAT5 KVM Via IP Switch |
SUN compatible KB
w/ TOUCHPAD , SUN Hot keys & Numeric Keypad |
LCD1U19-08-U32KVM2IP-n
Price:$2705
Buy Online>> |
Stylish 1U
19"Samsung Panel w/ SUN Microsystems & Solaris compatible
Touchpad Keyboard & 2 consoles (Local
+ Remote) with High Density 32 port CAT5 KVM Over IP switch (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> ) |
|
SUN compatible KB
w/ TRACKBALL , SUN Hot keys & Numeric Keypad |
LCD1U19-08-U32KVM2IP-b
Price:$2705
Buy Online>> |
Stylish 1U
19"Samsung Panel w/ SUN Microsystems & Solaris compatible
Trackball Keyboard & 2 consoles (Local
+ Remote) with High Density 32 port CAT5 KVM Over IP switch (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> ) |
|
Optional |
| - HDMI
Price:$114 |
Add HDMI with built in Speaker |
| - DVI
Price:$64 |
Add DVI-D |
Back to top

Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |