Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD KB / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                   1U Rackmount Monitor Keyboard Drawer and KVM Switch : 
                                                Part #   LCD1U19-10

                1U SUN Solaris Compatible Rackmount 19" TFT LCD Monitor Keyboard Drawer 
        
                                      Optional 8 port  / 16 port  DB-15 KVM Switch

    Front View of LCD1U19-10
     

    *click on photo for enlarged view 

 

      LCD Drawer & KVM Benefits
  • Direct Support for SUN Micro 1152 x 900 Native Resolution
  • Video auto-adjust for optimum image
  • 117-Key Keyboard with 3 buttons Touchpad
  • Meets EIA310c & IEC-3 specifications
  • Built-in Rail self-locking device
  • D-Sub 15pin to VGA, USB keyboard/Mouse Cable
  • Designed for SUN, SOLARIS, Windows, Linux

 

    More photos (click to enlarge )

                                      General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Compatible with SUNs, IBMs, HPs, DELLs and
Mix PCs with USB-enable

Server Side Interface

HD15 VGA, USB Type A for KB/MS  

Support Platform

Solaris, MS Windows 2000/XP, Linux and 
SCO Unix

Rack Mounting

Adjustable ranges from 15.3" to 33.2" 
(390 to 845mm)         

                                                  LCD Screen
LCD Type

 Grade A 19"Industrial  Active Matrix
 TFT LCD Panel

Display Size

 19 inch diagonal

Resolutions

-1280 x 1024 native graphic resolution
-Screen will sync with mist SUN resolution
including 1152 x 900 @66 or 76Hz
 

Response time

Tr=2 / Tf=6 ms

Contrast ratio

500 : 1

Brightness

300 cd/ m2

Panel color

16.7 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Yes

Signal Input

VGA, Analog RGB

LCD MTBF

50,000 hrs

                                     Keyboard & Pointing Device

 

- 3 buttons touchpad
-With Numeric keypad

      Cost efficient Integrated DB-15 KVM Switch Option

KVM port

8 port or 16 port , HD15 female

Port Access

Channel button

Indicators

Online (green) and selected (red) status LED

Cascade Expansion

Up to 128 ports/servers

 

 USB Type Interface      

Support Platform

 MS Windows 2000/XP, Solaris and SCO Unix

KVM cable

 USB KVM cable with 6, 10, 15 feet option

Cascade cable

 Cable to PS2 KVM switch w/ 2 & 6 feet option

                                 Power Supply

 

Internal Power Supply : 110V - 220 V AC
Input ,  12V 5A Output 
                                 Rear I/O Connector
Integrated KVM
8 or 16 KVM ports :  HD15 female
DC power input  Plug-round type  
                                 Mechanical

Product Dimension

 17.42"(W) x 1.75"(H) x 23.63"(D) 

Relative Humidity  20-80%, non condensing

 Views of LCD1U19-10

                 *click on photo for enlarged view    

   User Manual  
  KVM SUPPORT
Product Sheet
User Reference Manual

 

      Free Ground Shipping *Click for details         

                                      

                             Regulatory Approval
           FCC , CE , UL
                             Package Content

Package Content

See user manual of the respective version listed above


Features :

  • Rugged design
  • 1U rackmount drawer with Grade A 17" LCD Panel
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Directly compatible with  SUN & USB server
  • Automatic detection of SUN Server resolution 1152 x 900 @ 66 or 76Hz
  • Compatible with SUN, Apple, IBM, Dell, HP and USB Server
  • Fits all current SUN racks.
  • Easy operation : Simply connect the USB keyboard, mouse and VGA monitor to servers with USB cables
  • Unique mechanical design to maximize rack mountable space
  • Built in on screen display controlled by integral membrane switches
  • Standard D-sub 15-pin VGA input connector
  • 12V 5A remote power adapter (Single power source)
  • EMC shielding around the monitor housing to minimize interference
  • All mounting hardware included
  • Optional :  48V DC Power Input 
                                                                                                                                                                                                                      Back to top

ORDERING INFORMATION : 
Part # Description
 Single Port
LCD1U19-10
Price: $1383
Stylish 1U 19"Grade A Panel w/ SUN Microsystems & Solaris compatible 3 buttons Touchpad Keyboard & numeric keyboard +  1 set of one 6-ft long all-in-one USB  KVM cable included
 KVM
LCD1U19-10-8KVM
Price: $1788
Stylish 1U 19"Grade A Panel w/ SUN Microsystems & Solaris compatible 3 buttons Touchpad Keyboard  and DB-15 8 Port KVM switch, 8 sets of  6-ft long all-in-one USB KVM cable included
LCD1U19-10-16KVM
Price: $1938
Stylish 1U 19"Grade A Panel w/ SUN Microsystems & Solaris compatible 3 buttons Touchpad Keyboard  and DB-15 16 Port KVM switch, 16 sets of  6-ft long all-in-one USB KVM cable included

                                                                                                                                                                              Back to top


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.