Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD KB / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>  Rackmount LCD / KVM >>  1U Rackmount LCD Monitor Keyboard Drawer with KVM Switch >>
     Home >>  Rackmount LCD / KVM >>  19" Rackmount LCD Keyboard KVM  >>

            1U RackLCD Monitor Keyboard with optional 8 port or 16 port KVM Drawer
                                                  
Part #  LCD1U19-11

                  *****This model is discontinued .  Learn more about replacement model LCD1U19-17   *****

 1U Rack LCD19" TFT LCD Monitor Keyboard Drawer optional 8 port KVM or 16 port KVM Drawer   Short Dept : 22.9" / 582mm only , CE, FCC & CCC approved


                                                               

Click on the following photos for enlarged views :

              
    

    

        USER MANUAL
     
                 ***FREE GROUND SHIPPING*** 

                                          
  • CE, FCC and CCC Approved
  • 19" 1U Rack LCD Monitor single port, 8 ports KVM Console, 16 ports KVM Console
  • 103-key keyboard and integrated Touch Pad
  • Built-in Rail Self-locking device
  • Supports PS/2 mouse
  • Hot-key functions allow easy computer access; Operating system independent, transparent to all applications
  • Plug and play system configuration
  • Standard 19 inches rack mounting design
  • Password security locks a computer from unauthorized access
  • Gains complete control with easy-to-use OSD interface
  • Offers standard keyboard and heavy duty touch pad to easier monitor and control
  • Cascade configuration expands system capability
  • Auto-scan automatically selects computers sequentially and programmable scan filters unused computers
  • Keyboard states automatically saved and restored when switching computers
  • Assigns computers with unique and meaningful names
  • Identifies and selects computers by the names
  • Stores system settings and name entries to
  • Manages multiple computers from easy to use console drawer
  • Selectable User Timeout
 
I
II
III
Model No
LCD1U19-11
LCD1U19-11-8KVM
LCD1U19-11-16KVM
Certification

   CE, FCC and CCC Approved

Ports switch for PC
Single port
8 ports
16 ports
Dimension
483 × 582 × 44mm /
19.0" x 22.9" x 1.73"
(W x D x H)
483 × 582 × 44mm /
19.0" x 22.9" x 1.73"
(W x D x H)
483 × 582 × 44mm /
19.0" x 22.9" x 1.73"
(W x D x H)
Power Supply
AC 100-240V Universal
25W
AC 100-240V Universal
25W
AC 100-240V Universal
25W
KVM Cable
1
8
16
Extension Rail
Up to 35.4" (900mm)
Up to 35.4" (900mm)
Up to 35.4" (900mm)
Chassis
Heavy-duty Steel
Keyboard
Mechaical 103-key keyboard and integrated Touch Pad
Language
US (standard), Optional : UK, Chinese etc
Color
Black
Protection
Anti-glare Tempered glass
Auto Power Switch
                          LCD back-light will automatically shut off when the screen set fold
Security Lock
Thumb screw x 2
Operation Temperature
0-50° C (32-122°F)
Cable Set

15 pin to 15 pin D-sub cabl, PS2 keyboard & mouse detachable

Display
Diagonal
19"
Resolution
Up to 1600 x 1200
Display Area
386.4 (H) x289.8 (V) (19.0-inch diagonal)
Brightness
300
Contrast Ratio
1000: 1
1000: 1
1000:1
Viewing Angle
170 / 170
Backlight MTBF
50,000 hours
Number of Color
16.7 M
Input Signal
                                                              Analog : 0.7Vp-p / 75 Ohms
Frame Rate
60Hz(typ), 75Hz (Max)
KVM Switch
KVM Switch Port
1
8
16
Hot Plug
N/A
Add PCs or Remove Connected PCs for Maintenance
without powering down the KVM switch for PCs
Video Quality
N/A
Up to 1600 x 1200 with 200 MHz bandwidth
Auto Scan Mode
N/A
5s - 99s

 

 

 

  Ordering information :    

  Part # Description
LCD1U19-11-8KVM
Price: $1128
1U Rackmount 19" TFT LCD Monitor Keyboard Drawer with 8 port KVM switch, 8 x KVM cables included

             Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.