Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
  
- with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD KB / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                    1U SUN Solaris Rack Console with Monitor Keyboard and Optional KVM  :   
                                                       Part #   LCD1U19-13-IP

      1U  SUN Solaris Compatible Rack Console  19" SAMSUNG Grade A Widescreen LCD Keyboard
                                                                         
 with  KVM Over IP 
                                                          Optional DB-15 or CAT5 connector 
                                         Optional 1 / 2  Consoles for  Local / Remote Console Access

 Widescreen Sun Rack Console LCD1U19-13-n

    

                *click on photo for enlarged view 

     SUN Compatible Widescreen Rack Console Benefits
  • Widescreen 19" SAMSUNG SUN Compatible Rack Console
  • Direct support for SUN Micro 1152 x 900 native resolution
  • SUN key support including Stop, Cut, Paste, Composes etc
  • Powerful built in IP KVM with either DB-15 or CAT5 / CAT6 connector
  • Up to 4 simultaneous user access for efficient server management via Matrix IP KVM
  • Mix PS/2 , USB & SUN with Multi-Platform switch capability
  • "One Man" installation slides for easy and quick installation
  • High Scalability : Interchangeable KVM, Keyboard and mouse modules
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Optional DVI-D , DC Input Power and Signal cable 1.8m / 3.0m / 5.0m 
  • 2 year Warranty
                     General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 19 inch Active Matrix TFT LCD Panel

Display Size

 19 inch diagonal

Resolutions

1,280 x 1,024 with 60 / 70 / 75Hz 

Response time

Tr =1.3ms / Tf = 3.7ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.294mm (H) x 0.294mm (W) 

Panel color

16.7 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 USB KVM 
 No. of  Console  No of  KVM port
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
3 (1x local +1x remote +1x IP )   8 or 16
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 


CAT6

* CAT6 USB KVM 
 No. of  Console  No. of  KVM port
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
3 (1x local +1x remote +1x IP )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

Internal Power Supply : 110V - 220 V AC Input ,  12V 5A Output 
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 650 x 44 mm /17.4 x 25.6 x 1.73 inch

Product Weight  Approximately 33 lbs / 15kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
          FCC , CE , VCCI , 3C*
  Connection diagram  for DB-15 Connector Model

                                  
    *click on above pictures for enlarged views    

Connection diagram  for CAT5 KVM / CAT6 KVM Model

                                  
    *click on above pictures for enlarged views    

  More photos (click to enlarge )
                         
  Product Sheet
Product Sheet
  User Manual
 General User Manual
 KVM Support
   DB-15 KVM
DB-15 USB kvm Local + IP console
   CAT5 / CAT6 KVM
Cat5 / Cat6  USB kvm Local + IP console
   Matrix KVM
DB-15 Matrix USB kvm Local + IP console
Cat5 / Cat6 Matrix USB kvm Local + IP console


Optional Peripheral & Accessory 
- DVI-D
- HDMI
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various Length
- USB & PS/2 Dongles
- KVM Extender        -IP KVM Extender  
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch - Server Rack Cabinet
- 4 Post Rack - Wall Rack Mount
- Rack Shelves - Rack Drawer
- Power Strips - Rack Cooling Fan
- PDU ( Power Distribution Unit )

Features of Rack Console :
  • Widescreen SAMSUNG Industrial monitor Grade A 19" Widescreen SUN Compatible LCD Panel in 1U Rack space
  • Either PS/2 or USB input to this Rack console  (the rack LCD drawer / keyboard )
  • Scalable :  -KVM interchangeable module Kit : i.  All KVM versions are  interchangeable in the same chassis
                                                                  ii. Mix PS/2 & USB with multi-Platform switch capability       
                   -Keyboard interchangeable module Kit : 104 key touchpad or trackball with full numerical pad
     
                   -Mouse interchangeable module kit :
    3 button GlidepointTM touchpad or trackball interchangeable in
                                                                    same chassis
  • Directly compatible with  SUN & USB server
  • Automatic detection of SUN Server resolution 1152 x 900 @ 66 or 76Hzl
  • Compatible with SUN, Apple, IBM, Dell, HP and USB Server
  • 104-key Sun Compatible keyboard with 3-button trackball support SUN keys including STOP, HELP, AGAIN, PROPS, UNDO, FIND, OPEN, CUT, PASTE and FRONT KEY
  • Fits all current SUN racks. Adjustable mounting brackets compatible with SUN rack depths of  24" to 36"
  • 7-button LCD OSD membrane with a power LED
  • 2 point lock, with Stylish latching front panel to release the 2-point lock
  • Micro switch for screen auto power off , power saving feature for prolonging the lift of LCD panel
  • KVM membrane
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Unique mechanical design to maximize rack mountable space
  • Black Anodized aluminum front panel
  • VGA, keyboards & mouse all in one by 15 pin HDB connector
  • Built in slide rails which can be mounted easily in any 19" rack cabinet
  • EMC shielding around the monitor housing to minimize interference
  • Rear rack mounting bracket included
  • Standard 6-ft KVM cable, optional 10, 15, 33 ft available
  • Optional : S-Video and Composite video input (RCA or BNC ), DVI-D , Audio, Touch screen, DC power input adapter , Speaker

                                                                                                                                                                           Back to top
Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
DB-15
USB KVM 
8 or 16 port
Up to 8 Levels / 240 Servers
Capability 
DB-15 USB KVM hooks up  8 or 16 servers with multi-platforms and multi-operating systems. With local + remote  console model, user can remote access up to 1,000 feet distance via CAT6 cable. While with local + IP console model, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface. Respective USB KVM cables or/and dongles included
Link to KVM Technical Specification
* DB-15 2 Console ( Local + IP ) 8 Port USB KVM 
* DB-15 2 Console ( Local + IP ) 16 Port USB KVM 
DB-15
Matrix KVM
 

8 or 16 port

 

Up to 8 Levels / 240 Servers
Capability 
DB-15 Matrix kvm allows maximum of 4 users to local access, remote access up to 1000 feet distance via CAT6 cable or  IP remote access without distance limitation via internet. This model supports servers with either USB or PS/2  interface. Respective USB KVM cables included
Link to KVM Technical Specification
* DB-15 3-4 Console(Local+Remote+IP) 8/16 Port Matrix KVM
CAT6
USB KVM 
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 USB KVM hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 2 Console (Local + IP) 8 Port USB KVM 
* CAT6 2 Console (Local + IP) 16 Port USB KVM 
* CAT6 2 Console (Local + IP) 32 Port USB KVM 
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
                                                                                                                                                                           Back to top

 ORDERING INFORMATION FOR  LCD1U19-13  - 1U WIDESCREEN SAMSUNG 19" LCD SUN
                                                                                           
COMPATIBLE  RACK CONSOLE w/ IP KVM  

 2 Console KVM (  Local & Remote Console ,  16 / 32 port KVM)
DB-15 KVM ( 2 Consoles, Local & Remote DB-15 KVM )
 KVM Support  Keyboard Type Part # Description

Local & Remote consoles - 8 Port  DB-15 KVM Over IP Switch

SUN compatible KB w/ TOUCHPAD , SUN Hot keys & Numeric Keypad LCD1U19-13-8KVM2IP-n
Price: $1617
1U 19" WideScreen Samsung Panel w/ SUN & Solaris compatible keyboard & touchpad & 2 consoles (Local + IP) DB-15 8 port KVM Over IP switch w/ PS2 interface & 8 x 6-ft 2-in-1 USB KVM cables. Black
SUN compatible KB w/ TRACKBALL, SUN Hot keys & Numeric Keypad LCD1U19-13-8KVM2IP-B
Price: $1617
1U 19" WideScreen Samsung Panel w/ SUN & Solaris compatible keyboard & trackball & 2 consoles (Local + IP) DB-15 8 port KVM Over IP switch w/ PS2 interface & 8 x 6-ft 2-in-1 USB KVM cables. Black

Local & Remote consoles - 16 Port  DB-15 KVM Over IP Switch

SUN compatible KB w/ TOUCHPAD , SUN Hot keys & Numeric Keypad LCD1U19-13-16KVM2IP-n
Price: $1817
1U 19" WideScreen Samsung Panel w/ SUN & Solaris compatible keyboard & touchpad & 2 consoles (Local + IP) DB-15 16 port KVM Over IP switch w/ PS2 interface & 16 x 6-ft 2-in-1 USB KVM cables. Black
SUN compatible KB w/ TRACKBALL , SUN Hot keys & Numeric Keypad LCD1U19-13-16KVM2IP-b
Price: $1817
1U 19" WideScreen Samsung Panel w/ SUN & Solaris compatible keyboard & trackball & 2 consoles (Local + IP) DB-15 16 port KVM Over IP switch w/ PS2 interface & 16 x 6-ft 2-in-1 USB KVM cables. Black
High Density CAT5 KVM ( 2 Consoles, Local & Remote CAT5 KVM )
Local & IP consoles - 8 Port  High Density CAT5 KVM Via IP Switch SUN compatible KB w/ TOUCHPAD , SUN Hot keys & Numeric Keypad LCD1U19-13-U8KVM2IP-n
Price: $1894
1U 19" WideScreen Samsung Panel w/ SUN & Solaris compatible keyboard & touchpad & 2 consoles (Local + IP) with 8 port High Density CAT6 KVM switch with USB Interface (And 8 pcs of customer's choice of PS2/USB dongles). Black Details->
SUN compatible KB w/ TRACKBALL , SUN Hot keys & Numeric Keypad LCD1U19-13-U8KVM2IP-b
Price: $1894
1U 19" WideScreen Samsung Panel w/ SUN & Solaris compatible keyboard & trackball & 2 consoles (Local + IP) with 8 port High Density CAT6 KVM switch with USB Interface (And 8 pcs of customer's choice of PS2/USB dongles). Black Details->
Local & IP consoles - 16 Port  High Density CAT5 KVM Via IP Switch SUN compatible KB w/ TOUCHPAD , SUN Hot keys & Numeric Keypad LCD1U19-13-U16KVM2IP-n
Price: $1977
1U 19" WideScreen Samsung Panel w/ SUN & Solaris compatible keyboard & touchpad & 2 consoles (Local + IP) with 16 port High Density CAT6 KVM switch with USB Interface (And 8 pcs of customer's choice of PS2/USB dongles). Black Details->
SUN compatible KB w/ TRACKBALL , SUN Hot keys & Numeric Keypad LCD1U19-13-U16KVM2IP-b
Price: $1977
1U 19" WideScreen Samsung Panel w/ SUN & Solaris compatible keyboard & trackball & 2 consoles (Local + IP) with 16 port High Density CAT6 KVM switch with USB Interface (And 8 pcs of customer's choice of PS2/USB dongles). Black Details->
Local & IP consoles - 32 Port  High Density CAT5 KVM Via IP Switch   SUN compatible KB w/ TOUCHPAD , SUN Hot keys & Numeric Keypad LCD1U19-13-U32KVM2IP-n
Price: $2485
1U 19" WideScreen Samsung Panel w/ SUN & Solaris compatible keyboard & touchpad & 2 consoles (Local + IP) with 32 port High Density CAT6 KVM switch with USB Interface (And 16 pcs of customer's choice of PS2/USB dongles). Black Details->
SUN compatible KB w/ TRACKBALL , SUN Hot keys & Numeric Keypad LCD1U19-13-U32KVM2IP-b
Price: $2485
1U 19" WideScreen Samsung Panel w/ SUN & Solaris compatible keyboard & trackball & 2 consoles (Local + IP) with 32 port High Density CAT6 KVM switch with USB Interface (And 16 pcs of customer's choice of PS2/USB dongles). Black Details->
 DB-15 Matrix KVM With IP Remote
 KVM Port   KVM Console  Keyboard Type Part # Description
8 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U19-13-M83IP-n 
Price: $2341
1U 19" WideScreen (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U19-13-M84IP-b 
Price: $2341
1U 19" WideScreen (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U19-13-M84IP-n 
Price: $2568
1U 19" WideScreen (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U19-13-M84IP-b 
Price: $2568
1U 19" WideScreen (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U19-13-M84IP2-n 
Price: $2727
1U 19" WideScreen (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U19-13-M84IP2-b 
Price: $2727
1U 19" WideScreen (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U19-13-M163IP-n 
Price: $2750
1U 19" WideScreen (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U19-13-M163IP-b 
Price: $2750
1U 19" WideScreen (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U19-13-M164IP-n 
Price: $2977
1U 19" WideScreen (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U19-13-M164IP-b 
Price: $2977
1U 19" WideScreen (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U19-13-M164IP2-n 
Price: $3136
1U 19" WideScreen (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB wTrackBall  & Numeric Keypad LCD1U19-13-M164IP2-b 
Price: $3136
1U 19" WideScreen (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
 CAT6 Matrix KVM With IP Remote
 KVM Port   KVM Console  Keyboard Type Part # Description
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U19-13-MU163IP-n 
Price: $2568
1U 19" WideScreen (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U19-13-MU163IP-b 
Price: $2568
1U 19" WideScreen (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U19-13-MU164IP-n 
Price: $2795
1U 19" WideScreen (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U19-13-MU164IP-b 
Price: $2795
1U 19" WideScreen (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U19-13-MU164IP2-n 
Price: $2955
1U 19" WideScreen (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U19-13-MU164IP2-b 
Price: $2955
1U 19" WideScreen (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
32 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U19-13-MU323IP-n 
Price: $3174
1U 19" WideScreen (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), BlackDetails->
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U19-13-MU323IP-b 
Price: $3174
1U 19" WideScreen (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), BlackDetails->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U19-13-MU324IP-n 
Price: $3402
1U 19" WideScreen (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), BlackDetails->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U19-13-MU324IP-b 
Price: $3402
1U 19" WideScreen (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), BlackDetails->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U19-13-MU324IP2-n 
Price: $3561
1U 19" WideScreen (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), BlackDetails->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U19-13-MU324IP2-b 
Price: $3561
1U 19" WideScreen (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), BlackDetails->
Option
-12VDC
Price : $171
Add 12V DC power input (the Depth will be extended from 480mm to 530mm)
-24VDC
Price : $171
Add 24V DC power input (the Depth will be extended from 480mm to 530mm)
-48VDC
Price : $171
Add 48V DC power input (the Depth will be extended from 480mm to 530mm)
-BNC
Price : $114
Add Composite Video (BNC) + S-video
-AV
Price : $114
Add Composite Video (RCA ) + S-video
-HDMI
Price : $114
Add HDMI Input with built in Speaker
-DVI
Price : $64
Add DVI-D Input

                                                                                                                                                                            Back to top

 


               Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.