Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD KB / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






      1U Rackmount LCD Monitor Keyboard Drawer and Rackmount KVM Switch : 
              
                                       Part # LCD1U19-15-Matrix

                 1U  Rack Console  19" SAMSUNG Grade A Industrial LCD Monitor Keyboard
                                                    with Simultaneous Multi-Users Matrix Kvm
                                   Optional  DB-15 Kvm / CAT5 Kvm ( CAT6 Kvm ) connector
                                           Optional  2 / 3 / 4 Consoles for  Local / Remote Access

                     General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 19 inch Active Matrix TFT LCD Panel

Display Size

 19 inch diagonal

Resolutions

1,280 x 1,024 with 60 / 70 / 75Hz 

Response time

Tr =1.3ms / Tf = 3.7ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.294mm (H) x 0.294mm (W) 

Panel color

16.7 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Keyboard

Notebook type KB  w/ Numeric Keypad & a Real Mini Optical Mouse, optional Wireless Optical mouse

 

                           ..More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 No KVM
 * DB-15 Combo KVM  ( USB PS2 KVM )
 No. of  Console  No of  KVM port
1 ( Local only )   8 or 16
2 ( 1 x local + 1 x remote )   8 or 16
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   8 or 16 
3 ( 1 x local + 2 x remote )   8 or 16
3 (1x local +1x remote +1x IP )   8 or 16
4 ( 1 x local + 3 x remote )   8 or 16 
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 


CAT6

* CAT6 Combo KVM  ( USB PS2 KVM ) 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

-Remote adapter : 110V - 220 V AC Input , 12V 5A Output 
-Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) /  10.8 (L) x 6.1 (W) x 3 (H) cm
-Cable length from mains plug to adapter :
 6ft / 182cm
-Cable length from adapter to unit :
 6ft / 180cm
-Mains plug options available   
-Optional  DC power with 48V / 24V / 12V
  input power
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 700 x 44 mm /17.4 x 27.6 x 1.73 inch

Product Weight  Approximately 40 lbs / 18kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
         FCC , CE , VCCI , 3C*

Front  View LCD1U19-15-Matrix        

           

      *click on photo for enlarged view 

More photos (Click on the photos for enlarged views)

   
   
   
                                  

    Dimension                         

                                        

      *click on above pictures for enlarged views    


    

  Product Sheet
 Product Sheet
  User Manual
 General User Manual
 KVM Support
DB-15 Matrix USB PS2 kvm Local + remote console
DB-15 Matrix USB PS2 kvm Local + IP console
Cat5 / Cat6 Matrix USB PS2 kvm Local + remote console
Cat5 / Cat6 Matrix USB PS2 kvm Local + IP console
Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- HDMI
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various length
- USB & PS/2 Dongles
-PS2 to SUN /iMac USB adapter        
- KVM Extender        -IP KVM Extender  
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch
- PDU ( Power Distribution Unit )
- Server Rack Cabinet
- 4 Post Rack
- Wall Rack Mount
- Rack Shelves
- Rack Drawer
- Power Strips
- Rack Cooling Fan

 

 

 

 

 

 

 


LCD Drawer & KVM Benefits :

  • Use of a true optical mouse
  • Multi-user Matrix KVM with either 16 or 32 ports in 1U
  • Cost efficient Combo KVM integration
  • "One Man" installation slides for easy, quick installation
  • Mix PS/2, USB & SUN with Multi-Platform switch capability
  • Secure remote user access across the wworld wide web
Features of Rack Console :

  • SAMSUNG Industrial monitor Grade A 19" LCD Panel in 1U Rack space
  • UL Certified
  • Either PS/2 or USB input to this Rack console  ( the rack LCD drawer / keyboard )
  • Scalable :  -KVM interchangeable module Kit : i.  All KVM versions are  interchangeable in the same chassis
                                                                  ii. Mix PS/2 & USB with multi-Platform switch capability       
                   -Keyboard interchangeable module Kit : 104 key touchpad or trackball with full numerical pad
     
                   -Mouse interchangeable module kit :
    2 button GlidepointTM touchpad or trackball interchangeable in
                                                                    same chassis
  • 7-button LCD OSD membrane with a power LED
  • 2 point lock, with Stylish latching front panel to release the 2-point lock
  • Micro switch for screen auto power off , power saving feature for prolonging the lift of LCD panel
  • KVM membrane
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Unique mechanical design to maximize rack mountable space
  • Black Anodized aluminum front panel
  • VGA, keyboards & mouse all in one by 15 pin HDB connector
  • Built in slide rails which can be mounted easily in any 19" rack cabinet
  • EMC shielding around the monitor housing to minimize interference
  • Rear rack mounting bracket included
  • Standard 6-ft KVM cable, optional 10, 15, 33 ft available
  • Optional : S-Video and Composite video input (RCA or BNC ), DVI-D , Audio, Touch screen, DC power input adapter , Speaker

                                                                                                                                                                     Back to top
    Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
DB-15
Matrix KVM
 

8 or 16 port

 

Up to 8 Levels / 240 Servers
Capability 
DB-15 Matrix kvm allows maximum of 4 users to local access, remote access up to 1000 feet distance via CAT6 cable or  IP remote access without distance limitation via internet. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables included
Link to KVM Technical Specification
* DB-15 2-4 Console (Local+Remote) 8 /16 Port Matrix KVM 
* DB-15 3-4 Console(Local+Remote+IP) 8/16 Port Matrix KVM
CAT5 /
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
* CAT6 2 Console (Local + Remote) 8 /16/32 Port Matrix KVM 
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
                                                                                                                                                                           Back to top

Click on the following photos for more details :

  
Click the Photo for more Details
  
Click the Photo for more Details
  
Click the Photo for more Details
  
Click the Photo for more Details
                                                                                                                                                                            Back to top

 ORDERING INFORMATION FOR  LCD1U19-15  - 1U SAMSUNG 19" LCD RACK CONSOLE WITH REAL
                                                                                            OPTICAL MOUSE w/ MATRIX KVM
 

DB15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
DB-15 Matrix KVM
 KVM Port   KVM Console  Keyboard Type Part # Description
8 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-M82-n 
Price: $1985
1U 19" (1x Local + 1x Remote) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-M83-n 
Price: $2212
1U 19" (1x Local + 2x Remote) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-M84-n 
Price: $2439
1U 19" (1x Local + 3x Remote) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
16 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-M162-n 
Price: $2394
1U 19" (1x Local + 1x Remote) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-M163-n 
Price: $2621
1U 19" (1x Local + 2x Remote) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-M164-n 
Price: $2848
1U 19" (1x Local + 3x Remote) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
 DB-15 Matrix KVM With IP Remote
 KVM Port   KVM Console  Keyboard Type Part # Description
8 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-M83IP-n 
Price: $2371
1U 19" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-M84IP-n 
Price: $2598
1U 19" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-M84IP2-n 
Price: $2758
1U 19" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-M163IP-n 
Price: $2780
1U 19" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-M164IP-n 
Price: $3008
1U 19" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-M164IP2-n 
Price: $3167
1U 19" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
CAT6 Matrix KVM
 KVM Port   KVM Console  Keyboard Type Part # Description
16 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-MU162-n 
Price: $2212
1U 19" (1x Local + 1x Remote) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-MU163-n 
Price: $2439
1U 19" (1x Local + 2x Remote) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-MU164-n 
Price: $2667
1U 19" (1x Local + 3x Remote) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
32 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-MU322-n 
Price: $2818
1U 19" (1x Local + 1x Remote) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-MU323-n 
Price: $3045
1U 19" (1x Local + 2x Remote) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-MU324-n 
Price: $3273
1U 19" (1x Local + 3x Remote) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
 CAT6 Matrix KVM With IP Remote
 KVM Port   KVM Console  Keyboard Type Part # Description
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-MU163IP-n 
Price: $2598
1U 19" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-MU164IP-n 
Price: $2826
1U 19" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-MU164IP2-n 
Price: $2985
1U 19" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
32 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-MU323IP-n 
Price: $3205
1U 19" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), BlackDetails->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-MU324IP-n 
Price: $3432
1U 19" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), BlackDetails->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ Real Mini Mouse  & Numeric Keypad LCD1U19-15-MU324IP2-n 
Price: $3591
1U 19" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, Real Mini Mouse & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), BlackDetails->
                                                                   OPTIONS
Part # & Price  Description of Option
-12VDC
Price : $171
Add 12V DC power supply
-24VDC
Price : $171
Add 24V DC power supply
-48VDC
Price : $171
Add 48V DC power supply
-BNC
Price : $114
Add Composite Video(RCA) + S-video
-AV
Price : $114
Add Composite Video(BNC) + S-video
-HDMI
Price : $114
Add HDMI Input with built in Speaker
-DVI
Price : $64
Add DVI-D Input
-TRS
Price : $271
Add resistive touchscreen + Serial controller (the Height changed frome 1U to 1.5U)
-TRB
Price : $271
Add resistive touchscreen + USB controller (the Height changed frome 1U to 1.5U)
-TCS
Price : $457
Add capacitive touchscreen + Serial controller (the Height changed frome 1U to 1.5U)
-TCB
Price : $457
Add capacitive touchscreen + USB controller (the Height changed frome 1U to 1.5U)
-SPK
Price : $114
Add speaker

                                                                                                                                                                              Back to top


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.