Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keybord / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                       1U Rack Console LCD Monitor Keyboard Drawer / KVM :   
                                                
  Part #  LCD1U19-16


1U single rail console 19" LCD Monitor Keyboard Drawer Short Dept : 21.9" / 557.2mm only


Specification

Form Factor

1U Rack mounting on single rails

Compatibility

Compatible with SUNs, IBMs, HPs, DELLs and Mix PCs with USB-enable

Operating System

Dos, Windows (3.1, 9x, 2000, NT4, ME, XP, 2003 Server) Linux, Novell 3.12-6, HP UX, SUN Support USB

Dimension

557.2 x 482 x 43.7 mm
21.9 x 19.0 x 1.7 inches

Panel: 19" LCD panel

Display type

Active Matrix TFT LCD

Resolutions

Maximum Resolution up to 1280 x 1024 (SXGA)

Pixel Pitch

Supports 0.098 mm x 0.294 mm

Viewing Angle (CR>10)

Right-Left view 140° (typical)
Up-Down View 140° (typical)

Contrast Ratio

500 : 1

Brightness

White 300 cd/mē (Center 1 point typical)

Back Light

Four Lamps for Back Light

Supported Colors

16.7M Colors (8-bit with FRC)

Response Time

Rising Time 2 ms, Decay Time 10 ms

Connectors

1 x VGA HDDB-15 pin, 1 x USB, 1 x DC Inlet

System Cables

VGA x 1 + USB x 1 cable ** For optional Cherry trackball keyboard , either PS2 or USB is supported.

Keyboard Mouse

105 key keyboard with touch pad

Sync

45 ~ 80 KHz

Power Source

100 ~ 240 VAC input

Power Consumption

25 W, 21.05 W for Panel

Temperature

Operate 0 ~ 50 °C / 32 ~ 122 °F
Storage -20 ~ 60 °C / -4 ~ 140 °F

Humidity

10% ~ 90% RH

Chassis Construction

Heavy duty steel materials

Keyboard Language

US, UK, German, French, Spanish, Italian, Portuguese, Dutch, Swiss, Belgium, Swedish, Norwegian, Danish, Japanese, Mandarin, Russian, Hebrew

   Front & Rear View  

     

     

               *click on photo for enlarged view 

 
     Diagram
           

               *click on photo for enlarged view 

     

       Free Ground Shipping *Click for details

                        

 

 

 

 

 


Features :

•  Cost effective LCD console
•  Replaceable keyboard design
•  Single rail easy to install and use
•  Support more than 17 various keyboard languages
•  Bright Active Matrix TFT display
•  OSD function (On Screen Display) for LCD display
•  Support USB interface
•  Optional PS2 interface with Cherry Trackball Keyboard

 

 

More Photos :
 

Back to top         

 Ordering  information 
Part # Description
LCD1U19-16
Price : $7
76
1U 19" Single Slide LCD Panel w/ compatible keyboard & touchpad & 1 x 6-ft all-in-one USB cable. Black
LCD1U19-16-c-ps2
Price : $831
1U 19" Single Slide LCD Panel w/ Cherry keyboard & trackball & 1 x 6-ft all-in-one PS2 cable. Black
LCD1U19-16-c-usb
Price : $978.75
1U 19" Single Slide LCD Panel w/ Cherry keyboard & trackball & 1 x 6-ft all-in-one USB cable. Black
 


        Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                       

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.