Products
Rackmount LCD/KVM
- Rackmount
LCD Monitor (No Drawer / No Keyboard)
- Rackmount LCD
Monitor Drawer ( No Keyboard )
- 1U Rackmount LCD
Monitor Keyboard / KVM
- 2U Rackmount LCD Monitor Keyboard / KVM
- SUN Solaris Rack LCD / KVM
- Sunlight Rack LCD Display KVM
- Rack Mount LCD Keyboard
- with CAT5 KVM
- with COMBO USB PS2 KVM
- with DVI KVM
- with IP KVM
- with Matrix KVM
- Rack Mount LCD Keyboard KVM
- with AR Film
- with CAT5 Extender
- with Dual Rails
- with Optical Bonding
- with Quad Displays
- with Real Keyboard Mouse
- with Serial Console
- with Short Depth
- with Speakers
- with SUN Hot Key Keyboard
- with Touch Screen
- with Widescreen
- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ rack lcd KB / KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack LCD Keyboard
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet / Server Rack
Rack PDU
New
Wall Mount Cabinet / Wall Mount Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects
Return
Policy
|
1U
SUN Compatible Rack
Console with Monitor Keyboard and Optional KVM :
Part # LCD1U20-03
1U
SUN Solaris Compatible
Rack Console 20" SAMSUNG
Grade A Industrial LCD Monitor Keyboard
with KVM Over IP
Optional
DB-15 or CAT5 connector
Optional 2 / 3 / 4 Consoles for Local / Remote Console Access
|
SUN Solaris Rack Console LCD1U20-03-b

*click on photo for enlarged view
|
SUN Solaris Compatible Rack Console Benefits
-
Rugged 20" SAMSUNG SUN Compatible Rack Console
- Direct support for SUN Micro 1152 x 900
native resolution
- SUN key support including Stop, Cut,
Paste, Composes etc
-
Powerful built in IP KVM with either DB-15 or CAT5 / CAT6 connector
- up to 4 simultaneous user access for efficient server management via Matrix IP KVM
-
Secure remote user access across the internet
via optional IP console (KVM Over IP )
-
Mix PS/2 , USB & SUN with Multi-Platform
switch capability
- "One Man"
installation slides for easy and quick installation
- High Scalability : Interchangeable
KVM, & Keyboard & mouse modules
- Slide rails with fixed
positions to prevent drawer movement when typing
-
Optional DVI-D and DC Input Power
-
2 year Warranty
|
|
General
Information |
|
Form Factor
|
1U Rack mounting on slide-out rails
|
|
Compatibility
|
Multi-platforms -
Mix PCs, IBM, SUN, HP , DELL, Linux , Windows
|
|
LCD Screen |
|
LCD Type
|
Grade A Industrial
monitor 20.1
inch Active
Matrix TFT LCD Panel
|
|
Display Size
|
20.1 inch diagonal
|
|
Resolutions
|
-Max Resolution up to 1600 x 1200 (UXGA)
-Direct support for SUN MIcro 1152 x900 native resolution
|
|
Response
time
|
Rising Time 1 ms, Falling Time 4 ms
|
|
Contrast
ratio
|
800
: 1
|
|
Brightness
|
300
cd/ m2
|
|
Pixel
pitch
|
0.255mm
(H) x 0.255mm (W)
|
|
Panel
color
|
16.7
million display colors
(RGB
8-bit data)
|
|
Viewing
angle
|
Right-Left view 160° (Typ)
Up-Down View 160° (Typ)
|
|
OSD Control
|
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune, Recall & Language
|
|
Signal Input
|
VGA, Analog RGB
|
|
Optional Video Input
|
S-video &
Composite (BNC or RCA ), DVI-D
...More Video Input Details
|
|
LCD MTBF
|
50,000 hrs |
|
Keyboard
& Pointing Device |
|
Model n
|
Notebook type KB w/ Numeric Keypad & Touchpad
|
|
Model
b
|
Notebook type KB w/ Numeric Keypad & Trackball
...More Keyboard Details
|
|
KVM
( Keyboard Video Mouse ) |
|
Connector
|
KVM
Version
|
|
DB-15
|
| * DB-15 No KVM |
| *
DB-15 USB KVM |
| No. of Console |
No of KVM port |
| 1 ( Local only ) |
8 or 16 |
| 2 ( 1 x local + 1 x remote ) |
8 or 16 |
| 2 ( 1 x local + 1 x IP ) |
8 or 16 |
|
| *
DB-15 Matrix KVM |
| No. of Console |
No. of KVM port |
| 3 (1x local +1x remote +1x IP ) |
8 or 16 |
| 4 (1x local +1x remote +2x IP ) |
8 or 16 |
| 4 (1x local +2x remote +1x IP ) |
8 or 16 |
|
|
|
CAT6
|
|
* CAT6 USB KVM |
| No. of Console
|
No. of KVM port
|
| 2 ( 1 x local +
1 x IP ) |
8 or 16 or 32 |
|
|
* CAT6 Matrix KVM |
| No. of Console |
No. of KVM port |
| 3 (1x local +1x remote +1x IP ) |
16 or 32 |
| 4 (1x local +1x remote +2x IP ) |
16 or 32 |
| 4 (1x local +2x remote +1x IP ) |
16 or 32 |
|
|
|
Power Supply |
|
|
-Remote adapter : 110V - 220 V AC
Input , 12V 5A Output -Adapter Size :
4.3"(L) x 2.4"(W) x 1.2"(H) / 10.8
(L) x 6.1 (W) x 3 (H) cm -Cable length from mains plug to
adapter : 6ft / 182cm -Cable length from adapter to
unit : 6ft / 180cm -Mains plug options available
-Optional DC power with 48V / 24V / 12V input
power |
|
Environmental
|
|
Temperature
|
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
|
Relative Humidity
|
5~90%, non
condensing |
|
Shock
|
10G peak
acceleration
(11ms duration) |
|
Vibration |
5~500Hz, 1G RMS random vibration |
|
Mechanical |
|
Product Dimension
|
(W x D x H )
442 x 650 x 44 mm /17.4 x 25.6
x 1.73 inch
|
|
Product Weight
|
Approximately
44 lbs / 20kg |
|
Relative Humidity
|
90%, non
condensing |
|
Regulatory Approval |
|
|
FCC ,
CE , VCCI , 3C* |
|
|
Product Sheet |
| Single Product Sheet |
 |
|
User Manual |
| General User Manual |
 |
| KVM Support |
| |
DB-15 KVM |
| DB-15 Combo
USB PS2 kvm Local + IP console |
 |
| |
CAT5 / CAT6 KVM |
| Cat5 / Cat6 Combo
USB PS2 kvm Local + IP console |
 |
| |
Matrix KVM |
| DB-15 Matrix
USB PS2 kvm Local + IP console |
 |
| Cat5 / Cat6 Matrix
USB PS2 kvm Local + IP console |
 |
|
|
Features of Rack
Console :
- SAMSUNG Industrial monitor Grade A 20"
SUN Compatible LCD
Panel in 1U Rack space
-
Either PS/2 or USB input to this Rack console
(the rack LCD drawer / keyboard
)
-
Scalable : -KVM interchangeable module Kit :
i. All KVM versions are interchangeable in the same chassis
ii. Mix PS/2 & USB with multi-Platform switch capability -Keyboard interchangeable module Kit : 104 key
touchpad or trackball
with full numerical pad
-Mouse
interchangeable module kit : 3
button GlidepointTM touchpad or trackball
interchangeable in same chassis-
Directly compatible with SUN &
USB server
- Automatic detection of SUN Server resolution 1152 x 900 @ 66
or 76Hz
- Compatible with SUN, Apple,
IBM, Dell, HP and
USB Server
- 104-key Sun Compatible keyboard
with 3-button trackball support SUN keys including STOP, HELP,
AGAIN, PROPS, UNDO, FIND, OPEN, CUT, PASTE and FRONT KEY
- Fits all current SUN racks.
Adjustable mounting brackets compatible with SUN rack depths of
24" to 36"
- 7-button LCD OSD membrane with
a power LED
-
2 point lock, with
Stylish latching front panel to release the 2-point lock
- Micro switch for screen
auto power off , power
saving feature for prolonging the lift of LCD panel
- KVM
membrane
- Built in on
screen display controlled by integral membrane switches
, Multi lingual on screen display menu
- Unique
mechanical design to maximize rack mountable space
- Black Anodized
aluminum front panel
- VGA,
keyboards & mouse all in one by 15 pin HDB connector
- Built in slide
rails which can be mounted easily in any 19" rack cabinet
- EMC shielding
around the monitor housing to minimize interference
- Rear rack mounting bracket included
- Standard 6-ft KVM cable, optional 10,
15, 33 ft available
- Optional : S-Video and
Composite video input (RCA or BNC ), DVI-D , Audio, Touch screen, DC power input adapter
, Speaker
Back to top
Features of Optional
KVM :
|
Connector |
KVM Version |
Number of KVM
port |
Cascade Capacity |
Capability / KVM
Technical Specifications |
|
DB-15
|
USB KVM
|
8 or 16 port
|
Up to 8 Levels / 240 Servers |
|
Capability |
| DB-15
USB KVM hooks up 8 or
16 servers with multi-platforms and multi-operating
systems. With local + remote console model, user
can remote access up to 1,000 feet distance via CAT6
cable. While with local + IP console model, user can
remote access via internet without distance limitation. This model supports servers
with either USB or PS/2 interface. Respective USB KVM cables or/and dongles included |
| Link to
KVM Technical Specification |
* DB-15
2 Console ( Local + IP ) 8 Port
USB KVM
* DB-15
2 Console ( Local + IP ) 16 Port
USB KVM
|
|
|
DB-15
|
Matrix KVM
|
8 or 16 port
|
Up to 8 Levels / 240 Servers
|
|
Capability |
| DB-15 Matrix kvm allows maximum of 4
users to local access, remote access up to 1000 feet
distance via CAT6 cable or IP remote access without
distance limitation via internet.
This model supports servers with either USB or PS/2
interface. Respective USB KVM cables included |
| Link to
KVM Technical Specification |
* DB-15
3-4 Console(Local+Remote+IP) 8/16 Port Matrix KVM
|
|
|
CAT6
|
USB KVM
|
8 / 16 / 32 port
|
Up to 8 Levels / 256 Servers |
|
|
CAT6
|
Matrix KVM
|
8 / 16 / 32 port
|
Up to 8 Levels / 256 Servers
|
|
Capability |
| CAT6 Matrix kvm allows maximum of 4
users. With the remote console, user can remote access up
to 1,000 feet distance via CAT6 cable while with the IP
console, user can remote access via internet without
distance limitation. Offers flexible solutions for the
VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet
distance as well. Respective dongles included. |
| Link to
Technical Specification |
*CAT6
3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
|
|
Back to top
ORDERING
INFORMATION FOR
LCD1U20-03
- 1U
SAMSUNG 20" LCD SUN COMPATIBLE RACK CONSOLE w/ IP KVM
|
KVM
Choice |
Connector |
No. of KVM port |
Console |
Keyboard
& KVM Cable / Dongle |
Part # |
Price |
|
USB KVM |
DB-15 |
8 |
Local +
IP |
|
Touchpad / |
|
8 x USB KVM cable |
|
LCD1U20-03-8KVM2IP-n
|
$2155
Buy online >> |
|
USB KVM |
DB-15 |
16 |
Local +
IP |
|
Touchpad / |
|
16 x USB KVM cable |
|
LCD1U20-03-16KVM2IP-n
|
$2355
Buy online >> |
|
USB KVM |
CAT6 |
8 |
Local + IP |
|
Touchpad / |
|
8 x Customer's choice of
Dongle |
|
LCD1U20-03-U8KVM2IP-n
|
$2432
Buy online >> |
|
USB KVM |
CAT6 |
16 |
Local
+ IP |
|
Touchpad / |
|
8 x Customer's choice of
Dongle |
|
LCD1U20-03-U16KVM2IP-n
|
$2515
Buy online >> |
|
USB KVM |
CAT6 |
32 |
Local
+ IP |
|
Touchpad / |
|
16 x Customer's choice of
Dongle |
|
LCD1U20-03-U32KVM2IP-n
|
$3023
Buy online >> |
|
|
DB-15 Matrix KVM With IP Remote |
|
KVM Port |
KVM Console |
Keyboard Type |
Part # |
Description |
|
8 Port KVM Switch |
3 console (1x Local + 1x Remote + 1x IP) |
104 KB
w/ TOUCHPAD & Numeric Keypad |
LCD1U20-03-M83IP-n
Price: $2897 |
1U 20" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long all-in-one USB KVM cable included, Black |
4 console (1x Local + 2x Remote + 1x IP) |
104 KB
w/ TOUCHPAD & Numeric Keypad |
LCD1U20-03-M84IP-n
Price: $3106 |
1U 20" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long all-in-one USB KVM cable included, Black |
4 console (1x Local + 1x Remote + 2x IP) |
104 KB
w/ TOUCHPAD & Numeric Keypad |
LCD1U20-03-M84IP2-n
Price: $3265 |
1U 20" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long all-in-one USB KVM cable included, Black |
|
16 Port KVM Switch |
3 console (1x Local + 1x Remote + 1x IP) |
104 KB
w/ TOUCHPAD & Numeric Keypad |
LCD1U20-03-M163IP-n
Price: $3288 |
1U 20" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long all-in-one USB KVM cable included, Black |
4 console (1x Local + 2x Remote + 1x IP) |
104 KB
w/ TOUCHPAD & Numeric Keypad |
LCD1U20-03-M164IP-n
Price: $3515 |
1U 20" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long all-in-one USB KVM cable included, Black |
4 console (1x Local + 1x Remote + 2x IP) |
104 KB
w/ TOUCHPAD & Numeric Keypad |
LCD1U20-03-M164IP2-n
Price: $3674 |
1U 20" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long all-in-one USB KVM cable included, Black |
|
CAT6 Matrix KVM With IP Remote |
|
KVM Port |
KVM Console |
Keyboard Type |
Part # |
Description |
|
16 Port KVM Switch |
3 console (1x Local + 1x Remote + 1x IP) |
104 KB
w/ TOUCHPAD & Numeric Keypad |
LCD1U20-03-MU163IP-n
Price: $3106 |
1U 20" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of USB dongles), Black
(Details-> ) |
4 console (1x Local + 2x Remote + 1x IP) |
104 KB
w/ TOUCHPAD & Numeric Keypad |
LCD1U20-03-MU164IP-n
Price: $3333 |
1U 20" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of USB dongles), Black
(Details-> ) |
4 console (1x Local + 1x Remote + 2x IP) |
104 KB
w/ TOUCHPAD & Numeric Keypad |
LCD1U20-03-MU164IP2-n
Price: $3492 |
1U 20" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of USB dongles), Black
(Details-> ) |
|
32 Port KVM Switch |
3 console (1x Local + 1x Remote + 1x IP) |
104 KB
w/ TOUCHPAD & Numeric Keypad |
LCD1U20-03-MU323IP-n
Price: $3712 |
1U 20" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of USB dongles), Black
(Details-> ) |
4 console (1x Local + 2x Remote + 1x IP) |
104 KB
w/ TOUCHPAD & Numeric Keypad |
LCD1U20-03-MU324IP-n
Price: $3939 |
1U 20" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of USB dongles), Black
(Details-> ) |
4 console (1x Local + 1x Remote + 2x IP) |
104 KB
w/ TOUCHPAD & Numeric Keypad |
LCD1U20-03-MU324IP2-n
Price: $4098 |
1U 20" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of USB dongles), Black
(Details-> ) |
OPTIONS |
|
Part # & Price |
Description of Option |
-12VDC
Price : $171 |
Add 12V DC power supply |
-24VDC
Price : $171 |
Add 24V DC power supply |
-48VDC
Price : $171 |
Add 48V DC power supply |
-HDMI
Price : $114 |
Add HDMI Input with built in Speaker |
-DVI
Price : $64 |
Add DVI-D Input |
|
Back to top

Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |