Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD / KB / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy







      1U Rack-mount LCD Monitor Panel with Keyboard Drawer / KVM Switch :         
                                       
 Part #  LCD1U15-15

                  *****This model is discontinued .  Learn more about replacement model LCD1U15-17   *****

                            Short Depth 1U Rack-mount 15" LCD Monitor Panel with  Keyboard  
                             Drawer 
and Built-in Power supply and OSD Pre-installed with 8 languages ,
                       optional  8 port   KVM switch
    ( UL Listed, FCC & CE approved , RoHS Compliant )
   
                     
                               LCD1U15-15-n                           LCD1U15-15-8kvm-n     

                                                                         ***Click on photos for enlarged view


Click on the following photos for enlarged views :

                     

     LCD1U15-15-n          LCD1U15-15-n          LCD1U15-15-n          LCD1U15-15-n          LCD1U15-15-n          LCD1U15-15-n          LCD1U15-15-n        

                     

     LCD1U15-15-n          LCD1U15-15-n          LCD1U15-15-n          LCD1U15-15-n          LCD1U15-15-8kvm-n    LCD1U15-15-8kvm-n    LCD1U15-15-8kvm-n        


LCD1U15-15-n (Standard single port w/touchpad) 
         
LCD1U15-15-8KVM-n (w/ 8 KVM switch)
       

   ***FREE GROUND SHIPPING***

                                         
  • ** Short depth : Only 16.5 " for Single port console
  • ** Short slide rails but with Extra Long extension
  • ** OSD pre-installed with 8 different languages : English ,Chinese traditional , Chinese simplify, Francais,
         Japanese, Portugues ,  Deutsch, Italiano
  • UL Listed , FCC and CE Approved
  • 15"  LCD screen / Keyboard / touchpad integrated in 1U
  •  105-key Notebook keyboard with  built-in 2 button  touchpad 
  • Built-in Power Adapter
  • Guide rail automatically lock and unlock
  • KVM power switch automatically on / off
  • Optional DC-48V power supply
 
I
II
Model No
LCD1U15-15-n

LCD1U15-15-8KVM-n

Certification

   UL Listed , FCC and CE Approved

Ports switch for PC
Single port
8 ports
Dimension
(W x H x D)
17.5"(W) x 1.65" (H) x 16.58"(D)
448mm x 42mm x 420mm
17.6" (W) x 1.65"(H) x 22.05"(D)
448mm x 42mm x 560mm
Power Supply
90~264V AC/12V   DC/48W  / 47Hz ~63Hz /
MTPF : >100,000 hrs (25 degree Celsius )
90~264V AC/12V   DC/48W  / 47Hz ~63Hz /
MTPF : >100,000 hrs (25 degree Celsius )
Slide Rails
17"  long , Support up to 31" deep rack
17"  long , Support  up to 34" deep rack
Extension Cable
3 IN 1 KVM Cable
3 IN 1 KVM Cable
Chassis
Heavy-duty Steel
Color
Black or Optional
Security Lock
                                                                 Front Panel Lock
Operation Temperature
0 - 50° C (32-122°F)
Storage Temperature
-20 - 60° C
Display
Diagonal
15" (381mm)
Resolution
1024 x 768
Size
15"
Display Area

304.1(H )  x 228.1(V)

Brightness
250 nit (typ)
Contrast Ratio
400:1
Number of Color
16.7 M
Pixel Pitch

0.297 x 0.297 (mm )

Power Consumption

20w (power on ) < 3w (stand by )

MTFB

LCD > 50,000 hours , Backlight > 30,000 hrs

Keyboard
Keyboard

Mechanical 105 keys ( 88 +17 )

Touchpad

Built-in 2 button touchpad with rayed life > 1 million uses

Interface 
PS/2
Keystroke Life
                                                                        10 million
O/S Support

Microsoft Windows 9x/me/NT/2000/ XP

 


 

 

 

 

  Ordering information :    

  Part # Description
LCD1U15-15-n                    1U Rackmount 15" TFT LCD Monitor Keyboard Drawer with touchpad mouse
LCD1U15-15-8KVM-n         
 
1U Rackmount 15" TFT LCD Monitor Keyboard Drawer with 8 port KVM switch and touchpad mouse & 8 units of KVM cables

 


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                           Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.