Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM
    - Rackmount Console Terminal
   LCD Drawer
          
New  

-1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM

 -2U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer
 Hot

-1U / 2U Rackmount LCD
  KVM with Combo PS2 / USB
  interface
                 
 New  

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-Rack Sunlight LCD
  Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM
-15" Rackmount LCD KB KVM
-17" Rackmount LCD KB KVM
-19" Rackmount LCD KB KVM
 -20" Plus Rack LCD KB KVM
  

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack
   LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage  
New
JBOD
 New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy




     Home >>  Rackmount LCD / KVM >>  2U Rackmount LCD Monitor Keyboard Drawer with KVM Switch >>
     Home >>  Rackmount LCD / KVM >>  15" Rackmount LCD Keyboard KVM  >>
     Home >>  Rackmount LCD / KVM >>  1U /2U Rackmount LCD KVM with Short Depth  >>
     Home >>  Rackmount LCD / KVM >>  1U /2U Rackmount LCD KVM with USB interface  >>

        2U Rackmount LCD Monitor Keyboard Drawer / KVM Switch :    
     
  Part #  LCD2U15-05

                       SHORT  2U Rackmount 15" TFT LCD Monitor Keyboard Drawer     
  Optional Composite Video + ARGB + DVI Input / Lock / Retainer / USB or PS/2 Interface
( Made in USA )                                                                                   -Only 13.25"  Deep                                                                                                 
                                                          
    

           

                              Made in U.S.A.

Features :

-Two rack units high (3.5").
- Attaches directly to a standard VGA card.
- Lock-out ball bearing slides  included.
- Wide viewing angle - 130 /100
- 15" Active Matrix TFT LCD display.
- Keyboard with Mouse area
 

  


 LCD2U15-05  (Click on photos for enlarged views)

 

Description :

The LCD2U15-05  integrates a display, keyboard, and pointing device for use in areas where space is a concern. The display does not require special proprietary cards or drivers as it connects directly to a standard VGA connector and automatically switches to the corresponding VGA mode. The unit withdraws from the rack on ball bearing slides which latch in the extended position. The display can then be folded up and the front panel folded down to allow access to the keyboard and mouse for use. When not in use, the display can be folded down which automatically shuts the display power off, and the unit pushed back into the rack and secured by pawl latches.

Specification

Dimensions 19.0" (W) x 3.5" (H) x 13.25" (D)

DISPLAY SPECIFICATIONS

Display Type 15"  viewable, TFT active matrix LCD.
Resolution 1024 x 768
Brightness 250 cd/m2 typical
Contrast Ratio 400:1 typical
Viewing Angle Horizontal: 130 degrees
Vertical: 100 degrees
Input Signal Video: Analog RGB
Video Connector Signal: 15-pin mini D-sub, detachable
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Frequency, Focus, Display Mode

KEYBOARD SPECIFICATIONS

KB Connector    PS/2  or USB
Keyboard    88 Key keyboard with mouse holder
Options    Lock , Retainer, S-Video & Composite Video

 

Ordering information :    
  Part # Description
 LCD2U15-05
 Price:$891
2U Rack-mount 15" LCD Monitor Keyboard Drawer with 88 key keyboard & mouse holder & PS2 connector, black
 LCD2U15-05-m
 Price:$916
2U Rack-mount 15" LCD Monitor Keyboard Drawer with 88 key keyboard & mouse holder, mouse , & PS2 connector, black
 LCD2U15-05-u
 Price:$911
2U Rack-mount 15" LCD Monitor Keyboard Drawer with 88 key keyboard & mouse holder & USB connector, black
 LCD2U15-05-u-m
 Price:$936
2U Rack-mount 15" LCD Monitor Keyboard Drawer with 88 key keyboard & mouse holder, mouse , & USB connector, black

 

                               Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.