Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
  
- with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy



 

                  2U Rackmount LCD Monitor Keyboard Drawer / KVM Switch :  
                   
 Part # LCD2U17-01-M

                 2U  Rack Console  17" SAMSUNG Grade A Industrial LCD Monitor Keyboard
                                                    with Simultaneous Multi-Users Matrix KVM
                                   Optional  DB-15 Kvm / CAT5 Kvm ( CAT6 Kvm ) connector
                                           Optional  1/2 / 3 / 4 Consoles for  Local / Remote Access


               Space saving design : Dual Slides enable viewing through closed glass doors of   Rack                
    Rack Console LCD2U17-01-M

    

                 *click on photo for enlarged view  Update: The touchpad is changed from 3 button to 2 button. For more details, please click here

      Multi-User Matrix KVM Rack Console Benefits
  • Rugged 2 U 17" SAMSUNG LCD Rack Console
  • Powerful built in Matrix KVM in 1U with various options:
    - Connector : DB-15 KVM  or Cat5 KVM ( Cat6 KVM )
    - No. of Consoles : Up to 4 consoles
    - Optional 16 / 32 ports
  • Capable of connecting 16 or 32 servers per device in 2U
  • Up to 4 simultaneous users access for efficient server management
  • Secure remote user access across the internet via optional IP console (KVM Over IP )
  • Mix PS/2 , USB & SUN with Multi-Platform switch capability
  • "One Man" installation slides for easy and quick installation
  • Combo interface either PS/2 or USB input to the rack console
  • High Scalability : Interchangeable KVM, & Keyboard & mouse modules
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Optional S-Video + Composite Video ( BNC or RCA ),
    DVI-D, Touch screen , DC Power input, Audio
  • 2 year Warranty
 
                     General Information

Form Factor

2U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 17 inch Active Matrix TFT LCD Panel

Display Size

 17 inch diagonal

Resolutions

1,280 x 1,024 with 60 / 70 / 75Hz 

Response time

Tr=1.3 / Tf=3.7 ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.264 (H) x 0.264 (V) mm

Panel color

16.2 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 No KVM ( with combo interface)
 * DB-15 PS/2 KVM  ( 8 or 16 port )
 * DB-15 Combo KVM  ( USB PS2 KVM )
 No. of  Console  No of  KVM port
1 ( Local only )   8 or 16
2 ( 1 x local + 1 x remote )   8 or 16
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   8 or 16 
3 ( 1 x local + 2 x remote )   8 or 16
3 (1x local +1x remote +1x IP )   8 or 16
4 ( 1 x local + 3 x remote )   8 or 16 
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 


CAT6

* CAT6 Combo KVM  ( USB PS2 KVM ) 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

Internal Power Supply : 110V - 220 V AC Input ,  12V 5A Output 
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 600 x 88 mm /17.4 x 23.6 x  3.5 inch

Product Weight  Approximately 40 lbs / 18kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
       FCC , CE , VCCI , 3C*

 Dimension                     Construction       

                       

      *click on above picture for enlarged views   

  Product Sheet
Product Sheet
  User Manual
 General User Manual
 KVM Support
                                      DB-15 KVM
 DB-15 PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local + remote console
DB-15 Combo USB PS2 kvm Local + IP console
                                      CAT5 / CAT6 KVM
Cat5 / Cat6  Combo USB PS2 kvm Local console
Cat5 / Cat6 Combo USB PS2 kvm Local + remote console
Cat5 / Cat6 Combo USB PS2 kvm Local + IP console
                                      Matrix KVM
DB-15 Matrix USB PS2 kvm Local + remote console
DB-15 Matrix USB PS2 kvm Local + IP console
Cat5 / Cat6  Matrix USB PS2 kvm Local + remote console
Cat5 / Cat6 Matrix USB PS2 kvm Local + IP console
Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- HDMI
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various Length
- USB & PS/2 Dongles
-PS2 to SUN /iMac USB adapter        
- KVM Extender        -IP KVM Extender  
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch
- PDU ( Power Distribution Unit )
- Server Rack Cabinet
- 4 Post Rack
- Wall Rack Mount
- Rack Shelves
- Rack Drawer
- Power Strips
- Rack Cooling Fan

 

 

 

 

 

 


Features & Options :

  • Combo interface either PS/2 or USB input to the LCD drawer
  • Multiple keyboard language selections with either toupad or trackball
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Enhancced aesthetics with new molded front panel and two point lock


Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
DB-15
PS/2 KVM
 8 or 16 port
Up to 8 Levels / 128 Servers
Capability 
DB-15 PS/2 kvm hooks up  8 or 16 servers with multi-platforms and multi-operating systems. PS/2 KVM cables included
Link to KVM Technical Specification
* DB-15 8 Port PS/2 KVM      
* DB-15 16 Port PS/2 KVM  
DB-15
Combo KVM  (USB PS2 KVM )
8 or 16 port
Up to 8 Levels / 240 Servers
Capability 
DB-15 Combo kvm hooks up  8 or 16 servers with multi-platforms and multi-operating systems. With local + remote  console model, user can remote access up to 1,000 feet distance via CAT6 cable. While with local + IP console model, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables or/and dongles included
Link to KVM Technical Specification
* DB-15 1 Console 8 Port Combo KVM 
* DB-15 1 Console 16 Port Combo KVM 
* DB-15 2 Console ( Local + Remote ) 8 Port Combo KVM 
* DB-15 2 Console ( Local + Remote ) 16 Port Combo KVM 
* DB-15 2 Console ( Local + IP ) 8 Port Combo KVM 
* DB-15 2 Console ( Local + IP ) 16 Port Combo KVM 
DB-15
Matrix KVM
 

8 or 16 port

 

Up to 8 Levels / 240 Servers
Capability 
DB-15 Matrix kvm allows maximum of 4 users to local access, remote access up to 1000 feet distance via CAT6 cable or  IP remote access without distance limitation via internet. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables included
Link to KVM Technical Specification
* DB-15 2-4 Console (Local+Remote) 8 /16 Port Matrix KVM 
* DB-15 3-4 Console(Local+Remote+IP) 8/16 Port Matrix KVM
CAT6
Combo KVM  (USB PS2 KVM )
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 Combo kvm hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 1 Console 8 Port Combo KVM 
* CAT6 1 Console 16 Port Combo KVM 
* CAT6 1 Console 32 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 8 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 16 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 32 Port Combo KVM 
* CAT6 2 Console (Local + IP) 8 Port Combo KVM 
* CAT6 2 Console (Local + IP) 16 Port Combo KVM 
* CAT6 2 Console (Local + IP) 32 Port Combo KVM 
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
* CAT6 2 Console (Local + Remote) 8 /16/32 Port Matrix KVM 
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
                                                                                                                                                                           Back to top

Click on the following photos for more details :

  
Click the Photo for more Details
  
Click the Photo for more Details
  
Click the Photo for more Details
  
Click the Photo for more Details
                                                                                                                                                                           Back to top

 ORDERING INFORMATION FOR  LCD2U17-01-Matrix   - 2U SAMSUNG 17" LCD RACK CONSOLE WITH
                                                                                                          MATRIX KVM

DB-15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
DB-15 Matrix KVM
 KVM Port   KVM Console  Keyboard Type Part # Description
8 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-M82-n 
Price: $1886
2U Dual Slides 17" (1x Local + 1x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 combo KVM cable included, Black
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-M82-b 
Price: $1886
2U Dual Slides 17" (1x Local + 1x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 combo KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-M83-n 
Price: $2114
2U Dual Slides 17" (1x Local + 2x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 combo KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-M83-b 
Price: $2114
2U Dual Slides 17" (1x Local + 2x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 combo KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-M84-n 
Price: $2341
2U Dual Slides 17" (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 combo KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-M84-b 
Price: $2341
2U Dual Slides 17" (1x Local + 3x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 combo KVM cable included, Black
16 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-M162-n 
Price: $2295
2U Dual Slides 17" (1x Local + 1x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 combo KVM cable included, Black
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-M162-b 
Price: $2295
2U Dual Slides 17" (1x Local + 1x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 combo KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-M163-n 
Price: $2523
2U Dual Slides 17" (1x Local + 2x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 combo KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-M163-b 
Price: $2523
2U Dual Slides 17" (1x Local + 2x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 combo KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-M164-n 
Price: $2750
2U Dual Slides 17" (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 combo KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-M164-b 
Price: $2750
2U Dual Slides 17" (1x Local + 3x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 combo KVM cable included, Black
 DB-15 Matrix KVM With IP Remote
 KVM Port   KVM Console  Keyboard Type Part # Description
8 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-M83IP-n 
Price: $2273
2U Dual Slides 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 combo KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-M84IP-b 
Price: $2273
2U Dual Slides 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 combo KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-M84IP-n 
Price: $2500
2U Dual Slides 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 combo KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-M84IP-b 
Price: $2500
2U Dual Slides 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 combo KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-M84IP2-n 
Price: $2659
2U Dual Slides 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 combo KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-M84IP2-b 
Price: $2659
2U Dual Slides 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 combo KVM cable included, Black
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-M163IP-n 
Price: $2682
2U Dual Slides 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 combo KVM cable included, Black
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-M163IP-b 
Price: $2682
2U Dual Slides 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 combo KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-M164IP-n 
Price: $2909
2U Dual Slides 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 combo KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-M164IP-b 
Price: $2909
2U Dual Slides 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 combo KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-M164IP2-n 
Price: $3068
2U Dual Slides 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 combo KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB wTrackBall  & Numeric Keypad LCD2U17-01-M164IP2-b 
Price: $3068
2U Dual Slides 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 combo KVM cable included, Black
CAT6 Matrix KVM
 KVM Port   KVM Console  Keyboard Type Part # Description
16 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-MU162-n 
Price: $2114
2U Dual Slides 17" (1x Local + 1x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-MU162-b 
Price: $2114
2U Dual Slides 17" (1x Local + 1x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-MU163-n 
Price: $2341
2U Dual Slides 17" (1x Local + 2x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-MU163-b 
Price: $2341
2U Dual Slides 17" (1x Local + 2x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-MU164-n 
Price: $2568
2U Dual Slides 17" (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-MU164-b 
Price: $2568
2U Dual Slides 17" (1x Local + 3x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
32 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-MU322-n 
Price: $2720
2U Dual Slides 17" (1x Local + 1x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-MU322-b 
Price: $2720
2U Dual Slides 17" (1x Local + 1x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-MU323-n 
Price: $2947
2U Dual Slides 17" (1x Local + 2x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-MU323-b 
Price: $2947
2U Dual Slides 17" (1x Local + 2x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-MU324-n 
Price: $3174
2U Dual Slides 17" (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-MU324-b 
Price: $3174
2U Dual Slides 17" (1x Local + 3x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
 CAT6 Matrix KVM With IP Remote
 KVM Port   KVM Console  Keyboard Type Part # Description
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-MU163IP-n 
Price: $2500
2U Dual Slides 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-MU163IP-b 
Price: $2500
2U Dual Slides 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-MU164IP-n 
Price: $2727
2U Dual Slides 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-MU164IP-b 
Price: $2727
2U Dual Slides 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-MU164IP2-n 
Price: $2886
2U Dual Slides 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-MU164IP2-b 
Price: $2886
2U Dual Slides 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
32 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-MU323IP-n 
Price: $3106
2U Dual Slides 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-MU323IP-b 
Price: $3106
2U Dual Slides 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-MU324IP-n 
Price: $3333
2U Dual Slides 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-MU324IP-b 
Price: $3333
2U Dual Slides 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-01-MU324IP2-n 
Price: $3492
2U Dual Slides 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-01-MU324IP2-b 
Price: $3492
2U Dual Slides 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
                                                                   OPTIONS
Part # & Price  Description of Option
-12VDC
Price : $171
Add 12V DC power supply
-24VDC
Price : $171
Add 24V DC power supply
-48VDC
Price : $171
Add 48V DC power supply
-BNC
Price : $114
Add Composite Video(RCA) + S-video
-AV
Price : $114
Add Composite Video(BNC) + S-video
-HDMI
Price : $114
Add HDMI Input with built in Speaker
-DVI
Price : $64
Add DVI-D Input
-TRS
Price : $243
Add resistive touchscreen + Serial controller
-TRB
Price : $243
Add resistive touchscreen + USB controller
-TCS
Price : $421
Add capacitive touchscreen + Serial controller
-TCB
Price : $421
Add capacitive touchscreen + USB controller
-SPK
Price : $114
Add speaker

                                                                                                                                                                            Back to top


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.