Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
  
- with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy



 

       2U Rackmount LCD Monitor Keyboard Drawer / KVM Switch :   LCD2U17-03
           SHORT DEPTH 2U Rackmount 17" SAMSUNG LCD Monitor Keyboard Drawer WITH EITHER
                                                     8 port  / 16 port  DB-15 KVM Over Switch  OR
                           16 port / 32 port  High Density CAT5 KVM Switch for Local / Remote Access
 
                                    ****  
Built-in Combo PS/2 &  USB interface
 for selected version ****  

                                     - Only 18.9" / 480mm Deep, fits  23.6"/ 600mm deep cabinet                                                   
  Space Saving: Separate Slides for LCD & Keyboard enable viewing through closed glass door of 
rack   
                     General Information

Form Factor

2U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 17 inch Active Matrix TFT LCD Panel

Display Size

 17 inch diagonal

Resolutions

1,280 x 1,024 with 60 / 70 / 75Hz 

Response time

Tr=1.3 / Tf=3.7 ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.264 (H) x 0.264 (V) mm

Panel color

16.2 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 No KVM ( with combo interface)
 * DB-15 PS/2 KVM  ( 8 or 16 port )
 * DB-15 Combo KVM  ( USB PS2 KVM )
 No. of  Console  No of  KVM port
1 ( Local only )   8 or 16
2 ( 1 x local + 1 x remote )   8 or 16
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   8 or 16 
3 ( 1 x local + 2 x remote )   8 or 16
3 (1x local +1x remote +1x IP )   8 or 16
4 ( 1 x local + 3 x remote )   8 or 16 
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 


CAT6

* CAT6 Combo KVM  ( USB PS2 KVM ) 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

-Remote adapter : 110V - 220 V AC Input , 12V 5A Output 
-Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) /  10.8 (L) x 6.1 (W) x 3 (H) cm
-Cable length from mains plug to adapter :
 6ft / 182cm
-Cable length from adapter to unit :
 6ft / 180cm
-Mains plug options available   
-Optional  DC power with 48V / 24V / 12V
  input power
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 480 x 88 mm /17.4 x 18.9 x  3.5 inch

Product Weight  Approximately 37 lbs / 17kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
       FCC , CE , VCCI , 3C*
 Customer who ordered this product may also order these :
- KVM Switch
- PDU ( Power Distribution Unit )
- Server Rack Cabinet
- 4 Post Rack
- Wall Rack Mount
- Rack Shelves
- Rack Drawer
- Power Strips
- Rack Cooling Fan

Front View of LCD2U17-03-Cat5

    

             *click on photo for enlarged view 


 Dimension                        
  

                                    

      *click on above picture for enlarged views    

 REAR VIEW & CONNECTION DIAGRAM -
 DB-15 CAT5.KVM  :
  

                                          

      *click on above pictures for enlarged view 

  High Density RJ-45 CAT5.KVM :
       

Single Console (Local ) Local + Remote Consoles

 

      * click on above pictures for enlarged view    

 
  Product Sheet
 Product Sheet
  User Manual
 General User Manual
 KVM Support
 DB-15 PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local + remote console
DB-15 Combo USB PS2 kvm Local + IP console
Cat6 Combo USB PS2 kvm Local console
Cat6 Combo USB PS2 kvm Local + remote console
Cat6  Combo USB PS2 kvm Local + IP console

 Space saving Flip up design

                                  

Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- HDMI
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various Length
- USB & PS/2 Dongles
-PS2 to SUN /iMac USB adapter        
- KVM Extender        -IP KVM Extender  
Free Ground Shipping( A $55 Value) *Click for details

                                             


LCD Drawer & KVM Benefits :

  • Short Depth design of 480mm (18.9" only )
  • Depth will suit a 600mm rack application
  • Separate sliding LCD & keyboard allowing LCD to remain open when the rack door is closed
  • High Density Cat5 KVM with either 16 or 32 ports in 2U
  • Cost efficient DB-15KVM integration
  • Mix PS/2 , USB & SUN with Multi-Platform switch capability
  • Secure remote user access across the web wide web via optional IP console

Features :

  • 2U rackmount drawer with SAMSUNG Grade A 17" LCD Panel
  • Built-in Combo PS/2 & USB interface ( for selected versions only , see ordering information below  for details ) :
    user can have either PS2 or  USB input to the LCD by connecting the combo PS2 & USB interface of the LCD with the respective type of  PS/2 or USB KVM cable / dongle
  • Slide rails with  fixed positions to prevent keyboard movement while typing
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Adjustable mounting brackets from 390mm to 740mm. (front to rear 19” mounts)
  • Lock out rails to prevent movement of the keyboard
  • Lightweight aluminum construction -with a black anodize finish
  • Built in on screen display controlled by integral membrane switches
  •  Standard D-sub 15-pin VGA input connector
  • Supplied with 12V 5A remote power adapter (single power source)
  • Power saving feature for prolonging the life of LCD panel
  • All mounting hardware included
  • Optional : S-Video and Composite video input / BNC / DVI-D / Touch Screen, , 12V/24V/  48V DC input adaptor / Speaker / Micro switch /  LCD Membrane / Front Panel /  Internal Power Supply

Click on the following photos for enlarged view :

           
     
                                                                                                                                                                           Back to top


Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
DB-15
PS/2 KVM
 8 or 16 port
Up to 8 Levels / 128 Servers
Capability 
DB-15 PS/2 kvm hooks up  8 or 16 servers with multi-platforms and multi-operating systems. PS/2 KVM cables included
Link to KVM Technical Specification
* DB-15 8 Port PS/2 KVM      
* DB-15 16 Port PS/2 KVM  
DB-15
Combo KVM  (USB PS2 KVM )
8 or 16 port
Up to 8 Levels / 240 Servers
Capability 
DB-15 Combo kvm hooks up  8 or 16 servers with multi-platforms and multi-operating systems. With local + remote  console model, user can remote access up to 1,000 feet distance via CAT6 cable. While with local + IP console model, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables or/and dongles included
Link to KVM Technical Specification
* DB-15 1 Console 8 Port Combo KVM 
* DB-15 1 Console 16 Port Combo KVM 
* DB-15 2 Console ( Local + Remote ) 8 Port Combo KVM 
* DB-15 2 Console ( Local + Remote ) 16 Port Combo KVM 
* DB-15 2 Console ( Local + IP ) 8 Port Combo KVM 
* DB-15 2 Console ( Local + IP ) 16 Port Combo KVM 
DB-15
Matrix KVM
 

8 or 16 port

 

Up to 8 Levels / 240 Servers
Capability 
DB-15 Matrix kvm allows maximum of 4 users to local access, remote access up to 1000 feet distance via CAT6 cable or  IP remote access without distance limitation via internet. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables included
Link to KVM Technical Specification
* DB-15 2-4 Console (Local+Remote) 8 /16 Port Matrix KVM 
* DB-15 3-4 Console(Local+Remote+IP) 8/16 Port Matrix KVM
CAT6
Combo KVM  (USB PS2 KVM )
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 Combo kvm hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 1 Console 8 Port Combo KVM 
* CAT6 1 Console 16 Port Combo KVM 
* CAT6 1 Console 32 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 8 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 16 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 32 Port Combo KVM 
* CAT6 2 Console (Local + IP) 8 Port Combo KVM 
* CAT6 2 Console (Local + IP) 16 Port Combo KVM 
* CAT6 2 Console (Local + IP) 32 Port Combo KVM 
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
* CAT6 2 Console (Local + Remote) 8 /16/32 Port Matrix KVM 
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
                                                                                                                                                                           Back to top                                                                                                                                                                         

Ordering information :    
DB15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
 Single Console KVM ( Local console,  8 / 16 / 32 port KVM )
                     High Density CAT5  KVM ( Local console CAT5 KVM)  ** with Built-in Combo  PS2 & USB interface
 KVM Support  Keyboard Type Part # Description
Local console High Density  8 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U17-03-U8KVM-n
Price: $1439

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Notebook KB & touchpad & Local console 8 port High Density CAT5 KVM switch with Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U17-03-U8KVM-b
Price: $1439

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Notebook KB & trackball &  Local console 8 port High Density CAT5 KVM switch with Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Local console High Density  16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U17-03-U16KVM-n
Price: $1523

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Notebook KB & touchpad & Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U17-03-U16KVM-b
Price: $1523

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Notebook KB & trackball &  Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Cherry KB w/ Trackball LCD2U17-03-U16KVM-c
Price: $1417

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Cherry KB & trackball &  Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface(*PS2 /USB Dongles are optional Details-> )
Local console High Density   32 Port  High Density High Density CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U17-03-U32KVM-n
Price: $2030

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Notebook KB & touchpad & Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U17-03-U32KVM-b
Price: $2030

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Notebook KB & trackball &  Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
Cherry KB w/ Trackball LCD2U17-03-U32KVM-c
Price: $1674

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Cherry KB & trackball &  Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional Details-> )
 2 Console KVM (  Local & Remote Console , 8 / 16 / 32 port KVM)
                                       DB-15 Cat 5KVM ( 2 Consoles, Local & Remote  DB-15 KVM )
 KVM Support  Keyboard Type Part # Description
2 Consoles ( Local + Remote console ) DB-15 8 Port  PS2 KVM Switch Notebook KB w/ Touchpad  LCD2U17-03-8KVM2-n
Price: $1389

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Notebook KB & touchpad & Local + Remote console DB-15  CAT5 up to 500ft away w/ 8 ports PS2 KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U17-03-8KVM2-b
Price:$1389

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Notebook KB & trackball &  Local + Remote console DB-15  CAT5 up to 500ft away w/ 8 ports PS2 KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
Cherry KB w/ Trackball LCD2U17-03-8KVM2-c
Price:$1530

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Cherry KB & trackball & Local + Remote console DB-15  CAT5 up to 500ft away w/ 8 ports PS2 KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
2 Consoles ( Local + Remote console ) DB-15 8 Port  USB  KVM Switch

 
Notebook KB w/ Touchpad  LCD2U17-03-16KVM2-n
Price:$1589

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Notebook KB & touchpad & Local + Remote console DB-15  CAT5 up to 500ft away w/ 16 ports PS/2 KVM switch  & 16 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U17-03-16KVM2-b
Price:$1589

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Notebook KB & trackball &  Local + Remote console DB-15  CAT5 up to 500ft away w/ 16 ports PS/2 KVM switch  & 16x 6-ft 4-in-1 Combo KVM cable
Cherry KB w/ Trackball LCD2U17-03-16KVM2-c
Price:$1712

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Cherry KB & trackball & Local + Remote console DB-15  CAT5 up to 500ft away w/ 16 ports PS/2 KVM switch  & 16x 6-ft 4-in-1 Combo KVM cable
High Density CAT5 KVM ( 2 Consoles, Local & Remote CAT5 KVM ) ** with Built-in Combo PS2 & USB interface
 KVM Support  Keyboard Type Part # Description
2 Consoles ( Local + Remote  console ) High Density 8 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U17-03-U8KVM2-n
Price: $1667

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 8 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U17-03-U8KVM2-b
Price:$1667

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 8 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
2 Consoles ( Local + Remote  console ) High Density 16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface  Notebook KB w/ Touchpad  LCD2U17-03-U16KVM2-n
Price: $1750

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U17-03-U16KVM2-b
Price:$1750

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Cherry KB w/ Trackball LCD2U17-03-U16KVM2-c
Price:$1644

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Cherry KB & trackball & 2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface  (*PS2 /USB Dongles are optional Details-> )
2 Consoles ( Local + Remote  console ) High Density 32 Port  High Density CAT.5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U17-03-U32KVM2-n
Price:$2258

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface   (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U17-03-U32KVM2-b
Price:$2258

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface  (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
Cherry KB w/ Trackball LCD2U17-03-U32KVM2-c
Price:$1856

Buy Online>>
Short Dept 2U 17" Samsung Panel w/ Cherry KB & trackball & 2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface   (*PS2 /USB Dongles are optional Details-> )
Option
-12VDC
Price : $171
Add 12V DC power supply   (the depth will be 530mm/20.9")
-24VDC
Price : $171
Add 24V DC power supply   (the depth will be 530mm/20.9")
-48VDC
Price : $171
Add 48V DC power supply   (the depth will be 530mm/20.9")
-BNC
Price : $114
Add Composite Video(RCA) + S-video
-AV
Price : $114
Add Composite Video(BNC) + S-video
-HDMI
Price : $114
Add HDMI Input with built in Speaker
-DVI
Price : $64
Add DVI-D Input
-TRS
Price : $243
Add resistive touchscreen + Serial controller
-TRB
Price : $243
Add resistive touchscreen + USB controller
-TCS
Price : $421
Add capacitive touchscreen + Serial controller
-TCB
Price : $421
Add capacitive touchscreen + USB controller
-SPK
Price : $114
Add speaker

                                                                                                                                                                            Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.