Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
  
- with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy



 

                  2U Rackmount LCD Monitor Keyboard Drawer / KVM Switch :  
                   
 Part # LCD2U17-03-m

                  2U Dual slide Rackmount 17" SAMSUNG LCD Monitor Keyboard Drawer with Matrix KVM
                                Optional  8 port / 16 port / 32 port  Multi-User DB-15 / CAT6 KVM
 
                                 - Only 18.9" / 480mm Deep, fits  23.6"/ 600mm deep cabinet                                                     
                -Space saving design : Dual Slides enable viewing through closed glass doors of  rack                   
 
                     General Information

Form Factor

2U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 17 inch Active Matrix TFT LCD Panel

Display Size

 17 inch diagonal

Resolutions

1,280 x 1,024 with 60 / 70 / 75Hz 

Response time

Tr=1.3 / Tf=3.7 ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.264 (H) x 0.264 (V) mm

Panel color

16.2 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 No KVM ( with combo interface)
 * DB-15 PS/2 KVM  ( 8 or 16 port )
 * DB-15 Combo KVM  ( USB PS2 KVM )
 No. of  Console  No of  KVM port
1 ( Local only )   8 or 16
2 ( 1 x local + 1 x remote )   8 or 16
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   8 or 16 
3 ( 1 x local + 2 x remote )   8 or 16
3 (1x local +1x remote +1x IP )   8 or 16
4 ( 1 x local + 3 x remote )   8 or 16 
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 


CAT6

* CAT6 Combo KVM  ( USB PS2 KVM ) 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

-Remote adapter : 110V - 220 V AC Input , 12V 5A Output 
-Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) /  10.8 (L) x 6.1 (W) x 3 (H) cm
-Cable length from mains plug to adapter :
 6ft / 182cm
-Cable length from adapter to unit :
 6ft / 180cm
-Mains plug options available   
-Optional  DC power with 48V / 24V / 12V
  input power
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 480 x 88 mm /17.4 x 18.9 x  3.5 inch

Product Weight  Approximately 37 lbs / 17kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
       FCC , CE , VCCI , 3C*

     
  Front View of LCD2U17-03

         *click on photo for enlarged view 

 

     Dimension                           

      *click on above picture for enlarged views    

Rear Views for various versions of LCD2U17-03


       *click on above picture for enlarged view    

 

  Product Sheet
 Product Sheet
  User Manual
 General User Manual
 KVM Support
 DB-15 PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local + remote console
DB-15 Combo USB PS2 kvm Local + IP console
Cat6 Combo USB PS2 kvm Local console
Cat6 Combo USB PS2 kvm Local + remote console
Cat6  Combo USB PS2 kvm Local + IP console
Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- HDMI
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various Length
- USB & PS/2 Dongles
-PS2 to SUN /iMac USB adapter        
- KVM Extender        -IP KVM Extender  
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch
- PDU ( Power Distribution Unit )
- Server Rack Cabinet
- 4 Post Rack
- Wall Rack Mount
- Rack Shelves
- Rack Drawer
- Power Strips
- Rack Cooling Fan

LCD Drawer & KVM Benefits :

  • Short Depth design of 480mm (18.9" only )
  • Depth will suit a 600mm rack application
  • Separate sliding LCD & keyboard allowing LCD to remain open when the rack door is closed
  • High Density Cat5 KVM with either 16 or 32 ports in 2U
  • Cost efficient DB-15KVM integration
  • Mix PS/2 , USB & SUN with Multi-Platform switch capability
  • Secure remote user access across the web wide web via optional IP console

Features :

  • 2U rackmount drawer with SAMSUNG Grade A 17" LCD Panel
  • Built-in Combo PS/2 & USB interface ( for selected versions only , see ordering information below  for details ) :
    user can have either PS2 or  USB input to the LCD by connecting the combo PS2 & USB interface of the LCD with the respective type of  PS/2 or USB KVM cable / dongle
  • Slide rails with  fixed positions to prevent keyboard movement while typing
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Adjustable mounting brackets from 390mm to 700mm. (front to rear 19” mounts)
  • Lock out rails to prevent movement of the keyboard
  • Lightweight aluminum construction -with a black anodize finish
  • Built in on screen display controlled by integral membrane switches
  •  Standard D-sub 15-pin VGA input connector
  • Supplied with 12V 5A remote power adapter (single power source)
  • Power saving feature for prolonging the life of LCD panel
  • All mounting hardware included
  • Optional : S-Video and Composite video input / BNC / DVI-D / Touch Screen, , 12V/24V/  48V DC input adaptor / Speaker / Micro switch /  LCD Membrane / Front Panel /  Internal Power Supply

Click on the following photos for enlarged view :

           
     
                                                                                                                                                                           Back to top

                 
Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
DB-15
PS/2 KVM
 8 or 16 port
Up to 8 Levels / 128 Servers
Capability 
DB-15 PS/2 kvm hooks up  8 or 16 servers with multi-platforms and multi-operating systems. PS/2 KVM cables included
Link to KVM Technical Specification
* DB-15 8 Port PS/2 KVM      
* DB-15 16 Port PS/2 KVM  
DB-15
Combo KVM  (USB PS2 KVM )
8 or 16 port
Up to 8 Levels / 240 Servers
Capability 
DB-15 Combo kvm hooks up  8 or 16 servers with multi-platforms and multi-operating systems. With local + remote  console model, user can remote access up to 1,000 feet distance via CAT6 cable. While with local + IP console model, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables or/and dongles included
Link to KVM Technical Specification
* DB-15 1 Console 8 Port Combo KVM 
* DB-15 1 Console 16 Port Combo KVM 
* DB-15 2 Console ( Local + Remote ) 8 Port Combo KVM 
* DB-15 2 Console ( Local + Remote ) 16 Port Combo KVM 
* DB-15 2 Console ( Local + IP ) 8 Port Combo KVM 
* DB-15 2 Console ( Local + IP ) 16 Port Combo KVM 
DB-15
Matrix KVM
 

8 or 16 port

 

Up to 8 Levels / 240 Servers
Capability 
DB-15 Matrix kvm allows maximum of 4 users to local access, remote access up to 1000 feet distance via CAT6 cable or  IP remote access without distance limitation via internet. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables included
Link to KVM Technical Specification
* DB-15 2-4 Console (Local+Remote) 8 /16 Port Matrix KVM 
* DB-15 3-4 Console(Local+Remote+IP) 8/16 Port Matrix KVM
CAT6
Combo KVM  (USB PS2 KVM )
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 Combo kvm hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 1 Console 8 Port Combo KVM 
* CAT6 1 Console 16 Port Combo KVM 
* CAT6 1 Console 32 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 8 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 16 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 32 Port Combo KVM 
* CAT6 2 Console (Local + IP) 8 Port Combo KVM 
* CAT6 2 Console (Local + IP) 16 Port Combo KVM 
* CAT6 2 Console (Local + IP) 32 Port Combo KVM 
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
* CAT6 2 Console (Local + Remote) 8 /16/32 Port Matrix KVM 
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
                                                                                                                                                                           Back to top

Click on the following photos for more details :

  
Click the Photo for more Details
  
Click the Photo for more Details
  
Click the Photo for more Details
  
Click the Photo for more Details
                                                                                                                                                                           Back to top

Ordering information :    
DB15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
DB-15 Matrix KVM
 KVM Port   KVM Console  Keyboard Type Part # Description
8 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-M82-n 
Price: $1886
2U 17" (1x Local + 1x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-M82-b 
Price: $1886
2U 17" (1x Local + 1x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-M83-n 
Price: $2114
2U 17" (1x Local + 2x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-M83-b 
Price: $2114
2U 17" (1x Local + 2x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-M84-n 
Price: $2341
2U 17" (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-M84-b 
Price: $2341
2U 17" (1x Local + 3x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
16 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-M162-n 
Price: $2295
2U 17" (1x Local + 1x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-M162-b 
Price: $2295
2U 17" (1x Local + 1x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-M163-n 
Price: $2523
2U 17" (1x Local + 2x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-M163-b 
Price: $2523
2U 17" (1x Local + 2x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-M164-n 
Price: $2750
2U 17" (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-M164-b 
Price: $2750
2U 17" (1x Local + 3x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
 DB-15 Matrix KVM With IP Remote
 KVM Port   KVM Console  Keyboard Type Part # Description
8 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-M83IP-n 
Price: $2273
2U 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-M84IP-b 
Price: $2273
2U 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-M84IP-n 
Price: $2500
2U 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-M84IP-b 
Price: $2500
2U 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-M84IP2-n 
Price: $2659
2U 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-M84IP2-b 
Price: $2659
2U 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-M163IP-n 
Price: $2682
2U 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-M163IP-b 
Price: $2682
2U 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-M164IP-n 
Price: $2909
2U 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-M164IP-b 
Price: $2909
2U 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-M164IP2-n 
Price: $3068
2U 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB wTrackBall  & Numeric Keypad LCD2U17-03-M164IP2-b 
Price: $3068
2U 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
CAT6 Matrix KVM
 KVM Port   KVM Console  Keyboard Type Part # Description
16 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-MU162-n 
Price: $2114
2U 17" (1x Local + 1x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-MU162-b 
Price: $2114
2U 17" (1x Local + 1x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-MU163-n 
Price: $2341
2U 17" (1x Local + 2x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-MU163-b 
Price: $2341
2U 17" (1x Local + 2x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-MU164-n 
Price: $2568
2U 17" (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-MU164-b 
Price: $2568
2U 17" (1x Local + 3x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
32 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-MU322-n 
Price: $2720
2U 17" (1x Local + 1x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-MU322-b 
Price: $2720
2U 17" (1x Local + 1x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-MU323-n 
Price: $2947
2U 17" (1x Local + 2x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-MU323-b 
Price: $2947
2U 17" (1x Local + 2x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-MU324-n 
Price: $3174
2U 17" (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-MU324-b 
Price: $3174
2U 17" (1x Local + 3x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
 CAT6 Matrix KVM With IP Remote
 KVM Port   KVM Console  Keyboard Type Part # Description
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-MU163IP-n 
Price: $2500
2U 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-MU163IP-b 
Price: $2500
2U 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-MU164IP-n 
Price: $2727
2U 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-MU164IP-b 
Price: $2727
2U 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-MU164IP2-n 
Price: $2886
2U 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-MU164IP2-b 
Price: $2886
2U 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
32 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-MU323IP-n 
Price: $3106
2U 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-MU323IP-b 
Price: $3106
2U 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-MU324IP-n 
Price: $3333
2U 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-MU324IP-b 
Price: $3333
2U 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-03-MU324IP2-n 
Price: $3492
2U 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-03-MU324IP2-b 
Price: $3492
2U 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
Option
-12VDC
Price : $171
Add 12V DC power supply   (the depth will be 530mm/20.9")
-24VDC
Price : $171
Add 24V DC power supply   (the depth will be 530mm/20.9")
-48VDC
Price : $171
Add 48V DC power supply   (the depth will be 530mm/20.9")
-BNC
Price : $114
Add Composite Video(RCA) + S-video
-AV
Price : $114
Add Composite Video(BNC) + S-video
-HDMI
Price : $114
Add HDMI Input with built in Speaker
-DVI
Price : $64
Add DVI-D Input
-TRS
Price : $243
Add resistive touchscreen + Serial controller
-TRB
Price : $243
Add resistive touchscreen + USB controller
-TCS
Price : $421
Add capacitive touchscreen + Serial controller
-TCB
Price : $421
Add capacitive touchscreen + USB controller
-SPK
Price : $114
Add speaker

                                                                                                                                                                            Back to top


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.