Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
  
- with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD KB / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy


 
      Home >>  Rackmount LCD / KVM >>  CAT5 KVM Rackmount LCD Keyboard Drawer >>

                  2U Rackmount LCD Monitor Keyboard Drawer / KVM Switch :  
 
                                          Part # LCD2U19-01-Cat5

                   2U Dual Slides Rackmount 19" SAMSUNG LCD Monitor Keyboard Drawer with EITHER
                                                        
with  CAT5 KVM / CAT6 KVM connector 
                        Optional Combo KVM ( USB PS2 KVM )  / KVM Over IP / Multi-User Matrix KVM
                                        Optional 1 / 2 / 3 / 4 Consoles for  Local / Remote Console Access


                                     ****  
Built-in Combo PS/2 &  USB interface
 for selected version ****  

  Space Saving: Separate Slides for LCD & Keyboard enable viewing through closed glass door of  Rack  
    Front View of LCD2U19-01-Cat5

    

                 *click on photo for enlarged view 
Update: The touchpad is changed from 3 button to 2 button. For more details, please click here  

     CAT5 KVM Rack Console Benefits
  • Rugged 2U 19" SAMSUNG LCD Rack Console
  • Powerful built in CAT5 KVM /CAT6 KVM with various types:
    - KVM Type : Combo KVM (USB PS2 KVM ) / PS2 KVM /
                       Multi-User Matrix KVM
  • Secure remote user access across the internet via optional IP console (IP KVM  )
  • Mix PS/2 , USB & SUN with Multi-Platform switch capability
  • "One Man" installation slides for easy and quick installation
  • Combo interface either PS/2 or USB input to the rack console
  • High Scalability : Interchangeable KVM, & Keyboard & mouse modules
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Optional S-Video + Composite Video ( BNC or RCA ),
    DVI-D, Touch screen , DC Power input, Audio
  • 2 year Warranty
                     General Information

Form Factor

2U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 19 inch Active Matrix TFT LCD Panel

Display Size

 19 inch diagonal

Resolutions

1,280 x 1,024 with 60 / 70 / 75Hz 

Response time

Tr =1.3ms / Tf =3.7ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.294mm (H) x 0.294mm (W) 

Panel color

16.7 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 No KVM ( with combo interface)
 * DB-15 PS/2 KVM  ( 8 or 16 port )
 * DB-15 Combo KVM  ( USB PS2 KVM )
 No. of  Console  No of  KVM port
1 ( Local only )   8 or 16
2 ( 1 x local + 1 x remote )   8 or 16
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   8 or 16 
3 ( 1 x local + 2 x remote )   8 or 16
3 (1x local +1x remote +1x IP )   8 or 16
4 ( 1 x local + 3 x remote )   8 or 16 
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 


CAT6

* CAT6 Combo KVM  ( USB PS2 KVM ) 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

Internal Power Supply : 110V - 220 V AC Input ,  12V 5A Output 
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 600 x 88 mm /17.4 x 23.6 x  3.5 inch

Product Weight  Approximately 40 lbs / 18kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
       FCC , CE , VCCI , 3C*


 Dimension       
                 
                       
                       

      *click on above picture for enlarged views    

REAR VIEW & CONNECTION DIAGRAM -
  DB-15 CAT5.KVM  :
  

                                          

      *click on above pictures for enlarged view 

    High Density RJ-45 CAT5.KVM :
                          

Single Console (Local ) Local + Remote Consoles

 

     click on above pictures for enlarged view    

  

  Product Sheet
 Product Sheet
  User Manual
 General User Manual
 KVM Support
                                      DB-15 KVM
 DB-15 PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local + remote console
DB-15 Combo USB PS2 kvm Local + IP console
                                      CAT5 / CAT6 KVM
Cat5 / Cat6  Combo USB PS2 kvm Local console
Cat5 / Cat6 Combo USB PS2 kvm Local + remote console
Cat5 / Cat6 Combo USB PS2 kvm Local + IP console
                                      Matrix KVM
DB-15 Matrix USB PS2 kvm Local + remote console
DB-15 Matrix USB PS2 kvm Local + IP console
Cat5 / Cat6  Matrix USB PS2 kvm Local + remote console
Cat5 / Cat6 Matrix USB PS2 kvm Local + IP console
Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- HDMI
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various Length
- USB & PS/2 Dongles
-PS2 to SUN /iMac USB adapter        
- KVM Extender        -IP KVM Extender  
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch
- PDU ( Power Distribution Unit )
- Server Rack Cabinet
- 4 Post Rack
- Wall Rack Mount
- Rack Shelves
- Rack Drawer
- Power Strips
- Rack Cooling Fan

 

 

 

 

 

 

 


Features :
  • 2U rackmount drawer with SAMSUNG Grade A 19" LCD Panel
  • Built-in Combo PS/2 & USB interface ( for selected versions only , see ordering information below  for details ) :
    user can have either PS2 or  USB input to the LCD by connecting the combo PS2 & USB interface of the LCD with the respective type of  PS/2 or USB KVM cable / dongle
  • Slide rails with  fixed positions to prevent keyboard movement while typing
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • May be fitted into an 800mm deep rack by the use of extended brackets on request
  • Adjustable mounting brackets from 15.35" to 33.2"(390 to 845 mm) (front to rear 19" mounts). Suitable for 25.61" to 39.4" (650 to 1000mm) deep 19 " rack cabinet
  • Front access lock for security
  • For compact keyboard, cushion is ergonomically shaped for wrist support; large padded wrist-rest for "d" & "t" KB
  • Lightweight aluminum construction -with a black anodize finish
  • Power saving feature for prolonging the life of LCD panel
  • All mounting hardware included
  • Optional : S-Video and Composite video input / BNC / DVI-D / Touch Screen, , 12V/24V/  48V DC input adaptor / Speaker / Micro switch /  LCD Membrane / Front Panel /  Internal Power Supply
                                                                                                                                                                           Back to top
                                                                                                                                                                                          
Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
CAT5 /
CAT6
Combo KVM  (USB PS2 KVM )
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT.5 / CAT.6  Combo kvm hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT.5 / CAT.6  cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT.5 / CAT.6  1 Console 8 Port Combo KVM 
* CAT.5 / CAT.6  1 Console 16 Port Combo KVM 
* CAT.5 / CAT.6  1 Console 32 Port Combo KVM 
* CAT.5 / CAT.6  2 Console (Local + Remote) 8 Port Combo KVM 
* CAT.5 / CAT.6  2 Console (Local + Remote) 16 Port Combo KVM 
* CAT.5 / CAT.6  2 Console (Local + Remote) 32 Port Combo KVM 
* CAT.5 / CAT.6  2 Console (Local + IP) 8 Port Combo KVM 
* CAT.5 / CAT.6  2 Console (Local + IP) 16 Port Combo KVM 
* CAT.5 / CAT.6  2 Console (Local + IP) 32 Port Combo KVM 
CAT5 /
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
*CAT5 / CAT6 2 Console(Local + Remote)8 /16/32 Port Matrix KVM
*CAT5/CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
                                                                                                                                                                           Back to top

 ORDERING INFORMATION FOR  LCD2U19-01-CAT  - 2U SAMSUNG 19" LCD RACK CONSOLE WITH
                                                                                                        CAT5 KVM / CAT6 KVM

DB-15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
 Single Console KVM ( Local console,  8 / 16 / 32 port KVM )
High Density CAT5  KVM ( Local console CAT5 KVM)  ** with Built-in Combo  PS2 & USB interface
 KVM Support  Keyboard Type Part # Description
Local console High Density  8 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U19-01-U8KVM-n
Price: $1621

Buy Online>>
2U 19" Samsung Panel w/ Notebook KB & touchpad & local console 8 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Notebook KB w/ Trackball LCD2U19-01-U8KVM-b
Price: $1621

Buy Online>>
2U 19" Samsung Panel w/ Notebook KB & trackball &  local console 8 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Local console High Density  16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U19-01-U16KVM-n
Price: $1705

Buy Online>>
2U 19" Samsung Panel w/ Notebook KB & touchpad & local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Notebook KB w/ Trackball LCD2U19-01-U16KVM-b
Price: $1705

Buy Online>>
2U 19" Samsung Panel w/ Notebook KB & trackball &  local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Cherry KB w/ Trackball LCD2U19-01-U16KVM-c
Price: $1644

Buy Online>>
2U 19" Samsung Panel w/ Cherry KB & trackball &  local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Trackball LCD2U19-01-U16KVM-d
Price: $1568

Buy Online>>
2U 19" Samsung Panel w/ Compact KB & trackball &  local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Touchpad LCD2U19-01-U16KVM-t
Price: $1568

Buy Online>>
2U 19" Samsung Panel w/ Compact KB & touchpad &  local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Local console High Density   32 Port  High Density CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U19-01-U32KVM-n
Price: $2212

Buy Online>>
2U 19" Samsung Panel w/ Notebook KB & touchpad & local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles  Details-> )
Notebook KB w/ Trackball LCD2U19-01-U32KVM-b
Price: $2212

Buy Online>>
2U 19" Samsung Panel w/ Notebook KB & trackball &  local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
Cherry KB w/ Trackball LCD2U19-01-U32KVM-c
Price: $1902

Buy Online>>
2U 19" Samsung Panel w/ Cherry KB & trackball &  local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Touchpad  LCD2U19-01-U32KVM-t
Price: $1826

Buy Online>>
2U 19" Samsung Panel w/ Compact KB & touchpad & local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Trackball LCD2U19-01-U32KVM-d
Price: $1826

Buy Online>>
2U 19" Samsung Panel w/ Compact KB & trackball &  local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
 2 Console KVM (  Local & Remote Console , 8 / 16 / 32 port KVM)
DB-15 CAT5 KVM ( 2 Consoles, Local & Remote  DB-15 KVM )
 KVM Support  Keyboard Type Part # Description
2 Consoles ( Local + Remote console ) DB-15 8 Port  PS2 KVM Switch Notebook KB w/ Touchpad  LCD2U19-01-8KVM2-n
Price: $1571

Buy Online>>
2U 19" Samsung Panel w/ Notebook KB & touchpad & Local + Remote console DB-15 CAT5 up to 500ft away w/ 8 ports PS2 KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U19-01-8KVM2-b
Price:$1571

Buy Online>>
2U 19" Samsung Panel w/ Notebook KB & trackball &  Local + Remote console DB-15 CAT5 up to 500ft away w/ 8 ports PS2 KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
Cherry KB w/ Trackball LCD2U19-01-8KVM2-c
Price:$1758

Buy Online>>
2U 19" Samsung Panel w/ Cherry KB & trackball & Local + Remote console DB-15 CAT5 up to 500ft away w/ 8 ports PS2 KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
Compact KB w/ Touchpad  LCD2U19-01-8KVM2-t
Price:$1682

Buy Online>>
2U 19" Samsung Panel w/ Compact KB & touchpad & Local + Remote console DB-15 CAT5 up to 500ft away w/ 8 port PS/2 KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
Compact KB w/ Trackball LCD2U19-01-8KVM2-d
Price:$1682

Buy Online>>
2U 19" Samsung Panel w/ Compact KB & trackball &  Local + Remote console DB-15 CAT5 up to 500ft away w/ 8 port PS/2 KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
2 Consoles ( Local + Remote console ) DB-15 16 Port  PS2  KVM Switch
 
Notebook KB w/ Touchpad  LCD2U19-01-16KVM2-n
Price:$1771

Buy Online>>
2U 19" Samsung Panel w/ Notebook KB & touchpad & Local + Remote console DB-15 CAT5 up to 500ft away w/ 16 ports PS/2 KVM switch  & 16 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U19-01-16KVM2-b
Price:$1771

Buy Online>>
2U 19" Samsung Panel w/ Notebook KB & trackball &  Local + Remote console DB-15 CAT5 up to 500ft away w/ 16 ports PS/2 KVM switch  & 16x 6-ft 4-in-1 Combo KVM cable
Cherry KB w/ Trackball LCD2U19-01-16KVM2-c
Price:$1939

Buy Online>>
2U 19" Samsung Panel w/ Cherry KB & trackball & Local + Remote console DB-15 CAT5 up to 500ft away w/ 16 ports PS/2 KVM switch  & 16x 6-ft 4-in-1 Combo KVM cable
Compact KB w/ Touchpad  LCD2U19-01-16KVM2-t
Price:$1864

Buy Online>>
2U 19" Samsung Panel w/ Compact KB & touchpad & Local + Remote console DB-15 16 port PS/2 KVM switch  & 16x 6-ft 4-in-1 Combo KVM cable
Compact KB w/ Trackball LCD2U19-01-16KVM2-d
Price:$1864

Buy Online>>
2U 19" Samsung Panel w/ Compact KB & trackball &  Local + Remote console DB-15 16 port PS/2 KVM switch  & 16x 6-ft 4-in-1 Combo KVM cable
High Density CAT5 KVM ( 2 Consoles, Local & Remote CAT5 KVM ) ** with Built-in Combo  PS2 & USB interface
 KVM Support  Keyboard Type Part # Description
2 Consoles ( Local + Remote  console ) High Density 8 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface  Notebook KB w/ Touchpad  LCD2U19-01-U8KVM2-n
Price: $1848

Buy Online>>
2U 19" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 8 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Notebook KB w/ Trackball LCD2U19-01-U8KVM2-b
Price:$1848

Buy Online>>
2U 19" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 8 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
2 Consoles ( Local + Remote  console ) High Density 16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U19-01-U16KVM2-n
Price: $1932

Buy Online>>
2U 19" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Notebook KB w/ Trackball LCD2U19-01-U16KVM2-b
Price:$1932

Buy Online>>
2U 19" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Cherry KB w/ Trackball LCD2U19-01-U16KVM2-c
Price:$1871

Buy Online>>
2U 19" Samsung Panel w/ Cherry KB & trackball & 2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Touchpad  LCD2U19-01-U16KVM2-t
Price: $1795

Buy Online>>
2U 19" Samsung Panel w/ Compact KB & touchpad & 2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Trackball LCD2U19-01-U16KVM2-d
Price:$1795

Buy Online>>
2U 19" Samsung Panel w/ Compact KB & trackball &  2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
2 Consoles ( Local + Remote  console ) High Density 32 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U19-01-U32KVM2-n
Price:$2439

Buy Online>>
2U 19" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles  Details-> )
Notebook KB w/ Trackball LCD2U19-01-U32KVM2-b
Price:$2439

Buy Online>>
2U 19" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles  Details-> )
Cherry KB w/ Trackball LCD2U19-01-U32KVM2-c
Price:$2083

Buy Online>>
2U 19" Samsung Panel w/ Cherry KB & trackball & 2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Touchpad  LCD2U19-01-U32KVM2-t
Price:$2008

Buy Online>>
2U 19" Samsung Panel w/ Compact KB & touchpad & 2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Trackball LCD2U19-01-U32KVM2-d
Price:$2008

Buy Online>>
2U 19" Samsung Panel w/ Compact KB & trackball &  2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
                                                                   OPTIONS
Part # & Price  Description of Option
-12VDC
Price : $171
Add 12V DC power supply
-24VDC
Price : $171
Add 24V DC power supply
-48VDC
Price : $171
Add 48V DC power supply
-BNC
Price : $114
Add Composite Video(RCA) + S-video
-AV
Price : $114
Add Composite Video(BNC) + S-video
-HDMI
Price : $114
Add HDMI Input with built in Speaker
-DVI
Price : $64
Add DVI-D Input
-TRS
Price : $271
Add resistive touchscreen + Serial controller
-TRB
Price : $271
Add resistive touchscreen + USB controller
-TCS
Price : $457
Add capacitive touchscreen + Serial controller
-TCB
Price : $457
Add capacitive touchscreen + USB controller
-SPK
Price : $114
Add speaker

                                                                                                                                                                            Back to top


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.