Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                  2U Rackmount LCD Monitor Keyboard Drawer with MAtrix KVM Switch :  
                   
                             Part # LCD2U19-01

                2U Dual Rails Rack mount 19" SAMSUNG LCD Monitor Keyboard Drawer with Matrix KVM
                                              Optional   DB-15 KVM  or /  CAT5 /CAT6 KVM
                          Optional 8 port / 16 port / 32 port  Local &  Remote  Console Access
 
                                   

  Space Saving: Separate Slides for LCD & Keyboard enable viewing through closed glass door of  Rack  
 Rack Console LCD2U19-01 w/ Matrix

    

               *click on photo for enlarged view 
Update: The touchpad is changed from 3 button to 2 button. For more details, please click here  

      Multi-User Matrix KVM Rack Console Benefits
  • Rugged 2U 19" SAMSUNG LCD Rack Console
  • Powerful built in Matrix KVM in 1U with various options:
    - Connector : DB-15 KVM  or Cat5 KVM ( Cat6 KVM )
    - No. of Consoles : Up to 4 consoles
    - Optional 16 / 32 ports
  • Capable of connecting 16 or 32 servers per device in 2U
  • Up to 4 simultaneous users access for efficient server management
  • Secure remote user access across the internet via optional IP console (KVM Over IP )
  • Mix PS/2 , USB & SUN with Multi-Platform switch capability
  • "One Man" installation slides for easy and quick installation
  • Combo interface either PS/2 or USB input to the rack console
  • High Scalability : Interchangeable KVM, & Keyboard & mouse modules
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Optional S-Video + Composite Video ( BNC or RCA ),
    DVI-D, Touch screen , DC Power input, Audio
  • 2 year Warranty
 
                     General Information

Form Factor

2U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 19 inch Active Matrix TFT LCD Panel

Display Size

 19 inch diagonal

Resolutions

1,280 x 1,024 with 60 / 70 / 75Hz 

Response time

Tr =1.3ms / Tf =3.7ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.294mm (H) x 0.294mm (W) 

Panel color

16.7 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 No KVM ( with combo interface)
 * DB-15 PS/2 KVM  ( 8 or 16 port )
 * DB-15 Combo KVM  ( USB PS2 KVM )
 No. of  Console  No of  KVM port
1 ( Local only )   8 or 16
2 ( 1 x local + 1 x remote )   8 or 16
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   8 or 16 
3 ( 1 x local + 2 x remote )   8 or 16
3 (1x local +1x remote +1x IP )   8 or 16
4 ( 1 x local + 3 x remote )   8 or 16 
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 


CAT6

* CAT6 Combo KVM  ( USB PS2 KVM ) 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

Internal Power Supply : 110V - 220 V AC Input ,  12V 5A Output 
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 600 x 88 mm /17.4 x 23.6 x  3.5 inch

Product Weight  Approximately 40 lbs / 18kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
       FCC , CE , VCCI , 3C*

 Dimension       
                 
                       
                       

      *click on above picture for enlarged views    

   
  Product Sheet
 Product Sheet
  User Manual
 General User Manual
 KVM Support
                                      DB-15 KVM
 DB-15 PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local + remote console
DB-15 Combo USB PS2 kvm Local + IP console
                                      CAT5 / CAT6 KVM
Cat5 / Cat6  Combo USB PS2 kvm Local console
Cat5 / Cat6 Combo USB PS2 kvm Local + remote console
Cat5 / Cat6 Combo USB PS2 kvm Local + IP console
                                      Matrix KVM
DB-15 Matrix USB PS2 kvm Local + remote console
DB-15 Matrix USB PS2 kvm Local + IP console
Cat5 / Cat6  Matrix USB PS2 kvm Local + remote console
Cat5 / Cat6 Matrix USB PS2 kvm Local + IP console
Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- HDMI
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various Length
- USB & PS/2 Dongles
-PS2 to SUN /iMac USB adapter        
- KVM Extender        -IP KVM Extender  
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch
- PDU ( Power Distribution Unit )
- Server Rack Cabinet
- 4 Post Rack
- Wall Rack Mount
- Rack Shelves
- Rack Drawer
- Power Strips
- Rack Cooling Fan

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 


Features & Options :

  • Combo interface either PS/2 or USB input to the LCD drawer
  • Multiple keyboard language selections with either toupad or trackball
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Enhancced aesthetics with new molded front panel and two point lock


Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
CAT5 /
CAT6
Combo KVM  (USB PS2 KVM )
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT.5 / CAT.6  Combo kvm hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT.5 / CAT.6  cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT.5 / CAT.6  1 Console 8 Port Combo KVM 
* CAT.5 / CAT.6  1 Console 16 Port Combo KVM 
* CAT.5 / CAT.6  1 Console 32 Port Combo KVM 
* CAT.5 / CAT.6  2 Console (Local + Remote) 8 Port Combo KVM 
* CAT.5 / CAT.6  2 Console (Local + Remote) 16 Port Combo KVM 
* CAT.5 / CAT.6  2 Console (Local + Remote) 32 Port Combo KVM 
* CAT.5 / CAT.6  2 Console (Local + IP) 8 Port Combo KVM 
* CAT.5 / CAT.6  2 Console (Local + IP) 16 Port Combo KVM 
* CAT.5 / CAT.6  2 Console (Local + IP) 32 Port Combo KVM 
CAT5 /
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
*CAT5 / CAT6 2 Console(Local + Remote)8 /16/32 Port Matrix KVM
*CAT5/CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
                                                                                                                                                                           Back to top

Click on the following photos for more details :

  
Click the Photo for more Details
  
Click the Photo for more Details
  
Click the Photo for more Details
  
Click the Photo for more Details
                                                                                                                                                                           Back to top

 ORDERING INFORMATION FOR  LCD2U19-01-Matrix   - 2U SAMSUNG 19" LCD RACK CONSOLE WITH
                                                                                                          MATRIX KVM

DB-15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
DB-15 Matrix KVM
 KVM Port   KVM Console  Keyboard Type Part # Description
8 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-M82-n 
Price: $2068
2U Dual Slides 19" (1x Local + 1x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-M82-b 
Price: $2068
2U Dual Slides 19" (1x Local + 1x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-M83-n 
Price: $2295
2U Dual Slides 19" (1x Local + 2x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-M83-b 
Price: $2295
2U Dual Slides 19" (1x Local + 2x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-M84-n 
Price: $2523
2U Dual Slides 19" (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-M84-b 
Price: $2523
2U Dual Slides 19" (1x Local + 3x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
16 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-M162-n 
Price: $2477
2U Dual Slides 19" (1x Local + 1x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-M162-b 
Price: $2477
2U Dual Slides 19" (1x Local + 1x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-M163-n 
Price: $2705
2U Dual Slides 19" (1x Local + 2x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-M163-b 
Price: $2705
2U Dual Slides 19" (1x Local + 2x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-M164-n 
Price: $2932
2U Dual Slides 19" (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-M164-b 
Price: $2932
2U Dual Slides 19" (1x Local + 3x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
 DB-15 Matrix KVM With IP Remote
 KVM Port   KVM Console  Keyboard Type Part # Description
8 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-M83IP-n 
Price: $2455
2U Dual Slides 19" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
3 console
(1x Local +1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-M84IP-b 
Price: $2455
2U Dual Slides 19" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-M84IP-n 
Price: $2682
2U Dual Slides 19" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-M84IP-b 
Price: $2682
2U Dual Slides 19" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-M84IP2-n 
Price: $2841
2U Dual Slides 19" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-M84IP2-b 
Price: $2841
2U Dual Slides 19" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable included, Black
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-M163IP-n 
Price: $2864
2U Dual Slides 19" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-M163IP-b 
Price: $2864
2U Dual Slides 19" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-M164IP-n 
Price: $3091
2U Dual Slides 19" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-M164IP-b 
Price: $3091
2U Dual Slides 19" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-M164IP2-n 
Price: $3250
2U Dual Slides 19" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB wTrackBall  & Numeric Keypad LCD2U19-01-M164IP2-b 
Price: $3250
2U Dual Slides 19" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable included, Black
CAT6 Matrix KVM
 KVM Port   KVM Console  Keyboard Type Part # Description
16 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-MU162-n 
Price: $2295
2U Dual Slides 19" (1x Local + 1x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-MU162-b 
Price: $2295
2U Dual Slides 19" (1x Local + 1x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-MU163-n 
Price: $2523
2U Dual Slides 19" (1x Local + 2x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-MU163-b 
Price: $2523
2U Dual Slides 19" (1x Local + 2x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-MU164-n 
Price: $2750
2U Dual Slides 19" (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-MU164-b 
Price: $2750
2U Dual Slides 19" (1x Local + 3x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
32 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-MU322-n 
Price: $2902
2U Dual Slides 19" (1x Local + 1x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-MU322-b 
Price: $2902
2U Dual Slides 19" (1x Local + 1x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-MU323-n 
Price: $3129
2U Dual Slides 19" (1x Local + 2x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-MU323-b 
Price: $3129
2U Dual Slides 19" (1x Local + 2x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-MU324-n 
Price: $3356
2U Dual Slides 19" (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-MU324-b 
Price: $3356
2U Dual Slides 19" (1x Local + 3x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
 CAT6 Matrix KVM With IP Remote
 KVM Port   KVM Console  Keyboard Type Part # Description
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-MU163IP-n 
Price: $2682
2U Dual Slides 19" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-MU163IP-b 
Price: $2682
2U Dual Slides 19" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-MU164IP-n 
Price: $2909
2U Dual Slides 19" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-MU164IP-b 
Price: $2909
2U Dual Slides 19" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-MU164IP2-n 
Price: $3068
2U Dual Slides 19" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-MU164IP2-b 
Price: $3068
2U Dual Slides 19" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
32 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-MU323IP-n 
Price: $3288
2U Dual Slides 19" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-MU323IP-b 
Price: $3288
2U Dual Slides 19" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-MU324IP-n 
Price: $3515
2U Dual Slides 19" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-MU324IP-b 
Price: $3515
2U Dual Slides 19" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U19-01-MU324IP2-n 
Price: $3674
2U Dual Slides 19" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U19-01-MU324IP2-b 
Price: $3674
2U Dual Slides 19" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
                                                                   OPTIONS
Part # & Price  Description of Option
-12VDC
Price : $171
Add 12V DC power supply
-24VDC
Price : $171
Add 24V DC power supply
-48VDC
Price : $171
Add 48V DC power supply
-BNC
Price : $114
Add Composite Video(RCA) + S-video
-AV
Price : $114
Add Composite Video(BNC) + S-video
-HDMI
Price : $114
Add HDMI Input with built in Speaker
-DVI
Price : $64
Add DVI-D Input
-TRS
Price : $271
Add resistive touchscreen + Serial controller
-TRB
Price : $271
Add resistive touchscreen + USB controller
-TCS
Price : $457
Add capacitive touchscreen + Serial controller
-TCB
Price : $457
Add capacitive touchscreen + USB controller
-SPK
Price : $114
Add speaker

                                                                                                                                                                            Back to top


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.