Home    |    Buy Online  |   About Us    |    Contact Us    |    Site Map    

   Products
Rackmount LCD/KVM
    - Rackmount Console Terminal
   LCD Drawer
          
New  

-1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM

 -2U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer
 Hot

-1U / 2U Rackmount LCD
  KVM with Combo PS2 / USB
  interface
                 
 New  

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-Rack Sunlight LCD
  Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM
-15" Rackmount LCD KB KVM
-17" Rackmount LCD KB KVM
-19" Rackmount LCD KB KVM
 -20" Plus Rack LCD KB KVM
  

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack
   LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage  
New
JBOD
 New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy


 
     Home >>  Rackmount LCD / KVM >>  2U Rackmount LCD Monitor Keyboard Drawer with KVM Switch >>
     Home >>  Rackmount LCD / KVM >>  20" PLUS Rackmount LCD Keyboard KVM  >>
     Home >>  Rackmount LCD / KVM >>  1U /2U Rackmount LCD KVM with USB interface  >>

                  2U Rackmount LCD Monitor Keyboard Drawer / KVM Switch :  
                          Part # LCD2U20-01

                                    2U  Rackmount 20" SAMSUNG LCD Monitor Keyboard Drawer 
                            Optional 8 port  / 16 port  DB-15 KVM Switch /  KVM Over IP  / CAT5 KVM
  Optional 16 port / 32 port  High Density CAT5 KVM  or CAT.5 KVM Over IP  for Local / Remote Access
 
                                    ****  
Built-in Combo PS/2 &  USB interface
 for selected versions ****  

                                      General Information

Form Factor

2 U Rack mounting, separate sliding screen 
and keyboard

Compatibility

Multi-platform - Mix PCs, SUNs, IBMs, HPs &
DELLs

Server Side Interface

No KVM   : HD15 VGA, 6-pin Mini DIN for
PS/2 KB/MS
PS2 KVM : HD15 VGA, 6-pin Mini DIN for
PS/2 KB/MS
USB KVM : HD15 VGA, USB Type A for
KB/MS  
Combo Interface KVM: Either PS2 or USB by
cable / dongle selection  

Rack Mounting

Adjustable ranges from 15.3" to 33.2" 
(390 to 845mm)      

                                                  LCD Screen

LCD Type

Samsung Grade A  20" Industrial
              TFT LCD Panel

Display Size

 20 inch diagonal

Resolutions

1600 x 1200

Response time

Tr =1ms / Tf =4ms

Contrast ratio

800 : 1

Brightness

300 cd/ m2

Pixel pitch

0.255mm (H) x 0.255mm (W) 

Panel color

16.7 million display colors

Viewing angle

160 º (Horiz.) / 160 º (Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

Video [S-video + Composite (RCA)] , DVI-D,
BNC [S-video + BNC]     
More Details

LCD MTBF

50,000 hrs

                                     Keyboard & Pointing Device

Model n / e

Notebook type KB w/ 2-button Touchpad

Model b

Notebook type KB w/ 3-button mini Trackball

Model c

Cherry type KB w/ 2-button Trackball

Model d

Compact KB w/ 17-key numeric keypad and 3-button Trackball

Model t

Compact KB w/ 17-key numeric keypad and 2-button Touchpad

 

                                         Keyboard Details

        Integrated High Density CAT.5  KVM Switch Option

KVM port

 16 port or 32 port


IP Remote

TCP/IP access from anywhere around the
world
(with IP KVM) via  RJ-45
connection


Cat. 5 Remote

1000 feet remote access by CAT. 5 cable
(with 2-console KVM) via  RJ-45 connection

Cascade Expansion

Up to 256 ports/servers by 8 level cascade
 

 

                                                More Details

               Cost efficient Integrated DB-15 KVM Switch Option

KVM port

8 port or 16 port , HD15 female

Port Access

Channel button or hot keys selectable

Indicators

Online (green) and selected (red) status LED

Cascade Expansion

Up to 128 ports/servers
 

 

Standard DB-15 PS2 Type Interface 
                                              
  More Details


IP Remote

TCP/IP access from anywhere around the
world
(with IP KVM)


Cat. 5 Remote

500 feet remote access by CAT. 5 cable
(with 2-console KVM)

KB/MS Emulation

 PS/2, with microprocessor support
 hot-plugging 

Server Side Interface

 VGA HD15, analog RGB and 2 x 6-pin mini 
 DIN

Support Platform

MS Windows 3.x/95/98/1970/XP/NT4.0, Solaris, Novel, SCO Unix and MS DOS

KVM cable

PS/2 cable with 6, 10 , 15 & 33 feet option

Cascade cable

Cable to PS2 KVM switch w/ 2 , 6 , 10 & 15
feet option

 

Standard DB-15 USB Type Interface  
                                                More Details


Cat. 5 Remote

1000 feet remote access by CAT. 5 cable
(with 2-console KVM)

KB/MS Emulation

USB 1.1 Compliant, support hot-plugging 

Server Side Interface

 VGA HD15, analog RGB, USB type A, support
 hot-plugging 

Support Platform

 MS Windows 1970/XP, Solaris and SCO Unix

KVM cable

 USB KVM cable with 6, 10, 15 feet option

Cascade cable

 Cable to USB KVM switch w/  6 feet
 option

                                Power Supply

 

-Remote adapter : 110V - 220 V AC Input ,
 12V 5A Output 
-Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) /
 
10.8 (L) x 6.1 (W) x 3 (H) cm
-Standard Cable length from mains plug to
 adapter :  6ft / 182cm
-Standard Cable length from adapter to unit :
 6ft / 180cm
-Mains plug options available   
-Optional  DC power with 48V / 24V / 12V DC
  input

 Front View of LCD2U20-01

         

       *click on above picture for enlarged view

 Dimension       
                 
                       
                       

       *click on above picture for enlarged view

 Rear Views for various versions of LCD2U20-01
                 
                       
                         

  
       *click on above picture for enlarged view    

  User Manual  
  KVM SUPPORT
 Single Product Sheet
 Installation Guide
 PS2 DB-15 local console KVM only
 COMBO DB-15 local console KVM only
 COMBO CAT6 local console KVM only
 COMBO DB-15 (local + remote) KVM
 COMBO CAT6 (local + remote) KVM
 COMBO DB-15 (local + IP) KVM
 COMBO CAT6 (local + IP) KVM

                                  

      Free Ground Shipping *Click for details          
                               
                               

 

 

 

                                 Rear I/O Connector
Integrated KVM
8 or 16 KVM ports :  HD15 female
IP console port  :  RJ45 type (IP KVM model )  
Remote console port:  RJ45 type (2-console model)     
Serial port   :  DB9 (IP KVM model)
Virtual Device port :  USB type B (IP  KVM model)
PS/2 cascade port :  2 Mini DIN & HD15 female
USB cascade port :  HD15 female  
DC power input  Plug-round type  

Without KVM

Console port  : for VGA PS/2 KB/MS, , HD 15 female
DC power input : Plug-round type 
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 65 Degree Celsius (Storage) 
Relative Humidity  5 ~ 90%, non condensing
   Shock  10G peak acceleration 
 (11ms duration) 
   Vibration  5~500Hz/ 1G RMS random
 vibration
                                  Mechanical

Product Dimension

17.4"(W) x 3.5"(H) x 25.9"(D)
44.2(W) x 8.8(H) x 65(D)cm

Product Weight  Approximately 44 lbs / 20kg 
                              Regulatory Approval
         FCC , CE , VCCI
                       Optional Accessories & Peripheral

 

       Details

                             Package Content

Package Content

See user manual of the respective version listed above

                                           Remarks

 

For SUN Solaris Compatible version , click this  Link  


LCD Drawer & KVM Benefits :
  • High Density Cat5 KVM with either 16 or 32 ports in 2U
  • Cost efficient DB-15KVM integration
  • Mix PS/2 , USB & SUN with Multi-Platform switch capability
  • Secure remote user access across the web wide web via optional IP console

Features :

  • 2U rackmount drawer with SAMSUNG Grade A 20" LCD Panel
  • Built-in Combo PS/2 & USB interface ( for selected versions only , see ordering information below  for details ) :
    user can have either PS2 or  USB input to the LCD by connecting the combo PS2 & USB interface of the LCD with the respective type of  PS/2 or USB KVM cable / dongle
  • Slide rails with  fixed positions to prevent keyboard movement while typing
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • May be fitted into an 800mm deep rack by the use of extended brackets on request
  • Adjustable mounting brackets from 15.35" to 33.2"(390 to 845 mm) (front to rear 19" mounts). Suitable for 25.61" to 39.4" (650 to 1000mm) deep 19 " rack cabinet
  • Front access lock for security
  • For compact keyboard, cushion is ergonomically shaped for wrist support; large padded wrist-rest for "d" & "t" KB
  • Lightweight aluminum construction -with a black anodize finish
  • Power saving feature for prolonging the life of LCD panel
  • All mounting hardware included
  • Optional : S-Video and Composite video input / BNC / DVI-D / Touch Screen, , 12V/24V/  48V DC input adaptor / Speaker / Micro switch /  LCD Membrane / Front Panel /  Internal Power Supply
                                                        Integrated wiith Standard DB-15 KVM Switch Only                                                   

     Cost efficient DB-15 KVM OPTIONS -  with either 8 or 16  ports , cascade up to 128 servers
Local Console DB-15 PS2 KVM Switch :
          8 Port KVM - LCDK1010 Details
       16 Port KVM - LCDK1011 Details
 Local + Remote Console DB-15 PS2 KVM Switch :
          8 Port KVM - LCDK1024 Details 
        16 Port KVM - LCDK1025 Details
Local Console DB-15 USB KVM Switch :
       8 Port KVM - LCDK1020 Details
     16 Port KVM - LCDK1021 Details
 Local + Remote Console DB-15 USB  KVM Switch :
       16 Port KVM - LCDK1023 Details
 Local + IP Console DB-15 PS2 KVM Switch :
          8 Port KVM - LCDK1038 Details
        16 Port KVM - LCDK1039 Details

                                                     Integrated with High Density CAT.5 KVM Switch Only                                       

         High Density RJ-45 CAT5 KVM OPTIONS -  with either 16 or 32 ports , cascade up to 256 servers

Local Console High Density CAT.5 KVM Switch :
        16 Port KVM - LCDK1043 Details
        32 Port KVM - LCDK1044 Details
 Local + Remote Console High Density CAT.5 KVM Switch :
              16 Port KVM - LCDK1045 Details
              32 Port KVM - LCDK1046 Details
 
   Local + IP Console High Density CAT.5  IP KVM Switch :
              16 Port KVM - LCDK1047 Details
              32 Port KVM - LCDK1048 Details
 

    

                                                                                                                                                                           Back to top
                 

     Optional Accessories 

Optional Peripheral

 Optional Video input 
 
  -S-Vdieo + Composite Video / DVI-D / BNC    
                  Details
    Local Console DB-15  PS2 KVM switch 
 
  - 4 Port / 8 Port / 16 Port                 Details
        
 48V / 24V / 12V DC Power 
   Input Range          : 10~36V (DC-12V, DC-24V model)
                              36~75V (DC-48V model)
   DC power Output : DC 12V    Voltage Accuracy: +/- 1% (Max.)
   Safety                    : Continuous short circuit protection
  
 
                       Details   
    Local Console DB-15  USB  KVM switch 
 
  -  8 Port / 16 Port                            Details
        
  Touch Screen 
  
                                                                           
                                            Details    
    Local + Remote Console DB-15  PS2 KVM switch 
 
  - 8 Port / 16 Port                             Details
        
PS/2 or USB KVM  Cables & Cascade Cables in various
 length
                                                                 
                                      Details  
     Local + Remote Console DB-15  USB KVM switch 
  
  -  8 Port / 16 Port                          Details
        
PS/2 or USB Dongles & CAT5 Cables in various
 length
 
  
                                                            
             Details     
   Local + IP Console DB-15 IP Over  KVM switch 
  
  -  8 Port / 16 Port                           Details
           
        
 New Options  
 - Speaker                                    - Front Panel
 - Internal Power Supply           - Micro Switch
 - LCD Membrane                     
 
                               *** Please contact us for details
 

 

 Local Console High Density CAT.5 KVM switch 
 
- 16 Port / 32 Port                

        16 Port KVM  - LCDK1043/ U-1601 Details
        32 Port KVM  - LCDK1044/ U-3201 Details

    LCD-A1001  PS2 to SUN /iMac USB adapter   
 
Converting PS/2 to USB with SUN translating special keys stroke     
                          Details     
  Local + Remote Console High Density CAT.5 KVM
  Switch
 - 16 Port / 32 Port   

              16 Port KVM - LCDK1045 / U-1602 Details
              32 Port KVM - LCDK1046 / U-3202 Details
 

CAT.5 PS2 KVM Extender 

 

 Details

CAT5 USB KVM Extender 

 

 Details

PS2 KVM Over IP Extender 

 

 Details

  Local + IP Console High Density CAT.5  IP KVM
  Switch
- 16 Port / 32 Port

              16 Port KVM - LCDK1047 / UIP-1602 Details
              32 Port KVM - LCDK1048 / UIP-3202 Details
 

                                                                                                                                                                           Back to top

ORDERING INFORMATION : 
 KVM Support  Keyboard Type Part # Description
 NO KVM ( Single Port ) ** with Built-in Combo  PS2 & USB interface
Single Port for DB-15 PS2
connection with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD2U20-01-n
Price : $1
485
2U 20"Samsung Panel w/ Notebook KB & touchpad &  Combo PS2/USb interface & 1 x 6-ft 3-in-1 PS2 KVM cable
Notebook KB w/ Trackball LCD2U20-01-b
Price : $1
485
2U 20"Samsung Panel w/ Notebook KB & trackball & Combo PS2/USb interface & 1 x 6-ft 3-in-1 PS2 KVM cable
Cherry KB w/ Trackball LCD2U20-01-c
Price : $1
561
2U 20"Samsung Panel w/ Cherry KB & trackball & Combo PS2/USb interface & 1 x 6-ft 3-in-1 PS2 KVM cable
Compact KB w/ Touchpad  LCD2U20-01-t
Price:$1
485
2U 20" Samsung Panel w/ Compact KB & touchpad & Combo PS2/USb interface &  1 x 6-ft 3-in-1 PS/2 KVM cable
Compact KB w/ Trackball LCD2U20-01-d
Price:$1
485
2U 20" Samsung Panel w/ Compact KB  & trackball & Combo PS2/USb interface & 1 x 6-ft 3-in-1 PS/2 KVM cable
Single Port for DB-15 USB
connection with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD2U20-01-n-u
Price: $1
485
2U 20"Samsung Panel w/ Notebook KB & touchpad & Combo PS2/USb interface & 1 x 6-ft 2-in-1 USB KVM cable
Notebook KB w/ Trackball LCD2U20-01-b-u
Price: $1
485
2U 20"Samsung Panel w/ Notebook KB & trackball & Combo PS2/USb interface & 1 x 6-ft 2-in-1 USB KVM cable
Cherry KB w/ Trackball LCD2U20-01-c-u
Price: $1
561
2U 20"Samsung Panel w/ Cherry KB & trackball & Combo PS2/USb interface & 1 x 6-ft 2-in-1 USB KVM cable
Compact KB w/ Touchpad  LCD2U20-01-t-u
Price:$1
485
2U 20" Samsung Panel w/ Compact KB & touchpad & Combo PS2/USb interface &  1 x 6-ft 2-in-1 USB KVM cable
Compact KB w/ Trackball LCD2U20-01-d-u
Price:$1
485
2U 20" Samsung Panel w/ Compact KB & trackball &Combo PS2/USb interface &  1 x 6-ft 2-in-1 USB KVM cable
 Single Console KVM ( Local console,  8 / 16 / 32 port KVM )
                                                  DB-15 KVM ( Local console  DB-15 KVM)
Local console DB-15
8 Port  PS2
KVM Switch
Notebook KB w/ Touchpad  LCD2U20-01-8KVM-n
Price: $
1780
2U 20"Samsung Panel w/ Notebook KB & touchpad & local console DB-15 8 port  PS2 KVM switch  & 8 x 6-ft 3-in-1 PS2 KVM cable
Notebook KB w/ Trackball LCD2U20-01-8KVM-b
Price: $
1780
2U 20"Samsung Panel w/ Notebook KB & trackball &  local console DB-15 8 port PS2 KVM switch  & 8 x 6-ft 3-in-1 PS2 KVM cable
Cherry KB w/ Trackball LCD2U20-01-8KVM-c
Price: $
1856
2U 20"Samsung Panel w/ Cherry KB & trackball &  local console DB-15 8 port PS2 KVM switch  & 8 x 6-ft 3-in-1 PS2 KVM cable
Compact KB w/ Touchpad  LCD2U20-01-8KVM-t
Price:$
1780
2U 20" Samsung Panel w/ Compact KB & touchpad & local console DB-15 8 port PS/2 KVM switch  & 8 x 6-ft 3-in-1 PS/2 KVM cable
Compact KB w/ Trackball LCD2U20-01-8KVM-d
Price:$
1780
2U 20" Samsung Panel w/ Compact KB & trackball &  local console DB-15 8 port PS/2 KVM switch  & 8 x 6-ft 3-in-1 PS/2 KVM cable
Local console DB-15
16 Port  PS2
KVM Switch
 
Notebook KB w/ Touchpad  LCD2U20-01-16KVM-n
Price: $1985
2U 20"Samsung Panel w/ Notebook KB & touchpad & local console DB-15 16 port PS2 KVM switch  & 16 x 6-ft 3-in-1 PS2 KVM cable
Notebook KB w/ Trackball LCD2U20-01-16KVM-b
Price: $1985
2U 20"Samsung Panel w/ Notebook KB & trackball &  local console DB-15 16 port PS2 KVM switch  & 16 x 6-ft 3-in-1 PS2 KVM cable
Cherry KB w/ Trackball LCD2U20-01-16KVM-c
Price: $2
061
2U 20"Samsung Panel w/ Cherry KB & trackball &  local console DB-15 16 port PS2 KVM switch  & 16 x 6-ft 3-in-1 PS2 KVM cable
Compact KB w/ Touchpad  LCD2U20-01-16KVM-t
Price:$1985
2U 20" Samsung Panel w/ Compact KB & touchpad & local console DB-15 16 port PS/2 KVM switch  & 16 x 6-ft 3-in-1 PS/2 KVM cable
Compact KB w/ Trackball LCD2U20-01-16KVM-d
Price:$1985
2U 20" Samsung Panel w/ Compact KB & trackball &  local console DB-15 16 port PS/2 KVM switch  & 16 x 6-ft 3-in-1 PS/2 KVM cable
Local console DB-15
8 Port  USB 
KVM Switch
Notebook KB w/ Touchpad  LCD2U20-01-8KVM-n-u
Price: $1894
2U 20"Samsung Panel w/ Notebook KB & touchpad & local console DB-15 8 port USB KVM switch  & 8 x 6-ft 2-in-1 USB KVM cable
Notebook KB w/ Trackball LCD2U20-01-8KVM-b-u
Price: $1894
2U 20"Samsung Panel w/ Notebook KB & trackball &  local console DB-15 8 port USB KVM switch  & 8 x 6-ft 2-in-1 USB KVM cable
Cherry KB w/ Trackball LCD2U20-01-8KVM-c-u
Price: $
1970
2U 20"Samsung Panel w/ Cherry KB & trackball &  local console DB-15 8 port USB KVM switch  & 8 x 6-ft 2-in-1 USB KVM cable
Compact KB w/ Touchpad  LCD2U20-01-8KVM-t-u
Price:$1894
2U 20" Samsung Panel w/ Compact KB & touchpad & local console DB-15 8 port USB KVM switch  & 8 x 6-ft 2-in-1 USB KVM cable
Compact KB w/ Trackball LCD2U20-01-8KVM-d-u
Price:$1894
2U 20" Samsung Panel w/ Compact KB & trackball &  local console DB-15 8 port USB KVM switch  & 8 x 6-ft 2-in-1 USB KVM cable
Single console DB-15
16 Port  USB
KVM Switch
 


 

 
 

Notebook KB w/ Touchpad  LCD2U20-01-16KVM-n-u
Price: $2114
2U 20"Samsung Panel w/ Notebook KB & touchpad & local console DB-15 16 port USB KVM switch  & 16 x 6-ft 2-in-1 USB KVM cable
Notebook KB w/ Trackball LCD2U20-01-16KVM-b-u
Price: $2114
2U 20"Samsung Panel w/ Notebook KB & trackball &  local console DB-15 16 port USB KVM switch  & 16 x 6-ft 2-in-1 USB KVM cable
Cherry  KB w/ Trackball LCD2U20-01-16KVM-c-u
Price: $2
189
2U 20"Samsung Panel w/ Cherry KB & trackball &  local console DB-15 16 port USB KVM switch  & 16 x 6-ft 2-in-1 USB KVM cable
Compact KB w/ Touchpad  LCD2U20-01-16KVM-t-u
Price:$2114
2U 20" Samsung Panel w/ Compact KB & touchpad & local console DB-15 16 port USB KVM switch  & 16 x 6-ft 2-in-1 USB KVM cable
Compact KB w/ Trackball LCD2U20-01-16KVM-d-u
Price:$2114
2U 20" Samsung Panel w/ Compact KB & trackball &  local console DB-15 16 port USB KVM switch  & 16 x 6-ft 2-in-1 USB KVM cable
                              High Density CAT5  KVM ( Local console CAT5 KVM)  ** with Built-in Combo  PS2 & USB interface
Local console High Density  16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U20-01-U16KVM-n
Price: $1970
2U 20"Samsung Panel w/ Notebook KB & touchpad & local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Notebook KB w/ Trackball LCD2U20-01-U16KVM-b
Price: $1970
2U 20"Samsung Panel w/ Notebook KB & trackball &  local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Cherry KB w/ Trackball LCD2U20-01-U16KVM-c
Price: $2045
2U 20"Samsung Panel w/ Cherry KB & trackball &  local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Trackball LCD2U20-01-U16KVM-d
Price: $1970
2U 20"Samsung Panel w/ Compact KB & trackball &  local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Touchpad LCD2U20-01-U16KVM-t
Price: $1970
2U 20"Samsung Panel w/ Compact KB & touchpad &  local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Local console High Density   32 Port  High Density CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U20-01-U32KVM-n
Price: $2227
2U 20"Samsung Panel w/ Notebook KB & touchpad & local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Notebook KB w/ Trackball LCD2U20-01-U32KVM-b
Price: $2227
2U 20"Samsung Panel w/ Notebook KB & trackball &  local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Cherry KB w/ Trackball LCD2U20-01-U32KVM-c
Price: $2303
2U 20"Samsung Panel w/ Cherry KB & trackball &  local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Touchpad  LCD2U20-01-U32KVM-t
Price: $2227
2U 20"Samsung Panel w/ Compact KB & touchpad & local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Trackball LCD2U20-01-U32KVM-d
Price: $2227
2U 20"Samsung Panel w/ Compact KB & trackball &  local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
 2 Console KVM (  Local & Remote Console , 8 / 16 / 32 port KVM)
                                       DB-15 Cat5 KVM ( 2 Consoles, Local & Remote  DB-15 KVM )
2 Consoles ( Local + Remote console ) DB-15 8 Port  PS2 KVM Switch Notebook KB w/ Touchpad  LCD2U20-01-8KVM2-n
Price: $2083
2U 20"Samsung Panel w/ Notebook KB & touchpad & Local + Remote console DB-15 CAT5 up to 500ft away w/ 8 ports PS2 KVM switch  & 8 x 6-ft 3-in-1 PS/2 KVM cable
Notebook KB w/ Trackball LCD2U20-01-8KVM2-b
Price:$2083
2U 20"Samsung Panel w/ Notebook KB & trackball &  Local + Remote console DB-15 CAT5 up to 500ft away w/ 8 ports PS2 KVM switch  & 8 x 6-ft 3-in-1 PS2 KVM cable
Cherry KB w/ Trackball LCD2U20-01-8KVM2-c
Price:$2
159
2U 20"Samsung Panel w/ Cherry KB & trackball & Local + Remote console DB-15 CAT5 up to 500ft away w/ 8 ports PS2 KVM switch  & 8 x 6-ft 3-in-1 PS2 KVM cable
Compact KB w/ Touchpad  LCD2U20-01-8KVM2-t
Price:$2083
2U 20" Samsung Panel w/ Compact KB & touchpad & Local + Remote console DB-15 CAT5 up to 500ft away w/ 8 port PS/2 KVM switch  & 8 x 6-ft 3-in-1 PS/2 KVM cable
Compact KB w/ Trackball LCD2U20-01-8KVM2-d
Price:$2083
2U 20" Samsung Panel w/ Compact KB & trackball &  Local + Remote console DB-15 CAT5 up to 500ft away w/ 8 port PS/2 KVM switch  & 8 x 6-ft 3-in-1 PS/2 KVM cable
2 Consoles ( Local + Remote console ) DB-15 8 Port  USB  KVM Switch
 
Notebook KB w/ Touchpad  LCD2U20-01-16KVM2-n
Price:$2265
2U 20"Samsung Panel w/ Notebook KB & touchpad & Local + Remote console DB-15 CAT5 up to 500ft away w/ 16 ports PS/2 KVM switch  & 16 x 6-ft 3-in-1 PS/2 KVM cable
Notebook KB w/ Trackball LCD2U20-01-16KVM2-b
Price:$2265
2U 20"Samsung Panel w/ Notebook KB & trackball &  Local + Remote console DB-15 CAT5 up to 500ft away w/ 16 ports PS/2 KVM switch  & 16x 6-ft 3-in-1 PS/2 KVM cable
Cherry KB w/ Trackball LCD2U20-01-16KVM2-c
Price:$2
341
2U 20"Samsung Panel w/ Cherry KB & trackball & Local + Remote console DB-15 CAT5 up to 500ft away w/ 16 ports PS/2 KVM switch  & 16x 6-ft 3-in-1 PS/2 KVM cable
Compact KB w/ Touchpad  LCD2U20-01-16KVM2-t
Price:$2265
2U 20" Samsung Panel w/ Compact KB & touchpad & Local + Remote console DB-15 16 port PS/2 KVM switch  & 16x 6-ft 3-in-1 PS/2 KVM cable
Compact KB w/ Trackball LCD2U20-01-16KVM2-d
Price:$2265
2U 20" Samsung Panel w/ Compact KB & trackball &  Local + Remote console DB-15 16 port PS/2 KVM switch  & 16x 6-ft 3-in-1 PS/2 KVM cable
2 Consoles ( Local + IP console ) DB-15  8 Port  PS2  KVM Over IP Switch

 

Notebook KB w/ Touchpad  LCD2U20-01-8KVM2IP-n
Price:$2386
2U 20"Samsung Panel w/ Notebook KB & touchpad & Local + IP console DB-15 8 port KVM Over IP switch  w/ PS2 interface & 8 x 6-ft 3-in-1 PS2 KVM cable
Notebook KB w/ Trackball LCD2U20-01-8KVM2IP-b
Price:$2386
2U 20"Samsung Panel w/ Notebook KB & trackball &  Local + IP console DB-15 8 port KVM Over IP switch  w/ PS2 interface  & 8 x 6-ft 3-in-1 PS2 KVM cable
Cherry KB w/ Trackball LCD2U20-01-8KVM2IP-c
Price:$2
462
2U 20"Samsung Panel w/ Cherry KB & trackball & Local + IP console DB-15 8 port KVM Over IP switch  w/ PS2 interface & 8 x 6-ft 3-in-1 PS2 KVM cable
Compact KB w/ Touchpad  LCD2U20-01-8KVM2IP-t
Price:$2386
2U 20" Samsung Panel w/ Compact KB & touchpad & Local + IP console DB-15 8 port KVM Over IP switch  w/ PS2 interface & 8 x 6-ft 3-in-1 PS2 KVM cable
Compact KB w/ Trackball LCD2U20-01-8KVM2IP-d
Price:$2386
2U 20" Samsung Panel w/ Compact KB & trackball &  Local + IP console DB-15 8 port KVM Over IP switch  w/ PS2 interface  & 8 x 6-ft 3-in-1 PS2 KVM cable
2 Consoles ( Local + IP console ) DB-15  16 Port  PS2  KVM Over IP Switch


 

Notebook KB w/ Touchpad  LCD2U20-01-16KVM2IP-n
Price:$2
576
2U 20"Samsung Panel w/ Notebook KB & touchpad & Local + IP console DB-15 16 port KVM Over IP switch  w/ PS2 interface & 16 x 6-ft 3-in-1 PS2 KVM cable
Notebook KB w/ Trackball LCD2U20-01-16KVM2IP-b
Price:$2
576
2U 20"Samsung Panel w/ Notebook KB & trackball &  Local + IP console DB-15 16 port KVM Over IP switch  w/ PS2 interface  & 16 x 6-ft 3-in-1 PS2 KVM cable
Cherry KB w/ Trackball LCD2U20-01-16KVM2IP-c
Price:$
2652
2U 20"Samsung Panel w/ Cherry KB & trackball & Local + IP console DB-15 16 port KVM Over IP switch  w/ PS2 interface & 16 x 6-ft 3-in-1 PS2 KVM cable
Compact KB w/ Touchpad  LCD2U20-01-16KVM2IP-t
Price:$2
576
2U 20" Samsung Panel w/ Compact KB & touchpad & Local + IP console DB-15 16 port KVM Over IP switch  w/ PS2 interface & 16 x 6-ft 3-in-1 PS2 KVM cable
Compact KB w/ Trackball LCD2U20-01-16KVM2IPd
Price:$2
576
2U 20" Samsung Panel w/ Compact KB & trackball &  Local + IP console DB-15 16 port KVM Over IP switch  w/ PS2 interface  & 16 x 6-ft 3-in-1 PS2 KVM cable
   High Density CAT5 KVM ( 2 Consoles, Local & Remote CAT5 KVM ) ** with Built-in Combo  PS2 & USB interface
2 Consoles ( Local + Remote  console ) High Density 16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface

 

 

Notebook KB w/ Touchpad  LCD2U20-01-U16KVM2-n
Price: $2197
2U 20"Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Notebook KB w/ Trackball LCD2U20-01-U16KVM2-b
Price:$2197
2U 20"Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Cherry KB w/ Trackball LCD2U20-01-U16KVM2-c
Price:$2273
2U 20"Samsung Panel w/ Cherry KB & trackball & 2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Touchpad  LCD2U20-01-U16KVM2-t
Price: $2197
2U 20"Samsung Panel w/ Compact KB & touchpad & 2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Trackball LCD2U20-01-U16KVM2-d
Price:$2197
2U 20"Samsung Panel w/ Compact KB & trackball &  2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
2 Consoles ( Local + Remote  console ) High Density 32 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface
 
Notebook KB w/ Touchpad  LCD2U20-01-U32KVM2-n
Price:$2409
2U 20"Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Notebook KB w/ Trackball LCD2U20-01-U32KVM2-b
Price:$2409
2U 20"Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Cherry KB w/ Trackball LCD2U20-01-U32KVM2-c
Price:$2485
2U 20"Samsung Panel w/ Cherry KB & trackball & 2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Touchpad  LCD2U20-01-U32KVM2-t
Price:$2409
2U 20"Samsung Panel w/ Compact KB & touchpad & 2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Trackball LCD2U20-01-U32KVM2-d
Price:$2409
2U 20"Samsung Panel w/ Compact KB & trackball &  2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
2 Consoles ( Local + IP console ) High Density
16 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD2U20-01-U16KVM2IP-n
Price:$2470
2U 20"Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local +IP) with 16 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Notebook KB w/ Trackball LCD2U20-01-U16KVM2IP-b
Price:$2470
2U 20"Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local +IP) with 16 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Cherry KB w/ Trackball LCD2U20-01-U16KVM2IP-c
Price:$2545
2U 20"Samsung Panel w/ Cherry KB & trackball & 2 consoles (Local +IP) with 16 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Touchpad  LCD2U20-01-U16KVM2IP-t
Price:$2470
2U 20"Samsung Panel w/ Compact KB & touchpad & 2 consoles (Local +IP) with 16 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Trackball LCD2U20-01-U16KVM2IP-d
Price:$2470
2U 20"Samsung Panel w/ Compact KB & trackball &  2 consoles (Local +IP) with 16 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
2 Consoles ( Local + IP console ) High Density
32 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
 
Notebook KB w/ Touchpad  LCD2U20-01-U32KVM2IP-n
Price:$2682
2U 20"Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local +IP) with 32 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Notebook KB w/ Trackball LCD2U20-01-U32KVM2IP-b
Price:$2682
2U 20"Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local +IP) with 32 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Cherry KB w/ Trackball LCD2U20-01-U32KVM2IP-c
Price:$2758
2U 20"Samsung Panel w/ Cherry KB & trackball & 2 consoles (Local +IP) with 32 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Touchpad  LCD2U20-01-U32KVM2IP-t
Price:$2682
2U 20"Samsung Panel w/ Compact KB & touchpad & 2 consoles (Local +IP) with 32 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Compact KB w/ Trackball LCD2U20-01-U32KVM2IP-d
Price:$2682
2U 20"Samsung Panel w/ Compact KB & trackball &  2 consoles (Local +IP) with 32 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )

                                                                                                                                                              

 

                                                                                                                                                                   Back to top


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.          

                                                    Copyright ©  SYNERGY GLOBAL TECHNOLOGY  INC. All rights reserved.