Products
Rackmount LCD/KVM
- Rackmount
LCD Monitor (No Drawer / No Keyboard)
- Rackmount LCD
Monitor Drawer ( No Keyboard )
- 1U Rackmount LCD
Monitor Keyboard / KVM
- 2U Rackmount LCD Monitor Keyboard / KVM
- SUN Solaris Rack LCD / KVM
- Sunlight Rack LCD Display KVM
- Rack Mount LCD Keyboard
- with CAT5 KVM
- with COMBO USB PS2 KVM
- with DVI KVM
- with IP KVM
- with Matrix KVM
- Rack Mount LCD Keyboard KVM
- with AR Film
- with CAT5 Extender
- with Dual Rails
- with Optical Bonding
- with Quad Displays
- with Real Keyboard Mouse
- with Serial Console
- with Short Depth
- with Speakers
- with SUN Hot Key Keyboard
- with Touch Screen
- with Widescreen
- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD KB / KVM
- 20"+ Rack LCD Keyboard / KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack LCD Keyboard
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet / Server Rack
Rack PDU
New
Wall Mount Cabinet / Wall Mount Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects
Return
Policy
|
2U LCD Rackmount Monitor Keyboard Drawer and KVM Switch :
Part # LCD2U20-02
2U LCD SUN Solaris Compatible Rackmount 20" TFT LCD Monitor Keyboard Drawer
Optional 8 port
/ 16 port DB-15 KVM Switch / KVM Over
IP / CAT5 KVM
Optional 16
port / 32 port High Density CAT5 KVM or CAT.5 KVM Over IP
for Local / Remote Access
|
Front View of 2U LCD LCD2U20-02
* Available in black only *click on
photo for enlarged view
|
SUN Solaris Compatible Rack Console Benefits
-
Rugged 20" SAMSUNG SUN Compatible Rack Console
- Direct support for SUN Micro 1152 x 900
native resolution
- SUN key support including Stop, Cut,
Paste, Composes etc
-
Optional
Cost Efficient
built in KVM with various choices:
-
Connector : DB-15 KVM or Cat5 KVM ( Cat6 KVM )
- KVM
Type : USB KVM / Multi-User Matrix KVM
-
Secure remote user access across the internet
via optional IP console (KVM Over IP )
-
Mix USB & SUN with Multi-Platform
switch capability
- "One Man"
installation slides for easy and quick installation
- High Scalability : Interchangeable
KVM, & Keyboard & mouse modules
- Slide rails with fixed
positions to prevent drawer movement when typing
-
Optional DVI-D and DC Input Power
-
2 year Warranty
|
Compatibility
with the following SUN Servers & Solaris Servers have been
certified by SUN-Microsystems :
SUN Server - Entry Level
Server - V100 , V120, V240 & V440 , Middle Lever Server - V890
Solaris Server - 8, 9 & 10 Operating Systems
|
General
Information |
|
Form Factor
|
2U rack mounting,
separate slide-out screen & keyboard
|
|
Compatibility
|
Compatible with
SUNs, IBMs, HPs, DELLs and Mix PCs with USB-enable
|
|
LCD Screen |
|
LCD Type
|
Samsung Grade A
20"
Industrial
TFT LCD Panel
|
|
Display Size
|
20 inch diagonal
|
|
Resolutions
|
-1,600
x 1,200 with 60 / 70 / 75Hz -Screen will sync
with mist SUN resolution including
1152 x 900 with 66 / 76Hz
|
|
Response
time
|
Tr
=1ms / Tf =4ms
|
|
Color
|
Black Only
|
|
Contrast
ratio
|
800
: 1
|
|
Brightness
|
300
cd/ m2
|
|
Pixel
pitch
|
0.255mm
(H) x 0.255mm (W)
|
|
Panel
color
|
16.7
million display colors
|
|
Viewing
angle
|
160
º (Horiz.) / 160 º (Vert.)
|
|
OSD Control
|
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune, Recall & Language
|
|
Signal Input
|
VGA, Analog RGB
|
|
Optional Video Input
|
Video [S-video +
Composite (RCA)] , DVI-D, BNC [S-video + BNC]
More Details

|
|
LCD MTBF
|
50,000 hrs |
|
Keyboard
& Pointing Device |
|
Model n
|
Notebook type KB w/ Numeric Keypad & Touchpad
|
|
Model
b
|
Notebook type KB w/ Numeric Keypad & Trackball
...More Keyboard Details
|
|
KVM
( Keyboard Video Mouse ) |
|
Connector
|
KVM
Version
|
|
DB-15
|
|
|
| *
DB-15 Matrix KVM |
| 3 (1x local +1x remote +1x IP ) |
8 or 16 |
| 4 (1x local +1x remote +2x IP ) |
8 or 16 |
| 4 (1x local +2x remote +1x IP ) |
8 or 16 |
|
|
|
CAT6
|
|
* CAT6 USB KVM ( USB PS2 KVM )
|
| No. of Console
|
No. of KVM port
|
| 1 ( Local only ) |
8 or 16 or 32 |
| 2 ( 1 x local + 1 x
remote ) |
8 or 16 or 32 |
| 2 ( 1 x local +
1 x IP ) |
8 or 16 or 32 |
|
|
* CAT6 Matrix KVM |
| No. of Console |
No. of KVM port |
| 2 ( 1 x local + 1 x remote ) |
16 or 32 |
| 3 ( 1 x local + 2 x remote ) |
16 or 32 |
| 3 (1x local +1x remote +1x IP ) |
16 or 32 |
| 4 ( 1 x local + 3 x remote ) |
16 or 32 |
| 4 (1x local +1x remote +2x IP ) |
16 or 32 |
| 4 (1x local +2x remote +1x IP ) |
16 or 32 |
|
|
|
Power Supply |
|
|
-Remote adapter : 110V - 220 V AC
Input , 12V 5A Output -Adapter Size :
4.3"(L) x 2.4"(W) x 1.2"(H) / 10.8
(L) x 6.1 (W) x 3 (H) cm -Cable length from mains plug to
adapter : 6ft / 182cm -Cable length from adapter to
unit : 6ft / 180cm -Mains plug options available -Optional DC power with
48V / 24V / 12V DC input
|
|
Environmental
|
|
Temperature
|
0 to 50
Degree Celsius (Operation)
-25 to 65 Degree Celsius (Storage) |
|
Relative Humidity
|
90%, non
condensing |
|
Shock
|
50G peak
acceleration
(11ms, half since wave) |
|
Vibration |
58~500Hz/
0.98G
(11min/ cycle) |
|
Mechanical |
|
Product Dimension
|
(W x D x H )
442 x 650 x 44 mm /17.4 x 25.6
x 1.73 inch
|
|
Product Weight
|
Approximately
37 lbs / 17kg |
|
Relative Humidity
|
90%, non
condensing |
|
Regulatory Approval |
|
|
FCC ,
CE , VCCI , 3C* |
|

Rear
Views for various versions of
LCD2U20-02
*click on
above picture for enlarged view
|
Product Sheet |
| Product Sheet |
 |
|
User Manual |
| General User Manual |
 |
| KVM Support |
| |
DB-15 KVM |
| DB-15
PS2 kvm Local console |
 |
| DB-15
USB kvm Local console |
 |
| DB-15
USB kvm Local + remote console |
 |
| DB-15
USB kvm Local + IP console |
 |
| |
CAT5 / CAT6 KVM |
| Cat5 / Cat6
USB kvm Local console |
 |
| Cat5 / Cat6
USB kvm Local + remote console |
 |
| Cat5 / Cat6 USB kvm Local + IP console |
 |
| |
Matrix KVM |
| DB-15 Matrix
USB kvm Local + remote console |
 |
| DB-15 Matrix
USB kvm Local + IP console |
 |
| Cat5 / Cat6 Matrix
USB kvm Local + remote console |
 |
| Cat5 / Cat6 Matrix
USB kvm Local + IP console |
 |
|
|
More photos (click to enlarge )
|
LCD Drawer & KVM
Benefits :
- High Density Cat5 KVM with either 16 or
32 ports in 2U of rack space
- Cost
efficient DB-15KVM integration
-
Direct support for SUN Micro 1152 x 900 native resolution
-
104 key notebook keyboard with full numerical
pad and SUN function
-
Mix PS/2 , USB & SUN with Multi-Platform
switch capability
- Secure remote
user access across the web wide web via optional IP console
Features :
- 2U LCD rackmount drawer with SAMSUNG
Grade A 20" LCD Panel
- Slide rails
with fixed positions to prevent keyboard movement
while typing
- Built in on
screen display controlled by integral membrane switches
, Multi lingual on screen display menu
- Directly compatible with SUN &
USB server
- Automatic detection of SUN Server resolution 1152 x 900 @ 66
or 76Hz
- SAMSUNG 17" Grade A LCD Panel
- Compatible with SUN, Apple,
IBM, Dell, HP and
USB Server
- 104-key Sun Compatible keyboard
with 3-button trackball support SUN keys including STOP, HELP,
AGAIN, PROPS, UNDO, FIND, OPEN, CUT, PASTE and FRONT KEY
- Fits all current SUN racks.
Adjustable mounting brackets compatible with SUN rack depths of
24" to 36"
- Easy operation : Simply connect the
USB keyboard, mouse and VGA monitor to servers with USB cables
- Unique
mechanical design to maximize rack mountable space
- Adjustable
mounting bracket from 15.3"(390mm) to 33.2"(845mm)(front to rear
20" mounts), fits any standard 20" server rack
- Anodized
aluminum front panel
- Sliding rails
will self-lock when pulled all the way out
- Built in on
screen display controlled by integral membrane switches
-
Built-in thumb screws securing the machine when it is folded or
pushed all the way in
-
Allow adding or removing connected PCs without powering down the
USB KVM switch of the PCs
- Power saving
feature for prolonging the lift of LCD panel
- Standard D-sub
15-pin VGA input connector
- 12V 5A remote power adapter (Single
power source)
- EMC shielding
around the monitor housing to minimize interference
- All mounting
hardware included
- Optional : S-Video and
Composite video input / Touch Screen, , 12V/24V/ 48V DC input adaptor
,
Speaker / DVI Input
/ Micro switch / LCD
Membrane / Front Panel / Internal Power Supply
More photos - (click on the
photos for enlarged views)
 USB KVM cable
Rear View with DB-15 USB KVM switches
Back to top

Features of Optional
KVM :
|
Connector |
KVM Version |
Number of KVM
port |
Cascade Capacity |
Capability / KVM
Technical Specifications |
|
CAT6
|
USB KVM
|
8 / 16 / 32 port
|
Up to 8 Levels / 256 Servers |
|
|
CAT6
|
Matrix KVM
|
8 / 16 / 32 port
|
Up to 8 Levels / 256 Servers
|
|
Back to top
 ORDERING
INFORMATION FOR
LCD2U20-02
- 2U
SAMSUNG 20" LCD SUN COMPATIBLE
RACK CONSOLE
|
KVM Support |
Keyboard Type |
Part # |
Description |
|
NO KVM
( Single Port ) |
|
Single Port |
3-button
trackball SUN compatible Keyboard w/ built-in SUN Hot keys
|
LCD2U20-02
Price : $1636 |
2U LCD : 20" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
trackball Keyboard , 1 set of one 6-ft long
all-in-one USB KVM cable included |
|
Single
Console KVM ( Local console, 8 / 16 / 32 port KVM ) |
|
D-15 KVM (
Local console
DB-15 KVM) |
|
Local
consoleDB-15 8 Port KVM Switch |
3-button
trackball SUN compatible Keyboard w/ built-in SUN Hot keys
|
LCD2U20-02-8KVM
Price: $2045 |
2U LCD : 20" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
trackball Keyboard and 8 Port KVM switch, 8 sets of 6-ft long
all-in-one USB KVM cable included |
|
Local
consoleDB-15 16 Port KVM Switch |
3-button
trackball SUN compatible Keyboard w/ built-in SUN Hot keys
|
LCD2U20-02-16KVM
Price: $2265 |
2U LCD : 20" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
trackball Keyboard and 16 Port KVM switch,
16 sets of 6-ft long
all-in-one USB KVM cable included |
|
High
Density CAT5 KVM (
Local console High Density CAT5 KVM) |
|
Local console
High Density 16 Port
CAT5 KVM Switch |
3-button
trackball SUN compatible Keyboard w/ built-in SUN Hot keys
|
LCD2U20-02-U16KVM
Price: $2121 |
2U LCD : 20" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
trackball Keyboard with Local console High density 16 port CAT5 KVM
switch (*USB Dongles are optional Details-> ) |
|
Local console
High Density 32 Port
CAT5 KVM Switch |
3-button
trackball SUN compatible Keyboard w/ built-in SUN Hot keys
|
LCD2U20-02-U32KVM
Price: $2379 |
2U LCD : 20" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
trackball Keyboard with Local console High density 32 port CAT5 KVM
switch (*USB Dongles are optional Details-> ) |
|
2 Console KVM ( Local &
Remote Console , 16 / 32 port KVM) |
|
High
Density CAT5 KVM ( 2
Consoles, Local & Remote
CAT5 KVM ) |
|
Local & Remote consoles - 16 Port
High Density CAT5 KVM Switch
|
3-button
trackball SUN compatible Keyboard w/ built-in SUN Hot keys
|
LCD2U20-02-U16KVM2
Price: $2348 |
2U LCD : 20" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
trackball Keyboard & 2 consoles (Local +
Remote) with High Density 16 port CAT5 KVM switch (*USB Dongles are optional Details-> ) |
|
Local & Remote consoles -
32 Port High Density CAT5 KVM Switch
|
3-button
trackball SUN compatible Keyboard w/ built-in SUN Hot keys
|
LCD2U20-02-U32KVM2
Price: $2561 |
2U LCD : 20" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
trackball Keyboard & 2 consoles (Local +
Remote) with High Density 32 port CAT5 KVM switch (*USB Dongles are optional Details-> ) |
|
Local & IP consoles - 16 Port
High Density CAT5 KVM Via IP Switch |
3-button
trackball SUN compatible Keyboard w/ built-in SUN Hot keys
|
LCD2U20-02-U16KVM2IP
Price:$2621 |
2U LCD : 20" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
trackball Keyboard & 2 consoles (Local +
Remote) with High Density 16 port CAT5 KVM Over IP switch (*USB Dongles are optional Details-> ) |
Local & IP consoles -
32 Port High Density CAT5 KVM Via IP Switch |
3-button
trackball SUN compatible Keyboard w/ built-in SUN Hot keys
|
LCD2U20-02-U32KVM2IP
Price:$2833 |
2U LCD : 20" Samsung
Panel w/ SUN Microsystems & Solaris compatible 3-button
trackball Keyboard & 2 consoles (Local
+ Remote) with High Density 32 port CAT5 KVM Over IP switch (*USB Dongles are optional Details-> ) |
|
Back to top

Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |