Description :
The LCDR3U5.6-01 is a rack mounted unit that has
three independently controlled 5.6" active matrix LCD panels with active
loop through feature. These 5.6" panels have 960 x 234 pixels producing
a true high resolution image. This unit also has a unique feature that
allows the unit to tilt up or down for optimum viewing angle. The unit
fits into an EIA standard 19" rack, 3U high. Each screen has two
composite video inputs and outputs, and 3 color tally system. Each of
the three screens has a built-in color bar generator, individual front
mounted selector buttons with LED indicators and color, tint, brightness
and contrast controls. The unit includes power supply, manual and
features auto recognition for NTSC or PAL.
Ordering
information
| Part
Number |
Description |
| LCDR3U5.6-01 |
3U
Rackmount 3 x 5.6" Rack mounted LCD Panel |
Toll Free
:
1-888-865-6888 Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|