Description :
The LCDR3U6.8-01 is a rack-mounted unit that has two
6.8" active matrix LCD panels with 4:3 aspect ratio. The panels have 384
x 234 dots (RGB pixels) producing a true high-resolution image. There
are 2 composite inputs with dedicated A/B switching per display. An
active loop through feature is also provided for each input. The unit is
designed to fit into an EIA standard 19" rack and occupies 3RU of space.
Each screen has a built-in color bar generator, and 3 Tally indicators.
For ease of operation the V-R682P includes dedicated individual front
mounted selector buttons with LED indicators plus color, tint,
brightness and contrast controls. A U.L. Class 2 power supply and manual
are included and the unit is factory ready for rack mount installation
Ordering
information
| Part
Number |
Description |
| LCDR3U6.8-01 |
3U
Rackmount 2 x 6.8" Rack mounted LCD Panel
with dual composite video inputs |
Toll Free
:
1-888-865-6888 Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|