Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
  Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
  Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD /Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD /Key / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                                     4U / 6U / 7U / 8U/ 9U Rackmount Monitor : 
                                                  
Part #  LCDR4U10-01


                              4U Rackmount  10.4"  TFT / LCD Monitor  ( Made in U.S.A.  )      

        *****This model is discontinued .  Learn more about replacement model LCDR5U10-03   *****


 

     -10.4" Active Matrix TFT LCD display.
     - High contrast and wide viewing angle.
     - Optional integrated amplified stereo
       speakers  (shown).
     - Only 2.5" deep allows mounting in
      confined spaces.
     - S-Video/composite video option.
     - Plugs directly into a standard VGA
        card.
     - Video and power cables provided.

     Free Ground Shipping *Click for details   

                                                


More Photos (click on photo for enlarged views)  :

            
 


                                               
                                                    

The LCDR4U10-01 rack mountable 10.4" TFT monitor provides a high contrast, wide viewing angle
display in minimal rack depth. This TFT display connects directly to a standard video output via a 15-pin
VGA connector and does not require any additional drivers or proprietary interface adapters. Also featured
are optional integrated speakers and/or S-Video/Composite video inputs. Offered in a choice of
light gray or black .
 

 

 

 
Dimensions 19.0" (W) x 7.0" (H) x 2.5" (D)
Display Type 10.4"  viewable, TFT active matrix LCD.
Resolution 1024 x 768 maximum, 262K colors.
Frequency Horizontal: 31.5~80 KHz.
Vertical: 56~75 Hz.
Response Time 35 ms (typ).
Brightness 350 nits typical
Contrast Ratio 450:1 typical
Viewing Angle Horizontal: 160 degrees
Vertical: 160 degrees
VGA Input Analog RGB, TTL H & V Sync (HDB-15 connector).
Video Input (Optional) S VIDEO (Mini-DIN connector).
Composite Video (RCA jack).
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Auto Adjust, Input Select, Scaling, Color Temp., Reset.
Speaker (Optional) 4W stereo with separate power and volume controls.
3.5mm Input jack / 3.5mm Headphone jack.
Power Adapter AC Input 100-240VAC
Frequency 50/60 Hz
Output 12VDC
Environment Temperature Operating:0 to 50 degree Celsius
Humidity Operating: 10% to 90% non-condensing

 

Ordering  information 
Part Number  Description
LCDR4U10-01-sv-b  4U Rackmount 10.4"  LCD Monitor with speaker & video, black
 


        Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

                      

                                   Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.