Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD /KB / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy







                          6U Bright LCD Rack mountable Industrial Monitor : 
                                                     
Part #  LCDR6U15-02

                                    Ultra Bright  LCD  8U Rackmount 19" Samsung TFT LCD Monitor 
           Optional S-Video & Composite Video ( RCA + BNC ) / DVI /  Touch Screen / Quad Monitor /
                   DC Power Input  / NEMA 4 / IP65

                                  Sunlight Readable /  Viewable under Ambient Lighting Condition  
Panel: SAMSUNG 15" Sunlight LCD LCD panel

Display type

TFT / LCD active matrix color

Resolutions

1024 x 768 XGA

Response time

Tr =1.5ms / Tf =3.5ms (Typ.)

Contrast ratio

800 : 1 typical

Brightness

1800 cd/ m2 typical

Pixel pitch

0.297mm (H) x 0.297mm (W)

Panel color

16.2 million display colors

Viewing angle

170 º (Horiz.) / 160 º (Vert.)

Back light

4 CCFTs

Video

Horizontal Synchronization : 48-60 KHz (Max.)
Vertical Synchronization : 60-75 Hz (Max.)
 
Input Signal : Analog RGB 0.7Vp-p

Power Management

VESA DPMS

OSD Control

Brightness, Contrast, Colour, Clock,
H.Position, V.Position, Phase, Scaling,
Auto config, Input select, Multi window,
Clear EEPROM, OSD adjust, Save

External Connection

Power Input 12V/5A DC adapter
Video Input 15-pin D-Sub connector

Product Dimension

48(W) x 26.6(H) x 5(D)cm /
18.9" x 10.5" x 2"

   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration

Optional Accessories & Peripheral

   Details

Package Content LCD Monitor x 1 ,  6-ft VGA cable x 1, AC to DC Power adapter x 1 , User Manual x 1 
  

                  *click on the photo for enlarged view

           Rear View
                     

           

               *click on the drawing for enlarged view

               

 

     Free Ground Shipping *Click for details   

           


Features :    

  • SAMSUNG LCD Panel
  • Styled 6mm aluminum front panel 
  • Rugged metal construction, all black cladding is pre-treated and finished in powder coated paint
  • Designed to satisfy most commercial, industrial or military application requirements
  • Viewable under ambient lighting condition
  • Sunlight LCD (sunlight readable ) and contrast enhances display quality
  • Brightness more than 1400cd/m 2 -15"
  • Provides the longest lamp life possible for all brightness levels
  • Side to side wide-angle viewing as CRT monitor.
  • Space-saving - Extra rack-mounting space from the back of LCD panel
  • Built-in on screen display controlled by integral membrane switches
  • Standard D-sub 15-pin VGA input connector
  • Supplied with 12V 8.3A remote power adapter (single power source)
  • All mounting hardware included
  • Optional : S-Video and Composite video input / Touch Screen

     Optional Accessories 

 
  S-Video and Composite video input 
 
  -Supports Pal & NTSC auto recognition   
    

   Touch Screen
 

  
                                                            Details
        

Back to top

 

Ordering  information 
Part Number  Description
LCDR6U15-02
Price : $1500
 6U  Rackmount 15" SAMSUNG Sunlight  LCD Monitor 
LCDR6U15-02-AV
Price : $1600
 6U  Rackmount 15" SAMSUNG Sunlight  LCD Monitor with S-Video & Composite Video (RCA) Input
LCDR6U15-02-BNC
Price : $1600
 6U  Rackmount 15" SAMSUNG Sunlight LCD Monitor with S-Video & Composite Video (BNC) Input
 


        Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                       

                                Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.