Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
  Products
Rackmount LCD Flat
   Panel

Rackmount Keyboard /
   Rackmount KVM Switch

2 Post Relay Rack LCD
   KB

Rackmount LCD/ KVM

  -1U Rackmount LCD Monitor
     Keyboard Drawer with 
     Optional KVM
 
  -Rackmount Monitor Drawer 
  -2U Rackmount LCD Monitor 
    Keyboard Drawer with  
    Optional KVM

  -SUN Solaris Compatible
    Rackmount LCD KVM

  -1U / 2U Rackmount LCD
    KVM with USB interface

  -1U / 2U Rackmount LCD
    KVM with Dual Slides

  -1U / 2U Rackmount LCD
    KVM with Short Depth

  -Rack Sunlight LCD
    Readable Rackmount
    LCD Monitor KVM

  -Remote Console Rack 
    Monitor KVM

  -KVM Over IP Rack LCD
 
   Keyboard
 Drawer
  -10"/14" Rackmount LCD KVM
  -15" Rackmount LCD KB KVM 
  -17" Rackmount LCD KB KVM  
  -19" Rackmount LCD KB KVM
  -20" Plus Rack LCD KB KVM
  


Industrial Display New!
Rackmount Chassis

Rackmount Cabinet /
   Server Rack

Rackmount Server
Storage Chassis
Wall Mount 
Barebone Server 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy




     Home >>  Rackmount LCD Flat Panel >>
     Home >>  Rackmount LCD / KVM >>  15" Rackmount LCD KVM >>

                           4U / 6U / 7U / 8U/ 9U Rackmount LCD Display : 
                                               
Part #  LCDR6U15-03

               6U Rackmount 15" TFT LCD Display with optional NTSC video decoding  
      Panel: 15" LCD panel
  • Display Area
    304.1 (H) X 228.1 (V) mm
  • Driver Element
    a-Si TFT active matrix
  • Display Colors
    16.2M (true) colors
  • Pixels
    1024 X 768
  • Pixel Arrangement
    RGB vertical stripe
  • Pixel Pitch
    0.297 (H) X 0.297 (W) mm
  • Input Select
    VGA, composite video & S-video input

  • Display Mode
    White
  • Surface Treatment
    Haze 25%, Hard-coating (3H)
  • Lamp
    4 - Lamp
  • Storage Temp.
    -25ºC to 60ºC
  • Product Dimension :
    48(W) x 26.6(H) x 5(D)cm /   18.9" x 10.5" x 2"

            

           

     Free Ground Shipping *Click for details   

                      


Features :    
  • Anolog-to-Digital Conversion
  • NTSC(Optional)/PAL/SECAM Video Decoding
  • Scaling
  • OSD
  • EDID (DDC2 compliance)
  • LCD Timing Controller
  • comes with VGA, composite video & S-video input connectors

Ordering  information 
Part Number  Description
LCDR6U15-03  6U Rackmount 15" TFT LCD Monitor 
LCDR6U15-03-NTSC  6U Rackmount 15" TFT LCD Monitor with NTSC decoding
 

 


        Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

                                                                                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.