Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )
 
  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM 
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>  Rackmount LCD Flat Panel >>
     Home >>  Rackmount LCD / KVM >>  17" Rackmount LCD KVM >>

Rackmount Monitor :     Part #  LCDR7U17-05
*****This model is discontinued .  Learn more about replacement model LCDR7U17-09   *****



          7U Rack Mount 17" SAMSUNG TFT LCD Monitor with Optional Lexan Shield (Made in USA)
           
              

                          

                                       Made in U.S.A.   

     
                           
           
                             
                                                                          
                                                            *Click on above photos  for enlarged view
                               Free Ground Shipping *Click for details                      


 

 

 

 A 17" TFT LCD display featuring high contrast and wide viewing angles
while occupying only 1.7" of rack depth
Dimensions 19.0" (W) x 12.25" (H) x 1.7" (D)
Display Type 17"  viewable, Samsung TFT active matrix LCD.
Resolution 1280 x 1024 maximun, 16M colors.
Frequency Horizontal: 31-80 KHz.
Vertical: 55-76 Hz.
Response Time 18 ms (typ).
Brightness 280 nits typical
Contrast Ratio 1000:1 typical
Viewing Angle Horizontal: +89 / -89 degrees
Vertical: +89 / -89 degrees
Input Signal (VGA) Analog RGB, TTL
Video Connector Analog: 15 pin mini HD D-sub.
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Auto Adjust, OSD H & V Position
Plug & Play DDC1 and DDC2B
Power AC Input 90-260VAC
Frequency 50/60 Hz
Power Consumption 60 Watts Maximum
Environment Temperature Operating:0 to 50 degrees C
Humidity Operating: 10% to 85% non-condensing

Features : 

-17" Samsung Active Matrix TFT LCD display.
- High contrast and wide viewing angle.
- Controls on side of monitor for a clean appearance.
- Optional LEXAN shield.
- Only 1.7" deep allows mounting in confined spaces.
- Plugs directly into a standard VGA card.
- Video and power cables provided


Ordering  information 
Part Number  Description
LCDR7U17-05-bk 
  7U Rackmount 17" Samsung TFT LCD Monitor , black
LCDR7U17-05-bk-L   7U Rackmount 17" Samsung TFT LCD Monitor , black with Lexan shield protection on display surface
LCDR7U17-05-lg   7U Rackmount 17" Samsung TFT LCD Monitor , light gray
LCDR7U17-05-lg-L   7U Rackmount 17" Samsung TFT LCD Monitor , light gray Lexan shield protection on display surface
-AV  S-Video &Composite Video inputs + ARGB & DVI inputs
 


        Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                     

                                      Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.