|
4U / 6U / 7U /
8U/ 9U Rack Monitor :
Part #
LCDR7U17-07
7U Rack mount
17" SAMSUNG TFT / LCD Monitor Optional
Lexan Shield ( Made in U.S.A.
)
*****This model is discontinued . Learn
more about replacement model LCDR7U17-02 *****
Also known as: rackmount lcd monitor, rack mount LCD monitor,
rackmount tft monitor, fixed rackmount lcd monitor, tft rackmount lcd
monitor, flat panel monitor, rack mount monitor, active matrix monitor
 *click
to enlarge |
Features :
-17" SAMSUNG TFT
LCD panel with resolution 1280 x 1024
- High contrast ratio 500: 1 for excellent picture quality -
Viewing angle - Horizontal : 150 degrees -Vertical : 135
degrees
- Space saving : only 2.5" deep, enable mounting in confined
spaces
- Fits in standard 19" rack/cabinet
- Steel front panel construction with a durable powder coat finish
- Analog & Digital Inputs
- On Screen Display (OSD) |
|
|
|
|
|
Dimensions |
19.0"
(W) x 12.25" (H) x 2.5" (D) |
|
Color |
Black |
|
Display
Type |
17" SAMSUNG TFT active matrix LCD. |
|
Resolution |
VGA up to
1280 x 1024 maximum, 16.2 M colors.
|
|
Frequency |
Horizontal: 30-81KHz
Vertical: 56-75Hz |
|
Response
Time |
<
12
ms (typ). |
|
Brightness |
270
nits typical |
|
Contrast
Ratio |
500:1
typical |
|
Viewing
Angle |
Horizontal:
150 degrees
Vertical: 135 degrees |
|
Input
Signal |
VGA: RGB.
Analog Video, TTL H & V sync
Digital : DVI-D (TDMS) |
|
Input
Connector |
Analog : 15-pin mini D-sub Digital : 24
pin DVI-D |
|
On-Screen
Controls |
Brightness,
Contrast, Position (Vert. & Horiz.), Auto
Adjust, OSD H & V Position, Input Select , Reset,
Color Temp |
|
Plug
& Play |
DDC1
and DDC2B |
|
Power |
AC
Input |
100-240VAC |
| Frequency |
50/60
Hz |
| Power
Consumption |
38
Watts Maximum |
|
Environment |
Temperature |
Operating:10
to 40 degrees C Storage: -20 to 45 degrees C |
| Humidity |
Operating:
10% to 80% RH (max) |
|
|
Ordering
information
| Part
Number |
Description |
| LCDR7U17-07 |
7U
Rackmount 17" SAMSUNG TFT LCD Monitor , black |
| LCDR7U17-07-Lex |
7U
Rackmount 17" SAMSUNG TFT LCD Monitor and
Lexan Shield, black |
Toll Free
:
1-888-865-6888 Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|