Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )
 
  * Rack LCD Panel By Height

- Rackmount LCD Monitor
  Drawer ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
- Rack Mount LCD Keyboard KVM
- 10" Rack LCD Keyboard / KVM 
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy


     Home >>  Rackmount LCD Flat Panel >>
     Home >>  Rackmount LCD / KVM >>  17" Rackmount LCD KVM >>

*** This model is discontinued. ***
Learn more about replacement model LCDR7U17-02 (4:3) or LCDR7U19-02 (16:9)

Rackmount Monitor : Part # LCDR7U17-10
 


                                7U Rack mount 17" Color TFT LCD Monitors, supportive 4:3 & 16:9 ratio



*Click on above photos for enlarged view
       Free Ground Shipping *Click for details   

 Specification:

Dimensions 435 x 44 x 450 mm
Display Type TFT LCD
Resolution Standard 4:3 / 1280 x 1024, Wide Screen 16:9 / 1440 x 900
Viewable Size: 17.0” diagonal.
Brightness 400 cd/m 2 typ.
Contrast Ratio 500:1
Input Signal VGA, DVI
Video Connector Analog: 15 pin mini HD D-sub. Digital:24 pin DVI-D.
Compatibility: Windows 2000 / XP / Vista/7, Linux, Unix, Novell and Sun
Environment Temperature Operating:32~104 °F

 Features :

  • OSD function
  • Easy-Mount Handle
  • 7U Height Rack Mount

 

 Ordering information

Part Number  Description
LCDR7U17-10
7U Rack mount 17" Color TFT LCD Monitors

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                     

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.