Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )
 
  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM 
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>  Rackmount LCD Flat Panel >>
     Home >>  Rackmount LCD / KVM >>  19" Rackmount LCD KVM >>

                        Rack Mountable Monitor :  Part #  LCDR7U19-01


        7U Rack mountable  19" Samsung Wide Format  TFT  LCD Monitor Optional Lexan Shield
                                                                       
Made in U.S.A.  )      
                  *****This model is discontinued .  Learn more about replacement model LCDR7U19-05   *****

Also known as: rackmount lcd monitor, rack mount LCD monitor, rackmount tft monitor, fixed rackmount lcd monitor, tft rackmount lcd monitor, flat panel monitor, rack mount monitor, active matrix monitor
                                                              * Click on the photos to enlarge
     


Features : 
-19" SAMSUNG Active Matrix TFT LCD panel with resolution 1440 x 900
- Wide Format 16:10 aspect ratio
- Wide viewing angle enable mounting higher in rack : 160 degree/ 160 degree
- Fast 4 ms (G to G ) response time
- Fits in s
tandard 19" rack/cabinet
- Steel front panel construction with a durable powder coat finish
- Analog & Digital Inputs

- On Screen Display (OSD)
 

  More photos (click to enlarge )
   
Dimensions 19.0" (W) x 12.25" (H) x 3.0" (D)
Color Black
Display Type 19" Samsung TFT active matrix LCD.
Resolution Up to 1440 x 900  maximum, 16.2M colors.
Response Time 4ms (typ).
Brightness 300 nits typical
Pixel Pitch  0.285mm
Contrast Ratio 500:1 typical
Viewing Angle Horizontal: 160 degrees
Vertical: 160 degrees
Input Signal VGA: RGB. Analog Video, TTL H & V sync
Digital : DVI-D (TDMS)
Input Connector Analog : 15-pin mini D-sub    Digital : 24 pin DVI-D
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Auto Adjust, OSD H & V Position, Input Select , Reset, Color Temp
Plug & Play DDC1 and DDC2B
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 42 Watts Maximum
Environment Temperature Operating:10 to 40 degrees C 
Storage: -20 to 45 degrees C 
Humidity Operating: 10% to 80% RH (max)

Ordering  information 
Part Number  Description
LCDR7U19-01  7U Rackmount 19" Wide Format  TFT LCD Monitor , black
LCDR7U19-01-Lex  7U Rackmount 19" Wide Format  TFT LCD Monitor , black, with Lexan Shield Protection
 

 


        Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                       

                                   Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.