Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others

* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

Rackmount LCD Monitor
   Drawer

Rackmount LCD KVM
   Console

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


     Home >>  Rackmount LCD Flat Panel >>
     Home >>  Rackmount LCD / KVM >>  19" Rackmount LCD KVM >>

Rack Mountable Monitor :  Part #  LCDR7U19-06

*** This model is discontinued. Learn more about replacement model LCDR7U19-07  ***


        7U Rack mountable  19"  Wide Format  TFT  LCD Monitor with LED backlight  Optional Lexan Shield
                                                                                    ( Made in U.S.A. )
Also known as: rackmount lcd monitor, rack mount LCD monitor, rackmount tft monitor, fixed rackmount lcd monitor, tft rackmount lcd monitor, flat panel monitor, rack mount monitor, active matrix monitor
* Click on the photos to enlarge
      Free Ground Shipping *Click for details          

Features : 
- Mounts in 7U of 19” rack space.
- Wide format 16:10 aspect ratio.
- Fast 5 ms response time.
- 19” TFT LCD display with 1440 x 900 resolution.
- Analog (ARGB) and Digital (DVI-D) input connectors.
- Energy saving LED backlight.

 
Dimensions 19.0" (W) x 12.25" (H) x 2.8" (D)
Color Black
Display Type Active matrix TFT LCD
Backlight Type LED
Resolution Up to 1440 x 900
Response Time 5 ms.
Brightness 250 cd/m2 typ
Colors Displayed: 16.7 million colors.
Contrast Ratio 1,000:1 (5M:1 Dynamic)
Viewing Angle Horizontal: 170
Vertical: 160 degrees
Input Signal R.G.B. analog video, TTL H & V sync.
DVI with HDCP.
Input Connector Analog : 15-pin mini D-Sub.    Digital : 24 pin DVI-D.
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Auto Adjust, OSD H & V Position, Input Select , Reset, Color Temp
Plug & Play DDC2B
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 30 Watts
Environment Temperature Operating:10 to 40 degrees C 
Storage: -20 to 45 degrees C 
Humidity Operating: 10% to 80% RH (max)

Ordering  information 
Part Number  Description
LCDR7U19-06-BK-Lex 7U Rackmount 19" Wide Format  TFT LCD Monitor with LED backlight, black, with Lexan Shield Protection
 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

                       

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.