Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
  Products
Rackmount LCD Flat
   Panel

Rackmount Keyboard /
   Rackmount KVM Switch

2 Post Relay Rack LCD
   KB

Rackmount LCD/ KVM

  -1U Rackmount LCD Monitor
     Keyboard Drawer with 
     Optional KVM
 
  -Rackmount Monitor Drawer 
  -2U Rackmount LCD Monitor 
    Keyboard Drawer with  
    Optional KVM

  -SUN Solaris Compatible
    Rackmount LCD KVM

  -1U / 2U Rackmount LCD
    KVM with USB interface

  -1U / 2U Rackmount LCD
    KVM with Dual Slides

  -1U / 2U Rackmount LCD
    KVM with Short Depth

  -Rack Sunlight LCD
    Readable Rackmount
    LCD Monitor KVM

  -Remote Console Rack 
    Monitor KVM

  -KVM Over IP Rack LCD
 
   Keyboard
 Drawer
  -10"/14" Rackmount LCD KVM
  -15" Rackmount LCD KB KVM 
  -17" Rackmount LCD KB KVM  
  -19" Rackmount LCD KB KVM
  -20" Plus Rack LCD KB KVM
  


Industrial Display New!
Rackmount Chassis

Rackmount Cabinet /
   Server Rack

Rackmount Server
Storage Chassis
Wall Mount 
Barebone Server 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy




     Home >>  Rackmount LCD Flat Panel >>
     Home >>  Rackmount LCD / KVM >>  17" Rackmount LCD KVM >>

                    4U / 6U /7U /8U/ 9U Rack mountable LCD MONITOR : 
                                     
Part #  LCDR8U17-01

                                      8U Rackmount 17" Samsung TFT LCD Monitor 


Panel: SAMSUNG 17" LCD panel

Display type

TFT / LCD active matrix color

Resolutions

1280 x 1024

Response time

Tr =3ms / Tf =10ms (Typ.)

Contrast ratio

500 : 1 typical

Brightness

300 cd/ m2 typical

Pixel pitch

0.264mm (H) x 0.264mm (W)

Panel color

16.2 million display colors

Viewing angle

150 ē (Horiz.) / 135 ē (Vert.)

Back light

4 CCFTs

Video

Horizontal Synchronization : 64-80 KHz (Max.)
Vertical Synchronization : 60-75 Hz (Max.)
 
Input Signal : Analog RGB 0.7Vp-p

Power Management

VESA DPMS

OSD Control

Brightness, Contrast, Colour, Clock,
H.Position, V.Position, Phase, Scaling,
Auto config, Input select, Multi window,
Clear EEPROM, OSD adjust, Save

External Connection

Power Input 12V/5A DC adapter
Video Input 15-pin D-Sub connector

Product Dimension

48(w) x 35.5(H) x4.5(D)cm  /
18.9" x 16.9" x 2.2"

Storage temp.

-25  to 60 ēC

Operating temp.

0  to 50 ēC

Safety Approval

 FC, CE

Optional Accessories & Peripheral

   Details

Package Content LCD Monitor x 1 ,  6-ft VGA cable x 1, AC to DC Power adapter x 1 , User Manual x 1 
  

    

               *click on drawing  for enlarged view        

   

                

              *click on drawing  for enlarged view  

 Rear View
                     

 

     

 

           


Features :

•  Lower power consumption.
•  Styled 6mm aluminum front panel.
•  Standard D-sub 15-pin VGA input connector
•  Optional IP65/ NEMA sealed front 2mm protective glass for LCD
•  Side to side wide-angle viewing as CRT monitor.
•  Supplied with 12V 5A remote power adapter (single power source)
•  Built in On Screen Display controlled by integral membrane switches
•  Space-saving – Extra rack-mounting space from the back of LCD Panel.
•  Rugged metal construction, all black cladding is pre-treated and finished in powder coated paint.
 

Power supply :

  • Remote adapter : 110V - 220 V AC Input , 12V 5A Output 
  • Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) / 10.8 (L) x 6.1 (W) x 3 (H) cm
  • Cable length from mains plug to adapter : 6ft / 182cm
  • Cable length from adapter to unit : 6ft / 180cm
  • Safety approval :  FC, CE
  • Mains plug options available   
  • Optional  48V / 24V / 12V DC input power adapter available

     Optional Accessories 

Optional Peripheral

  S-Video and Composite video input 
 
  -Supports Pal & NTSC auto recognition   
    
    1U Rackmount Keyboard Drawer
 
                                                   Details
        
48V / 24V / 12V DC Power 

   

    Single User (Console) PS/2 KVM switch 
 
  - 4 Port / 8 Port / 16 Port                 Details
        

   Touch Screen
 

  
                                                            Details
        
    Single User (Console) USB  KVM switch 
 
  -  8 Port / 16 Port                            Details
        

   IP65/ NEMA sealed front 2mm protective glass
   for   LCD  

 

 

 

 

 

 

 
 

 

 

 

   

    2 User (2 Consoles ) PS/2 KVM switch 
 
  - 8 Port / 16 Port                             Details
        
    2 User (2 Consoles )USB KVM switch 
  
  -  8 Port / 16 Port                          Details
        
    PS/2 KVM Extender 
  
                                                     Details
        

Back to top

 

Ordering  information 
Part Number  Description
LCDR8U17-01  8U Rackmount 17" SAMSUNG TFT LCD Monitor 
 


        Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                       

                                Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.