Rack
Mountable Monitor :
Part #
LCDR8U19-06
8U Rack mount
19" SAMSUNG Rack Mountable TFT LCD Monitor ( Made in U.S.A.
)
Also known as: rackmount lcd monitor, rack mount LCD monitor,
rackmount tft monitor, fixed rackmount lcd monitor, tft rackmount lcd
monitor, flat panel monitor, rack mount monitor, active matrix monitor
 *click
on the above pictures
to enlarge |
Features : -19"
SAMSUNG Active Matrix TFT
LCD panel with resolution 1280 x 1024
- High contrast ratio 1000: 1 for excellent picture quality -Wide
viewing angle enable mounting higher in rack
- Space saving : only 2.7" deep, enable mounting in confined
spaces
- Fits in standard 19" rack/cabinet
- Steel front panel construction with a durable powder coat finish
- Analog & Digital Inputs
- On Screen Display (OSD) |
|
|
|
|
|
Dimensions |
19.0"
(W) x 12.25" (H) x 2.7" (D) |
|
Color |
Black |
|
Display
Type |
19" SAMSUNG
viewable, TFT active matrix LCD. |
|
Resolution |
VGA up to
1280 x 1024 maximum, 16.7M colors.
|
|
Frequency |
Horizontal: 31-81KHz
Vertical: 56-75Hz |
|
Response
Time |
25
ms (typ). |
|
Brightness |
250
nits typical |
|
Contrast
Ratio |
1000:1
typical |
|
Viewing
Angle |
Horizontal:
178 degrees
Vertical: 178 degrees |
|
Input
Signal |
VGA: RGB.
Analog Video, TTL H & V sync
Digital : DVI-D (TDMS) |
|
Input
Connector |
Analog : 15-pin mini D-sub Digital : 24
pin DVI-D |
|
On-Screen
Controls |
Brightness,
Contrast, Position (Vert. & Horiz.), Auto
Adjust, OSD H & V Position, Input Select , Reset,
Color Temp |
|
Plug
& Play |
DDC1
and DDC2B |
|
Power |
AC
Input |
100-240VAC |
| Frequency |
50/60
Hz |
| Power
Consumption |
38
Watts Maximum |
|
Environment |
Temperature |
Operating:10
to 40 degrees C Storage: -20 to 45 degrees C |
| Humidity |
Operating:
10% to 80% RH (max) |
|
|
Ordering
information
| Part
Number |
Description |
| LCDR8U19-06-bk |
8U
Rackmount 19" Samsung TFT LCD Monitor , black |
| LCDR8U19-06-bk-Lex |
8U
Rackmount 19" Samsung TFT LCD Monitor , black,
with Lexan Shield proctection |
Toll Free
:
1-888-865-6888 Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Online
Store |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|