Rack
Mountable Monitor : Part #
LCDR8U19-10
*****This model is discontinued . Learn
more about replacement model LCDR8U19-11 *****
8U Rack mount
19" Rack Mountable TFT LCD Monitor
Steel front panel construction with a durable power
Made in U.S.A.
Also known as: rackmount lcd monitor, rack mount LCD monitor,
rackmount tft monitor, fixed rackmount lcd monitor, tft rackmount lcd
monitor, flat panel monitor, rack mount monitor, active matrix monitor
Features :
- 19"
LG Active Matrix TFT
LCD panel with resolution 1280 x 1024
- High contrast ratio 800: 1 for excellent picture quality
- Wide
viewing angle enable mounting higher in rack
- Space saving : only 2.7" deep, enable mounting in confined spaces
- Fits in standard 19" rack/cabinet
- Steel front panel construction with a durable powder coat finish
- Analog & Digital Inputs
- On Screen Display (OSD) |
|
|
|
|
More photos (click to enlarge )
|
|
Dimensions |
19.0"
(W) x 14.0" (H) x 2.7" (D) |
|
Color |
Black |
|
Display
Type |
19" TFT active matrix LCD. |
|
Resolution |
VGA up to
1280 x 1024 maximum, 16.2M colors.
|
|
Frequency |
Horizontal: 30-81KHz
Vertical: 56-75Hz |
|
Response
Time |
5
ms (typ). |
|
Brightness |
250
nits typical |
|
Contrast
Ratio |
800:1
typical |
|
Viewing
Angle |
Horizontal:
170 degrees
Vertical: 160 degrees |
|
Input
Signal |
VGA: RGB.
Analog Video, TTL H & V sync
Digital : DVI-D (TDMS) |
|
Input
Connector |
Analog : 15-pin mini D-sub Digital : 24
pin DVI-D |
|
On-Screen
Controls |
Brightness,
Contrast, Position (Vert. & Horiz.), Auto
Adjust, OSD H & V Position, Input Select , Reset,
Color Temp |
|
Plug
& Play |
DDC1
and DDC2B |
|
Power |
AC
Input |
100-240VAC |
| Frequency |
50/60
Hz |
| Power
Consumption |
38
Watts Maximum |
|
Environment |
Temperature |
Operating:10
to 40 degrees C Storage: -20 to 45 degrees C |
| Humidity |
Operating:
10% to 80% RH (max) |
|
|
Ordering
information
| Part
Number |
Description |
| LCDR8U19-10-bk
|
8U
Rack 19" LG TFT LCD Monitor , black |
| LCDR8U19-10-bk-Lex
|
8U
Rack 19" LG TFT LCD Monitor , black,
with Lexan shield on screen |
Toll Free
:
1-888-865-6888 Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|