Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                                 Home    |    Buy Online  |    About Us    |    Contact Us    |    Site Map    

   Products
Rackmount Monitor
Rackmount LCD/ KVM

- Rackmount Console Terminal
   LCD Drawer
          
New  

-1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM
 

 -2U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer
 Hot

-1U / 2U Rackmount LCD
  KVM with Combo PS2 / USB
  interface
                 
 New  

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-Rack Sunlight LCD
  Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM
-15" Rackmount LCD KB KVM
-17" Rackmount LCD KB KVM
-19" Rackmount LCD KB KVM
-20" Plus Rack LCD KB KVM

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack
   LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage  
New
JBOD
 New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy






     Home >>   Rackmount Monitor  >>
     Home >>  Rackmount LCD / KVM >>  20" Plus Rackmount LCD KVM >>

                                                 
22 Inches Rack mount  Monitor : 
           
                                   Part #  LCDR8U22-04

   8U Rack mount  22" Grade A Widescreen  LCD Monitor Panel Optional Lexan Shield for 24" Rack
(Made in U.S.A.)

                                                                     * Click on the photos to enlarge
                            Free Ground Shipping *Click for details                                 

                            

Features : 
- Mounts in 8U of vertical rack space in a 24 rack width.
- 22" Wide fromat TFT LCD display with 1680 x 1050 resolution.
- Fast video response time provides shap text and crisp motion.
- 16:10 aspect ration features a widescreen viewing area.
- Stell front panel construction with a durable paint finish.
- Optional Lexan Screen protection availble.
- Color : Black 

The LCDR8U22-04 rack mountable 22"  TFT monitor provides a high contrast, wide viewing angle
display in a minimal rack depth. This TFT display connects directly to a standard video output via a
15-pin VGA connector and does not require any additional drivers or proprietary interface adapters. Also
featured is a connection to DVI-D digital video devices. Offered in black with optional display surface Lexan Shield protection.

Click on the following photos for enlarged view :

         
 

 

 

 
Dimensions 24.0" (W) x 14.0" (H) x 2.8" (D)
Display Type 22" widescreen viewable, TFT active matrix LCD.
Resolution 1680 x 1050 maximum, 16.7M colors.
Compatibility PC/Windows, Macintosh
Frequency Horizontal: 30-81 KHz.
Vertical: 56-75 Hz.
Pixel Pitch .282 mm
Response Time 5 ms (typ).
Brightness 280 nits typical
Contrast Ratio 700:1 typical
Temperature: Operating: 10°C to 40°C
Storage: -20°C to 45°C
Viewing Angle Horizontal: 160 degrees
Vertical: 160 degrees
Input Signal (VGA) Analog RGB
(Digital) DVI-D (TMDS).
Video Connector Analog: 15 pin mini HD D-sub.
Digital: 24 pin DVI-D.
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), OSD H & V position, Input Select, Color Temp., Reset. Auto Adjust
Plug & Play DDC2B
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 55 Watts Max
Environment
Humidity Operating: 10% to 80% RH (max)

Ordering  information 
Part Number  Description
LCDR8U22-04-b  8U Rack  22" WideScreen LCD Monitor for 24" Rack , black
LCDR8U22-04-b-lex  8U Rack  22" WideScreen LCD Monitor for 24" Rack , with Lexan Shield protection at display , black
 

 


        Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                       

                                   Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.                                  

 
Copyright © 2002- 2010 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.